MCC(松阪鉄工所)5日以内出荷
本体にアルミニウム合金を使用し、小型軽量、しかも堅固な構造でマシンは、丈夫で長持ち、プロのニーズにお応えする自慢のボディです。モータは750Wを採用、電圧降下に強く3インチまでの作業もラクラクこなす余裕のトルクを実現、カーボンブラシは、使用限界に達するとモータを保護し、自動的に停止させる「スイッチオフ・ブラシ」を採用しています。ネジ切り時以外は切削油を出さない独自の構造、切削油量調節は、ネジ切り中でも簡単に行え、作業性もアップします。自動ダイヘッド仕様なら操作も簡単・ワンタッチでネジ切りができます。ブレーキ付モータの採用により安全面にも配慮しています。
仕様●手動/電動:電動●適合ダイヘッド:PMDAD02/PMDAD05/PMDAD08適合チェーザ:PMCPT02/PMCPT5AK/PMCPT08種別PMN-080幅(mm)452高さ(mm)428奥行(mm)784電源(V)100消費電力(W)750タンク容量(L)3切断能力1/4~3B無負荷回転数(min-1[r.p.m])22ねじ切り能力15A~80A(1/2B~3B)、8~80A電源コード(m)2.5