周波数(Hz)50/60電圧(V)3相200定格出力(kW)【圧縮機】1.77風量(m3/min)【冷風】11.4/13.3、【排熱側】21.0/25.3消費電力(kW)【冷房】1.90/2.43力率72%/83%電源コード無ドレンタンク容量(L)14省エネ法に基づくエネルギー消費効率【冷房】2.42/2.13送風口数2口冷媒R32動作温度(℃)25(50%)~45(40%)電源プラグ無始動電流(A)34.3/27.1冷媒封入量(g)655冷却能力(kW)4.6/5.2公称出力(W)【送風機】480設計圧力(MPa)H:4.30、L:2.00運転電流(A)7.6/8.5IP等級IP10冷風温度(℃)10.5/10.4排熱ダクト有無別売