絞り込み
表示桁数
- 4(2)
ブランド
- HOBUT
- 渡辺電機工業(84)
- LEM(53)
- omron(オムロン)(32)
- シュナイダーエレクトリック(32)
- SIEMENS(31)
- ミネベアミツミ(28)
- LASCAR(27)
- RED LION(27)
- フエニックス・コンタクト(25)
- COCO RESEARCH(ココリサーチ)(21)
- オムロンヘルスケア(19)
- Murata Power Solutions(14)
- SICK(13)
- AUTONICS(オートニクス)(12)
- ABB(9)
- Nuvotem Talema(9)
- Sifam Tinsley(8)
- 鶴賀電機(7)
- MURATA(村田製作所)(6)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(3)
特価
「入力種類」から絞り込む

HOBUT デジタルパネルメータ LED 92 x 92 mm M850シリーズ
HOBUT¥31,980税込¥35,1781個7日以内出荷HOBUT Multi-Function MeterThe HOBUT Multi-Function meter is a multifunction, easy to use universal LCD power indicator that features 96mm x 96mm moulded cases and selectable 3-colour backlight LCD screens. It is easy to use and features user-programmable CT and VT ratios and can be used on any single or 3-phase system with any input voltage without reprogramming. This multifunction meter measures current, energy, frequency, power and voltage. Note: Both RS485 output 668-4070 (Modbus protocol) and pulsed output 668-4073 (for Wh or VArh) are plug-in optionsFeatures and Benefits1A or 5A CT AC or DC AUX Cost effective Current transformer ratio Cut-out height is 96mm Cut-out width is 96mm Depth is 82mm Input voltage ranges between 28V and 570V Number of digits are four Operating temperature ranges between 0℃ and 60℃ Security code access for programming Selectable screen colour Voltage transformer ratioApplicationsBuilding management systems Gensets Low, medium and high voltage control panels Power managementCertificationsANSI/ESD S20.20:2014 BS EN 61340-5-1:2007 CE certified仕様特性測定 = Current, Frequency, Power, Voltageディスプレイのタイプ = LED高さ = 96mm幅 = 96mm表示桁数 = 4mm文字の高さ寸法 = 14.2 mm動作温度 Min = 0℃動作温度 Max = +60℃シリーズ = M850RoHS指令(10物質対応)対応