2,645件中 1,8811,920
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Heating Pad - 5x15cm SPARKFUNHeating Pad - 5x15cmSPARKFUN
1,598税込1,758
1個
33日以内出荷
仕様●シリーズ名:(汎用品)●種別:ヒーターアズワン品番67-0453-29
Header - 2x5 Pin Male, 1.27mm SPARKFUNHeader - 2x5 Pin Male, 1.27mmSPARKFUN
609税込670
1個
33日以内出荷
DescriptionThis is a super small, 2x5 pin male PTH header. This header is in the common configuration for JTAG applications. Each pin has a spacing of 1.27mm in between each other and can be cut down to smaller increments if the need arises.FeaturesPin style:squareNumber of pins:10(2x5)Pin spacing:1.27mm(0.05")
アズワン品番67-0425-69
Groveクリエーターキット-γ Seeed StudioGroveクリエーターキット-γSeeed Studio
22,980税込25,278
1個
5日以内出荷
40個のモジュールによるArduinoスターターキットArduinoによる開発を始める際に役立つ40種類のGroveモジュールを含んだ非常に便利なキットです。アナログ入力、センサ、ディスプレイなど、あらゆる種類のモジュールを使用して、独自のプロジェクトを大量に作成できます。具体的には、5個のアクチュエータ、10個のアナログ入力、4個のディスプレイ、6個のLED、15個のセンサーが含まれています。これらのモジュールを組み合わせると、非常に多くのことができるようになります。モジュールごとに100ページを超える無料のチュートリアルが用意されています。これにより、各モジュールを使い始めるのに役立つサンプルコードと接続方法が提供されます。さらに、例としてSmart Music Box、Smart Gardenなどのプロジェクトも用意されています。このキットのすべてのモジュールは、ArduinoとRaspberry Piの両方でサポートされています。
仕様●【アプリケーション】●Smart Music Box●Smart Garden●Smart Cup●【セット内容】●アクチュエータ:Grove-磁気スイッチ ×1●Grove-振動センサ(SW-420)×1●Grove-4桁表示ディスプレイ ×1●Grove-RTC ×1●Grove LEDバーv2.0 ×1●ディスプレイ:Grove-超音波レンジャー ×1●Grove-スピーカー ×1●Grove-ブザー ×1●Grove-16 ×2 LCD(白地に青)×1●入力●Grove-温度センサ ×1●Grove-サウンドセンサ ×1●Grove-ラインファインダー v1.1 ×1●Grove-RGB LEDチェーv2.0 ×1●Grove-赤外線エミッタ ×1●Grove-黄色のLEDボタン ×1●Grove-青のLEDボタン ×1●Grove-赤のLEDボタン ×1●Grove-湿度センサ ×1●Grove-チルトスイッチ ×1●LED:Grove-赤色LED ×1●Grove-マルチカラーフラッシュLED(5mm)×1●Grove-スイッチ(P)×1●Grove-青色LED ×1●Grove-ボタン ×1●Grove-RGB LEDスティック(10-WS2813 Mini)×1●センサ:Grove-水センサ ×1●Grove-回転角度センサ ×1●Grove-ライトセンサv1.2 ×1●Grove-グリーンLED ×1●Grove-リレー ×1●Grove-温度&湿度センサ(DHT11)×1●Grove-Thumbジョイスティック ×1●Grove-MiniPIRモーションセンサ ×1●Grove-Loudnessセンサ ×1●Grove-赤外線レシーバ ×1●Grove-ホールセンサ ×1●Grove-フレームセンサ ×1●Grove-タッチセンサ ×1●Grove-3軸デジタル加速度計(±1.5g)×1●Grove-振動モーター ×1アズワン品番67-0397-92
Grove Shield for Seeeduino XIAO Seeed StudioGrove Shield for Seeeduino XIAOSeeed Studio
1,298税込1,428
1個
5日以内出荷
バッテリー管理チップを搭載したSeeeduino XIAO用のGroveシールドSeeeduino XIAO用のプラグ&プレイのGrove拡張ボードです。ボード上には8つのGroveコネクタが搭載され、2個のGrove I2Cと1個のUARTが含まれています。Seeeduino XIAOとGroveシステムのブリッジとして機能します。オンボードのバッテリー管理チップとバッテリーボンディングパッドを使用すると、SeeeduinoXIAOにリチウムバッテリーで簡単に電力を供給して充電できます。Flash SPIボンディングパッドを使用すると、Seeeduino XIAOにフラッシュメモリを追加してメモリスペースを拡張することができます。オンボードでリチウム電池の充電と管理機能を搭載Groveコネクタ(Grove I2C ×2、Grove UART ×1)、14個のGPIOすべてを引き出しコンパクトなデザインSPIフラッシュボンディングパッドを予約済みオンボードの電源スイッチと充電ステータスインジケータライト【用途】ウェアラブルデバイス迅速なプロトタイピングGroveモジュールのテストプロジェクトの小型化
仕様●電力供給:5V/3.7Vのリチウム電池●負荷容量:800mA●充電電流:最大400mA●動作温度:-40℃~+85℃●保存温度:-55℃~+150℃●Groveインターフェース:Groveコネクタ ×8(I2C ×2、UART ×1)●【デモ動画】アズワン品番67-0368-03
Grove - Red Wrapper 1×2 4 PCS pack Seeed StudioGrove - Red Wrapper 1×2 4 PCS packSeeed Studio
1個
欠品中
Grove - Wrapper is a kind of wrapper to fix and protect Grove modules. It will save you a lot of work on aligning your modules、and it will easy for you to show your project. For example、it will simpler to take pictures for showing your product on the Internet、and it will give a clear and clean scene if you use Grove - Wrapper to demo your project. What is more、it is expandable for Lego、mechanical parts、and so on、this will introduce flavor into your work and make your project adapt to various circumstances. The mechanical design of Grove - Wrapper also make it easy to assemble and disassemble modules.Notethat around 85% of all Grove modules are supported by Grove - Wrapper.FeaturesFlex fastener to install and replace Grove modules conveniently.Always keep your project safe.Half-open space、no disruption for using Grove modules.Compatible with Lego and Makeblock modules that will make your project adapting and interesting.Support being fastened with screws(M2、M4).Mutual-connect-able like Lego modules does.Colorful wrappers.SpecificationDimension(big one):50×25×13 mmPlane dimension(small one):25 ×25×13 mmMaterial:ABS
アズワン品番67-0462-41
Grove - Green Wrapper 1×1 4 PCS pack Seeed StudioGrove - Green Wrapper 1×1 4 PCS packSeeed Studio
499税込549
1個
33日以内出荷
Grove - Wrapper is a kind of wrapper to fix and protect Grove modules. It will save you a lot of work on aligning your modules、and it will easy for you to show your project. For example、it will simpler to take pictures for showing your product on the Internet、and it will give a clear and clean scene if you use Grove - Wrapper to demo your project. What is more、it is expandable for Lego、mechanical parts、and so on、this will introduce flavor into your work and make your project adapt to various circumstances. The mechanical design of Grove - Wrapper also make it easy to assemble and disassemble modules.Notethat around 85% of all Grove modules are supported by Grove - Wrapper.FeaturesFlex fastener to install and replace Grove modules conveniently.Always keep your project safe.Half-open space、no disruption for using Grove modules.Compatible with Lego and Makeblock modules that will make your project adapting and interesting.Support being fastened with screws(M2、M4).Mutual-connect-able like Lego modules does.Colorful wrappers.SpecificationDimension(big one):50×25×13 mmPlane dimension(small one):25 ×25×13 mmMaterial:ABS
アズワン品番67-0462-40
Grove - Gas Sensor MQ3 Seeed StudioGrove - Gas Sensor MQ3Seeed Studio
2,498税込2,748
1個
33日以内出荷
可燃性ガス検出に関する開発ボード(MQ3)(ガス漏れ検出、酒気検査)アルコール、ベンゼン、LPG、煙などを検出安定した性能、長寿命、低コスト高感度、高速応答簡易な駆動回路ポテンショメータで感度調節可能
仕様●供給電圧:5V±0.1V ACorDC●ヒータ抵抗:33Ω±5%●検出抵抗:1MΩ~8MΩ●検出濃度:0.05~10mg/L●(アルコール)●動作温度:-10℃~+50℃●プリヒート時間:24Hr以上アズワン品番67-0476-02
FLIR Radiometric Lepton Dev Kit V2 SPARKFUNFLIR Radiometric Lepton Dev Kit V2SPARKFUN
93,980税込103,378
1個
33日以内出荷
アズワン品番67-0424-39
Flexible Qwiic Cable - 200mm SPARKFUNFlexible Qwiic Cable - 200mmSPARKFUN
639税込703
1個
33日以内出荷
DescriptionThis is a 200mm long 4-conductor cable with 1mm JST termination. It's designed to connect Qwiic enabled components together but can be used for other applications as well. The cable insulation is made from a highly malleable material making it more flexible than our original Qwiic cable particularly in tight spaces or enclosures.Each Qwiic Cable's wires have been color coded to red, black, blue and yellow.The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.FeaturesDimensions:200mm(7.87")Length
アズワン品番67-0426-04
Flat Cutter - 0.125" Diameter, #102 3 Pack SPARKFUNFlat Cutter - 0.125" Diameter, #102 3 PackSPARKFUN
11,980税込13,178
1個
33日以内出荷
DescriptionThis is a three pack of flat mills from Carbide 3D that are perfect for roughing or machining flat or prismatic parts. Each mill in this pack features a cutting and shank diameter of 0.125 inches and a cutting length of 0.5 inches. These cutters provide you with a specialized tool for 3D machining and fabrication.Each cutter is made of solid carbide to ensure long lasting use.FeaturesCutting Diameter:0.125inCutting Length:0.5inShank Diameter:0.125in
アズワン品番67-0428-42
Flat Cutter - 0.0312" Diameter, #122 3 Pack SPARKFUNFlat Cutter - 0.0312" Diameter, #122 3 PackSPARKFUN
14,980税込16,478
1個
33日以内出荷
DescriptionThis is a three pack of flat mills from Carbide 3D that are perfect for fabricating flat or prismatic surfaces. Each mill in this pack features a cutting diameter of 0.0312 inches, a shank diameter of 0.125 inches, and a cutting length of 0.0625 inches. These cutters really are great for precision 3D machining and fabrication.Each cutter is made of solid carbide to ensure long lasting use.FeaturesCutting Diameter:0.0312"Cutting Length:0.0625"Shank Diameter:0.125"
アズワン品番67-0428-46
ESP32ダウンローダーキット M5StackESP32ダウンローダーキットM5Stack
2,498税込2,748
1個
5日以内出荷
ESP32/ESP8266用のプログラムダウンローダーESP32やESP8266を搭載した製品用のUSB-TTLアダプターボードで、M5Stackシリーズなどのプログラムの書き込みやシリアルデバッグができます。送受信用バッファを備え、インターフェースにはUSB 2.0仕様のUSB Type-Cを使用しています。USB-UARTブリッジには、Silicon Labs社製のCP2104またはWinChipHead社製のCH9102Fが使用されています。CH9102FはCP2104の互換品ですが、購入時にチップの選択はできません。USB Type-CインターフェースESP32/ESP8266プログラムダウンローダM5Stack製品(UNIT CAM、STAMPシリーズなど)と同様のI/O配列で直接接続や書き込みが可能で、配線は不要受信/送信バッファUSB2.0規格準拠
仕様●USB-TTL IC:CP2104/CH9102F●USB インターフェース:USB Type-C●ボーレート:300bps~2Mbps●対応データフォーマット:データビット:5, 6, 7, 8●ストップビット:1, 1.5, 2●パリティ:奇数、偶数、マーク、スペース、パリティなし●バッファ:576バイト受信バッファ、576バイト送信バッファ●重量:10g●サイズ:33×16×3mm●【セット内容】●ESP32 CAMダウンローダ ×1●ESP32 CAMピンアウトボード ×1●2.54-6Pピンソケット ×1●2.54-3Pピンヘッダ ×2●ジャンパワイヤ(オス-メス)×1アズワン品番67-0397-99
Elektor MIT App Inventor Bundle SPARKFUNElektor MIT App Inventor BundleSPARKFUN
23,980税込26,378
1個
33日以内出荷
DescriptionThe Elektor MIT App Inventor Bundle is a kit built to help learn about developing apps for Android compatible mobile devices using the MIT App Inventor online development environment. MIT App Inventor projects can be in either standalone mode or use an external processor. In standalone mode, the developed application runs only on the mobile device(e.g. Android). In external processor-based applications, the mobile device communicates with an external microcontroller-based processor, such as Raspberry Pi, Arduino, ESP8266, ESP32, etc.The kit comes with a book and a selection of parts that correspond with a number of projects. Check out the features and Includes tab for more information.FeaturesProjects Include:Using the text-to-speech componentIntonating a received SMS messageSending SMS messagesMaking telephone calls using a contacts listUsing the GPS and Pin-pointing our location on a mapSpeech recognition and speech translation to another languageControlling multiple relays by speech commandsProjects for the Raspberry Pi, ESP32 and Arduino using Bluetooth and Wi-FiMIT APP Inventor and Node-RED projects for the Raspberry Pi
アズワン品番67-0424-73
Elektor 6-Channel Temperature Monitor & Logger - Partly Assembled Module SPARKFUNElektor 6-Channel Temperature Monitor & Logger - Partly Assembled ModuleSPARKFUN
27,980税込30,778
1個
33日以内出荷
DescriptionThe 6-Channel Temperature Monitor can measure temperatures from as low as -240℃ up to +850℃(real-world limits greatly depend on the sensors being used). Up to six 3-wire PT100 sensors(not included)can be connected for measuring up to six temperatures. Measured temperature values are sent on a serial port for data logging and/or further processing. The kit includes an optional serial LCD for displaying readouts right on the board.Note:The kit requires soldering, a Serial to USB converter, and 9V power supply. See related products for these and PT100 temperature sensors.
アズワン品番67-0429-30
DCジャック-2ピンXHコネクター変換ケーブル JAPAN ROBOTECHDCジャック-2ピンXHコネクター変換ケーブルJAPAN ROBOTECH
589税込648
1個
8日以内出荷
RDC-103をACアダプタに接続するケーブルです。
仕様●Φ2.1DCジャック - JST(XH)2Pコネクタ変換ケーブル。●長さ:11cm。アズワン品番67-0436-23
Crystal 16MHz SPARKFUNCrystal 16MHzSPARKFUN
249税込274
1個
33日以内出荷
DescriptionStandard frequency crystals - use these crystals to provide a clock input to your microprocessor. Rated at 20pF capacitance and +/- 50ppm stability. Low profile HC49/US Package.
アズワン品番67-0429-93
Crazyflie 2.0 - BigQuad deck Seeed StudioCrazyflie 2.0 - BigQuad deckSeeed Studio
1,998税込2,198
1個
33日以内出荷
With the BigQuad deck you can transform your Crazyflie 2.0 to a bigger quad by connecting external ESCs(Electronic Speed Controller)to the breakout connectors on the deck. The autodetection of the deck makes this transformation possible to do in seconds. The deck contains breakout header connectors for additional accessories such as external receiver(CPPM input)and GPS. It also has the possibility to monitor battery voltage and current.This product is intended to be used together with the Crazyflie 2.0 quadcopter and uses its expansion board system. Please have a look at the buyers guide for more info about the Crazyflie 2.0 ecosystem. For more information about how to use the expansion decks check out the getting started with expansion decks page.Early Access:This product is currently part of the early access program. This means the hardware is ready and low level tested but the firmware/software is still in a very rudimentary state、there are probably basic drivers for communicating with the hardware、but no higher level functionality.Features:4×ESC connectors0.1"header mounting holes for additional connectivity:CPPM input(3 pin)GPS input(4 pin)I2C expansion(4 pin)Battery and current monitoring input(3 pin)Buzzer output(2 pin)Connect one or two additional decksAutomatic detection of expansion deckElectrical specification:Power Crazyflie 2.0 with 4.5V - 5.5V from ESC.BiqQuad deck inputs are 5V tolerant.Battery voltage monitoring divider scaled for input up to 23V.Current monitoring input 0V - 3V.BiqQuad deck and Crazyflie 2.0 current consumption:~120mA without any additional decks.Up to 500mA if Crazyflie 2.0 battery is connected and charging.1-wire memory for automatic expansion deck detection.Mechanical specification:Weight:3.8gSize(WxHxD):36x40x5mmM3 mounting holes placed 30.5mm square.Designed for mounting above or under the Crazyflie 2.0Package contents:1×BigQuad deck4×M2x4 nylon screw2×M2x6 hex spacer
仕様●項目1:変換基板●項目2:マイコン●項目4:統合機能、複合機能●項目8:Crazyflie用アズワン品番67-0461-80
Cmod S7 Spartan-7 FPGA Module DIGILENTCmod S7 Spartan-7 FPGA ModuleDIGILENT
25,980税込28,578
1個
12日以内出荷
DescriptionThe Cmod, or Carrier Module, family of products is designed to offer quick, simple, and flexible integration of an FPGA into circuit design, prototyping, and learning/hobby projects.The Digilent Cmod S7 is a small, 48-pin DIP form factor board, populated with 36 pins, built around a Xilinx Spartan-7 FPGA that brings FPGA power and prototyping to a solderless breadboard.The board includes a Quad-SPI flash for programming, as well as a USB-JTAG programming circuit and USB-UART bridge. The Cmod S7 also features a clock source, Pmod port, and onboard I/O with LEDs and pushbuttons. There are 32 FPGA I/O signals, 2 FPGA analog input signals, an external power input rail, and ground that are routed to 100-mil-spaced through-hole pins, making the Cmod S7 compatible with solderless breadboards. This form factor makes the Cmod S7 a great option for flexible and affordable prototyping, or learning FPGA and digital logic circuits. At just .7 by 3.05, it can also be loaded in a standard socket and used in embedded systems.The Spartan-7 FPGA on the Cmod S7 fits performance into a small form-factor packaging. With the MicroBlaze Soft Processor Core from Xilinx, you can create embedded applications with a variety of peripherals, memory, and interfaces.If your design requires transceiver lines or more FPGA resources, we recommend the higher-performance Cmod A7, featuring an Artix-7 FPGA.Guides and demos are available to help users get started quickly with the Cmod S7. These can be found through the Support Materials tab.FeaturesXilinx Spartan-7 FPGA(XC7S25-1CSGA225C)〇3,650 slices containing four 6-input LUTs and 8 flip-flops〇1,620 Kbits of fast block RAM〇Three clock management tile, each with a phase-locked loop and mixed-mode clock manager〇80 DSP slices〇Internal clock speeds exceeding 450 MHz〇On-chip analog-to-digital converter(XADC)〇Programmable over JTAG and Quad-SPI FlashMemory〇4 MBQuad-SPI FlashPower〇Powered from USB or 5V external supply connected to DIP pin 24(micro USB cable NOT included)USB〇USB-JTAG programming circuitry〇USB-UART bridgePush-buttons and LEDs〇2 Buttons〇4 LEDs〇1 RGB LEDExpansion Connectors〇1 Pmod connector8 total FPGA I/O〇48-pin DIP form-factor headers36 populated pins■32 total FPGA I/O■2 Single-ended 0-3.3V analog inputs to XADCProduct Compliance:〇HTC:8473301180〇ECCN:EAR99What's IncludedCmod S7 ModuleCustom Digilent cardboard box with protective foam
アズワン品番67-0390-84
Button Pad 2x2 - LED Compatible SPARKFUNButton Pad 2x2 - LED CompatibleSPARKFUN
459税込505
1個
33日以内出荷
仕様●項目1:組立てキット、ベアボード●項目2:操作入力●項目4:プッシュスイッチ、タクトスイッチアズワン品番67-0452-66
ATX Right Angle Connector - PTH 4-pin SPARKFUNATX Right Angle Connector - PTH 4-pinSPARKFUN
179税込197
1個
33日以内出荷
DescriptionThis 4-pin, ATX, right angle connector mates up to the standard 4-pin computer peripheral port often found on ATX power supplies. This connector will also serve as a replacement to that found in the SparkFun ATX Power Connector Breakout Kit.FeaturesWorks with 12V 5V devices.
アズワン品番67-0425-74
ATOMIC TFカードリーダー開発キット M5StackATOMIC TFカードリーダー開発キットM5Stack
4,898税込5,388
1個
5日以内出荷
ATOMICシリーズのTF(microSD)カードモジュール最大16GBの容量のTFカードをサポートできるTF(microSD)カードスロットを備えています。プログラム内の重要な設定ファイルやユーザーデータをTFカードに保存したり、プログラムの操作中にいつでもこれらのファイルを呼び出すことができます。TFカードの読み取り/書き込みモジュールを使用すると、外部リソースファイルによる貴重なフラッシュスペースの占有を大幅に減らすことができます。ATOM Matrix/ATOM Liteに対応最大16GBのTFカードに対応FAT/FAT32フォーマットバネタイプのTF(microSD)カードスロット
仕様●対応タイプ:16GB FAT/FAT32 mircoSD●本体重量:23g●総重量:33g●製品寸法:24×48×18mm●包装寸法:54×54×20mm●【資料】●製造元ドキュメントページ●回路図●Arduinoサンプルコード●【内容物】●ATOM TF-CARD ×1●ATOM Lite ×1●M2六角レンチ ×1●M2×3mm六角セルフタッピングネジ ×1●M2×8mm六角穴付き小ネジ ×1●18cm Type-Cケーブル ×1アズワン品番67-0370-77
ATOM U M5StackATOM UM5Stack
3,198税込3,518
1個
5日以内出荷
小型で低消費電力の音声認識IoT開発キット最大240MHzで動作するESP32チップセットを採用し、Wi-Fi/Bluetoothを使用できるIoT開発キットです。USB-Aインターフェース、赤外線エミッター、プログラム可能なRGB LED、ボタン、I2Sによるデジタルマイク(SPM1423)などを搭載しています。プラグ&プレイで、プログラムのアップロードとダウンロードが簡単にできます。ご注意※初回ロット品において、ラベルのピンアサイン記載が上下逆(正しくは上からGND、5V…)になっていました。ご使用いただく際はご注意いただければ幸いです。ご購入いただいた商品に訂正ラベルが同封されている場合は、お手数ですがラベルの貼り替えをお願いいたします。チップセット:ESP32-PICO-D4(2.4GHz、Wi-Fi/Bluetoothデュアルモード)プログラム可能なRGB LEDとボタンを搭載Grove互換PORT.Aコネクタを搭載Arduino IDE、MicroPython、ESP32-IDF、UIFlowグラフィカルプログラミングをサポート
仕様●チップセット:ESP32-PICO-D4(240MHzデュアルコア、600DMIPS、520KB SRAM、2.4GHZ Wi-Fi、デュアルモードBluetooth)●マイク:SPM1423●マイク感度:94dB SPL(1kHz)、標準値:-22dBFS●マイクS/N比:94dB SPL(1kHz)、A特性標準値:61.4dB●スタンバイ電流:40.4mA●対応入力音声周波数:100Hz~10kHz●PDMクロック周波数:1.0~3.25MHz対応●重量:10.6g●サイズ:52×20×10mm●セット内容●ATOM U ×1(英語)●Github●ESP32-PICO-D4 データシート(英語)●SPM1423 データシート(英語)●回路図アズワン品番67-0405-32
ATOM Printer 感熱プリンタキット M5StackATOM Printer 感熱プリンタキットM5Stack
15,980税込17,578
1個
5日以内出荷
ATOM Liteを搭載した58mm幅の感熱プリンタコントローラにATOM Liteを使用したデスクトップDIYサーマルプリンタです。印字幅は58mmで、テキスト、グラフィック、バーコード、QRコードを印刷できます。Wi-Fi経由で印刷するAPモードとMQTT経由で印刷するMQTTモードがあります。電源を投入すると、ATOMのインジケータに現在の状態とデバイスのモードが表示されます。ATOMの真ん中のボタンをクリックして、モード(AP/MQTT)を切り替えることができます。
仕様●印刷方法:感熱印刷●対応テキスト/グラフィックス:テキスト、グラフィックス、キャラクター、バーコード(Codebar、code93、code39、code128、ENA13、ITF25、UPC-A、UPC-E)、QRコード●電源電圧:DC12V●動作電流:2.5A●印字色:単色●印字速度/解像度:60mm/s 203dpi 8dots/mm 最大384dpl●印字幅:58mm●寿命:印字距離 50km●ペーパーカット:手動●ロール紙最大直径:58mm ±0.05mm(幅)●0.05~0.1mm(厚)●最大直径:40mm●印字速度:60mm/s●接続方法:USB/RS232/TTL●(ATOMは標準でTTLインターフェースに接続 UART 9600bps 8N1)●重量:285g●サイズ:151×79×66mm●【セット内容】●ATOM Lite ×1●ATOM SPKプリンタ ×1●感熱紙ロール ×1●シール式感熱紙ロール ×1●【ご注意】●※本製品には電源アダプターは含まれていません。別途お求めください。電源アダプターは、DC12V/2.5A(5.5mmジャック)を推奨します。アズワン品番67-0432-62
ATmega328 with Arduino Optiboot Uno SPARKFUNATmega328 with Arduino Optiboot UnoSPARKFUN
1,698税込1,868
1個
33日以内出荷
仕様●シリーズ名:サードパーティー●種別:ブートローダー書き込み済チップ●主機能:コントローラー●シールドコネクタ:単体部品●マイコン:ATmega328(標準)アズワン品番67-0453-63
Alligator Clip with Pigtail 10 Pack SPARKFUNAlligator Clip with Pigtail 10 PackSPARKFUN
2,898税込3,188
1個
33日以内出荷
DescriptionThis is a 10-pack of wires that are pre-terminated with an alligator clip on one end and a hookup pigtail on the other. Alligator clips are a staple item for any workbench or makerspace, and with these cables you will be able to easily incorporate those clips into a breadboard, development platform or anything else to which you would normally be able to attach a hookup wire.Each alligator clip with pigtail cable has a wire length of 30cm(that's a little less than 1ft)and a male pin that easily inserts into a standard 0.1" connector. Each pack consists of five red cables and five white cables.
アズワン品番67-0420-34
EDLC 4ch2回路基板 MEB-EDLCシリーズ マルツエレックEDLC 4ch2回路基板 MEB-EDLCシリーズマルツエレック
6,598税込7,258
1個
5日以内出荷
スモールボット Smallbotシリーズ JAPAN ROBOTECHスモールボット SmallbotシリーズJAPAN ROBOTECH
9,998税込10,998
1個
8日以内出荷
コントローラボードはArduino互換のRDCですから、もちろんArduinoを使って自由にプログラミングすることができます。簡単な構造ですので、使い方に慣れてきたら、分解して自由なロボットに作り変えることもできます。※机や凹凸のないフローリングなど、平滑な床面専用です。机上で動かす場合は落下しないよう注意してください。
アズワン品番67-0431-26
RDS-X23 サッカーベースロボ RDS-X23-103Typeシリーズ JAPAN ROBOTECHRDS-X23 サッカーベースロボ RDS-X23-103TypeシリーズJAPAN ROBOTECH
26,980税込29,678
1個
8日以内出荷
サッカーロボットの製作に適したユニバーサルプレートの車体、反射赤外線センサーや変調赤外線センサーをセットにしました。
アズワン品番67-0431-21
RDC-103 Zero RDC-103zeroTYPEシリーズ JAPAN ROBOTECHRDC-103 Zero RDC-103zeroTYPEシリーズJAPAN ROBOTECH
16,980税込18,678
1個
8日以内出荷
Arduino/SensorBoard互換のコントローラ
仕様●LCD(液晶表示)●搭載センサ:明るさ/音/スライダー/ボタン●アナログ入力コネクタ×6(搭載センサ、みの虫クリップ用端子とジャンパで切り替え)●みの虫クリップ用端子×1セット●I2Cコネクタ●DCモータコネクタ×4(一部ボタン、LED、ブザーと共有)●サーボ端子×4(一部LCDと共有)●ブザーアズワン品番67-0431-06
計測制御マイコンボード RDC-104_TYPEシリーズ JAPAN ROBOTECH計測制御マイコンボード RDC-104_TYPEシリーズJAPAN ROBOTECH
10,980税込12,078
1個
8日以内出荷
Arduino/SensorBoard互換のコントローラ
仕様●搭載センサ:明るさ/音/スライダー/ボタン●アナログ入力ピンヘッダ×2組●みの虫クリップ用端子×1組●I2Cソケット×2●超音波測距センサ用ソケット×2●DCモータコネクタ×2●サーボ端子×10(モータ制御、ボタン、LEDと共有)アズワン品番67-0430-95
Red Hat Co.Lab Kit CUSTシリーズ SPARKFUNRed Hat Co.Lab Kit CUSTシリーズSPARKFUN
5,398税込5,938
1個
33日以内出荷
Description
アズワン品番67-0421-98
SparkFun Qwiic Alphanumeric Display - COMシリーズ SPARKFUNSparkFun Qwiic Alphanumeric Display - COMシリーズSPARKFUN
2,298税込2,528
1個
33日以内出荷
DescriptionThe SparkFun Alphanumeric Display Arduino library makes printing strings to the display as easy as calling the print()function. With this library, you'll be able to send I2C commands to the VK16K33 LED driver chip to light up segments(including the decimal point or colon)and even scroll your string across the display. You can download the library through the Arduino library manager by searching 'SparkFun Alphanumeric Display' or you can get the GitHub repo as a .zip file and install the library from there.The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.Get Started with the Qwiic Alphanumeric Display Hookup GuideFeaturesOperating Voltage:3.3VIntegrated RC oscillatorMaximum display segment numbers:128 patterns13×3 matrix key scan circuit16-step dimming circuitI2C Addresses:0x70(0x71, 0x72, 0x73)2x Qwiic connectors2x Wall Mounting Points
アズワン品番67-0421-62
SparkFun LuMini LED Ring - Inch COMシリーズ SPARKFUNSparkFun LuMini LED Ring - Inch COMシリーズSPARKFUN
2,798税込3,078
1個
33日以内出荷
DescriptionNote:In larger installations you may need to add a decoupling capacitor between power and ground to prevent voltage dips when turning on a whole bunch of LED's simultaneously. We recommend using a 4.7μF capacitor which we sell in strips of 10.Get Started With the SparkFun LuMini LED Ring GuideFeaturesOptional Capacitor SpaceDaisy-Chainable
アズワン品番67-0421-23
Reversible USB A to C Cable - CABシリーズ SPARKFUNReversible USB A to C Cable - CABシリーズSPARKFUN
1,698税込1,868
1個
33日以内出荷
DescriptionUSB-C is fantastic. What makes this cable even better is that one of the features we love so much about USB-C has been replicated to the USB-A 2.0 plug! These cables have minor, yet genius modifications that allow them to be plugged into their ports regardless of orientation. No longer will you fight the USB "super position" where both orientations of your plug seem incorrect. A simple solution to a problem that nearly everyone has faced.Until we have converted all our hubs, chargers, and ports over to USB-C this is the cable you're going to need for basic USB 2.0 connections. This cable is much thinner and flexible than its 3.1 counterpart and is perfect for USB to serial applications as well as for direct connection to basic microcontrollers.This cable has the D+/D- wires along side large-gauge VBUS/GND wires. Rated for 2A, we've successfully pulled 2A@5V with minimal voltage drop. If you're looking for a the full USB-C implementation checkout our USB 3.1 cable.FeaturesReversible USB-A connectorReversible USB-C connector
アズワン品番67-0420-52
LED Strip Pigtail Connector CABシリーズ SPARKFUNLED Strip Pigtail Connector CABシリーズSPARKFUN
569税込626
1個
33日以内出荷
Description
Raspberry Pi 400用CYBERDECK ADAシリーズ AdafruitRaspberry Pi 400用CYBERDECK ADAシリーズAdafruit
2,698税込2,968
1個
5日以内出荷
Raspberry Pi 400、Bonnet/HAT/pHAT類は含まれません。
仕様●【資料】●ガイド●チュートリアル(CYBERDECK拡張プレート)アズワン品番67-0416-22
TWELITE UART MWシリーズ Mono WirelessTWELITE UART MWシリーズMono Wireless
3,098税込3,408
1個
5日以内出荷
外部のマイコンとUARTで接続できる無線通信モジュールです。シリアル通信アプリAPP_Uartがインストールされています。アプリ(ファームウェア)の編集や書き換え可能です。TXとRX信号を接続することで、外部のマイコンと通信ができます。鉛フリー、RoHS対応です。
仕様●【無線部】●通信方式:2.4GHz、IEEE802.15.4準拠●対応プロトコルスタック:TWELITE NET、IEEE 802.15.4 MAC●通信速度:最大 250kbps●変調方式:O-QPSK, DSSS●通信チャネル数:16(国によっては、使用できるチャネルが異なる)●送信出力:9.19dBm●※1 詳しい無線の仕様に関しては TWELITE のデータシートをご覧ください。●※2 本製品は電源としてコイン電池(CR2032)を使用します。そのため、TWELITE CUE はスリープによる間欠動作が基本になります。●【マイコン部】●32 ビット RISC プロセッサ●RAM:32KB●EEPROM:4KB●フラッシュメモリ:512KB●【アンテナ】●アンテナ形式:逆Fアンテナ(MW-A-P1934)●利得(無指向面代表値):1.4dBi●偏波:直線偏波●【認証など】●認証型式:TWELITE RED●工事設計認証番号:007-AF0062●※1 海外で使用できるのは TWELITE UART BLUE の基板アンテナタイプ(MW-B-UART-P)のみです。●※2 国によっては TWELITE や製品に FCC ID や IC ID などの表示が必要な場合があります。●RoHS:2021/09/06時点アズワン品番67-0396-30
myCobot MYCOBOTシリーズ Elephant RoboticsmyCobot MYCOBOTシリーズElephant Robotics
8,198税込9,018
1個
5日以内出荷
myCobot 280用スマートフォンホルダー。myCobot 280 M5 - ロボットアームやmyCobot 280 Pi - ロボットアームの先端に、スマートフォンを取り付けるためのホルダーです。myCobotを使ったディスプレイなどに使用できます。【ご注意】。※スマートフォンの形状により取り付けられない場合があります。また、落下などに注意してご使用ください。
仕様●対応スマートフォン:幅70~85mm、重さ210g未満●Lego互換コネクター:8個●本体重量:37gアズワン品番67-0405-04
M5StickC用 M5STACKシリーズ M5StackM5StickC用 M5STACKシリーズM5Stack
9,998税込10,998
1個
5日以内出荷
【用途】
仕様●センサモデル:MAX30102●通信プロトコル:I2C:0x57●動作電圧:3.3V●重量:5.1g●サイズ:25×24×14mm●【セット内容】●心拍Hat ×1●両面テープ ×1回路図●ビデオアズワン品番67-0396-22
ZH接続ケーブル2Bタイプ 近藤科学ZH接続ケーブル2Bタイプ近藤科学
589税込648
1個
8日以内出荷から33日以内出荷
近藤科学製のロボット用の接続ケーブルKHR-3HV Ver.3で採用されているZH接続ケーブルです。従来品よりケーブルが柔らかく取り回しが楽になっています。片側がZHコネクタで、片側がサーボコネクタです。サーボコネクタ側は、RCB-4HVなど2.54ピッチのピンヘッダに接続できます。ZHコネクタ側は、KRS-2500シリーズやKRS-3300に対応しています。サーボ同士をデイジーチェーン接続する場合は、ZH接続ケーブル2Aタイプと組み合わせてご利用ください。
プログラミング/ロボティクス
すべてのカテゴリ
安全保護具・作業服・安全靴
物流/保管/梱包用品/テープ
安全用品/防災・防犯用品/安全標識
オフィスサプライ
オフィス家具/照明/清掃用品
切削工具・研磨材
測定・測量用品
作業工具/電動・空圧工具
スプレー・オイル・グリス/塗料/接着・補修/溶接
配管・水廻り部材/ポンプ/空圧・油圧機器・ホース
メカニカル部品/機構部品
制御機器/はんだ・静電気対策用品
建築金物・建材・塗装内装用品
空調・電設資材/電気材料
ねじ・ボルト・釘/素材
自動車用品
トラック用品
バイク用品
自転車用品
科学研究・開発用品/クリーンルーム用品
厨房機器・キッチン/店舗用品
農業資材・園芸用品
医療・介護用品
 使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら