用途※バッテリ無償提供にはご購入後1ヵ月以内のユーザー登録が必要となります。
※ホットスワップ機能をご使用の場合は、UL規格対象外となります。仕様●入力保護:リセットタイプ過電流保護器●ユーザ側で交換(ホットスワップ)●接点信号ネットワーク●自動シャットダウンソフト無償ダウンロード●LCD表示●出力コンセント制御●コールドスタート対応●SNMP対応可能●オンサイト保守サービスパック無償保証期間延長サービスパック付属品接続ケーブル(RS-232C)、USBタイプ据置型種類小形制御弁式(シール)鉛蓄電池規格ノイズ規制:VCCI クラスA、CE/RoHS対応 、電源ケーブル:UL規格認定品ケーブル長(m)約1.8対応OSWindows 10、Windows 8.1、Windows 8、Windows Server 2012 R2、Windows Storage Server 2012 R2、Windows Server 2012、Windows Storage Server 2012、Windows 7、Windows Vista(Ultimate/Business/Home Premium/Home Basic)、Windows Server 2008 R2、Windows Storage Server 2008 R2、Windows Server 2008、Windows Storage Server 2008 Windows Server2003、Windows Server2003 x64 Editions、Windows XP、Windows XP Professional x64 Edition Windows NT4.0 Linux Mac OS X v10.12/10.11/v10.10/10.9/v10.8/v10.7/v10.6/v10.5、Mac OS X Server v10.12/10.11/v10.10/10.9/v10.8/v10.7/v10.6/v10.5 Unix VMware ESXi Ver5.5 Update2/5.5/5.1/5.0、VMware vSphere Ver4、VMware ESXi Ver4、VMware ESX Ver4.1、VMware ESXi Ver4.1 VMware vCenter Server Ver6.0/5.5(HA構成専用)出力電圧(V)商用運転時:AC90±3~114±3 (入力電圧感度標準) AC84±3~114±3 (入力電圧感度低感度) AC90±3~110±3 (入力電圧感度高感度) 、バックアップ運転時:AC100±6%定格入力電圧(V)AC100運転方式ラインインタラクティブ方式電源コード(m)1.8保存温度(℃)-15~50機能自動バッテリチェック機能、バッテリ寿命カウンタ機能、電源ノイズ/サージ保護機能、UPS自動停止機能、無停止バイパス機能インターフェースシリアル通信(RS-232C)D-sub9pin、(USB)Bコネクタ、リモートON/OFF入力ディスプレイLCD使用温湿度範囲0~40℃、25~85%RH(無結露)使用周囲温度(℃)0~40寿命5年(長寿命)接続ケーブル[長さ]RS-232C(BUC22):約2.2m/USB:約2.2m保管温湿度範囲-15~50℃、10~90%RH (バッテリ満充電、無結露で保管のこと)バッテリー容量(Ah)8.5バッテリー電圧(V)DC12切替時間(秒)10msec.以内安全規格UL1778取得充電時間(時間)8定格出力電圧(V)AC100入力電圧許容範囲(V)AC89±2~118V±2V (標準電圧感度設定時) AC84±2~118V±2V (低電圧感度設定時) AC89±2~113V±2V (高電圧感度設定時)波形歪20%以下(整流負荷、定格出力時) 15%以下(抵抗負荷、定格出力時)起動電圧範囲(V)AC89±2~118±2 (入力電圧感度標準)、AC84±2~118±2 (入力電圧感度低感度)、AC89±2~113±2 (入力電圧感度高感度)入力電圧範囲(V)AC89±2~118±2 (入力電圧感度標準) AC84±2~118±2 (入力電圧感度低感度) AC89±2~113±2 (入力電圧感度高感度)過負荷保護・定格容量以上で警告・5分以上継続で直送切替・出力垂下(バックアップ運転時)切替時間10ms以内使用周囲湿度(%RH)25~85(無結露)電池寿命(年)5(長寿命)保存湿度(%RH)10~90(無結露)
仕様バッテリ交換:ユーザ側にてホットスワップ交換可能。縦置き/横置き可能。付属品縦置きスタンド、19インチラック取付金具、3P-2P変換プラグ、接続ケーブル(RS-232C)、リモートON/OFFコネクタ、ゴム足、サポートアン寸法(mm)434×462×85(突起部含まず)タイプ-規格ノイズ規制(準拠基準):VCCIクラスA、UL1778/CE/RoHS対応、電源ケーブル:UL規格認定品出力電圧商用運転時:100Vmode: AC100V±2%、 110Vmode: AC110V±2%、 115Vmode: AC115V±2%、 120Vmode: AC120V±2%バックアップ時:100Vmode: AC100V±2%、 110Vmode: AC110V±2%、 115Vmode: AC115V±2%、 120Vmode: AC120V±2%対応OSWindows 10、Windows 8.1、Windows 8、Windows Server 2012 R2、Windows Storage Server 2012 R2、Windows Server 2012、Windows Storage Server 2012、Windows 7、Windows Vista(Ultimate/Business/Home Premium/Home Basic)、Windows Server 2008 R2、Windows Storage Server 2008 R2、Windows Server 2008、Windows Storage Server 2008、Windows Server2003、Windows Server2003 x64 Editions、Windows XP、Windows XP Professional x64 EditionWindows NT4.0LinuxMac OS X v10.9/v10.8/v10.7/v10.6/v10.5、Mac OS X Server v10.9/v10.8/v10.7/v10.6/v10.5UnixVMware ESXi Ver5.5 Update2/5.5/5.1/5.0、VMware vSphere Ver4、VMware ESXi Ver4、VMware ESX Ver4.1、VMware ESXi Ver4.1VMware vCenter Server Ver6.0/5.5(HA構成専用)定格入力電圧(V)AC100、110、115、120運転方式常時インバータ給電方式電源コード(m)約2外形寸法(幅W×奥行D×高さH)(mm)434×462×85(突起部含まず)騒音値(dB)50以下冷却方式強制空冷機能自動バッテリチェック機能、バッテリ寿命カウンタ機能、温度制御機能、電源ノイズ/雷サージ保護機能、19インチラック対応(JIS/EIAラック対応)、縦置/横置き可能コンセント出力NEMA5-15R×4個入力プラグ3P(NEMA5-15P)出力周波数(Hz)(商用運転時)同期モード時:入力周波数に同期、 非同期モード時:50/60±0.5(バックアップ運転時)50/60±0.5(バックアップ運転時)50/60±0.5出力波形商用時:正弦波/バックアップ時:正弦波インターフェースシリアル通信(RS232C):D-sub9ピン接点信号入出力相数入力:単相2線(アース付)、出力:単相2線使用温湿度範囲-10~55℃、10~90%RH(無結露)寿命期待:8年(超長寿命)周囲温度20℃の場合保管温湿度範囲-20~55℃、10~90%RH (バッテリ満充電、無結露で保管のこと)切替時間(秒)無瞬断、商用直送:無瞬断入力周波数(Hz)同期モード時:50/60±5、非同期モード時:40~70充電時間(時間)12無償補償期間-定格出力電圧(V)AC100、110、115、120入力電圧許容範囲(V)AC75±2~143±2(90%以下の接続負荷時)、AC85±2~143±2(90%以上の接続負荷時)波形歪6%以下(整流負荷、定格出力時)起動電圧範囲(V)AC85±2~146±2バックアップ時間6分(800W)出力容量(VA/W)-ゴム足(mm)(高さ)14
付属品接続ケーブル(RS-232C)、リモートON/OFF専用コネクタ、ゴム足、端子台カバー規格ノイズ規制:VCCIクラスA、UL1778/CE/RoHS対応消費電力(W)無負荷時通常20/最大60定格負荷時通常91/最大146温度範囲(℃)使用環境:0~40、保管環境:-15~40対応OSWindows 10、Windows 8.1、Windows 8、Windows Server 2012 R2、Windows Storage Server 2012 R2、Windows Server 2012、Windows Storage Server 2012、Windows 7、Windows Vista(Ultimate/Business/Home Premium/Home Basic)、Windows Server 2008 R2、Windows Storage Server 2008 R2、Windows Server 2008、Windows Storage Server 2008Windows Server2003、Windows Server2003 x64 Editions、Windows XP、Windows XP Professional x64 EditionWindows NT4.0Linux出力電圧(V)(商用運転時)100Vモード:AC100±2%、110Vモード:AC110±2%、115Vモード:AC115±2%、120Vモード:AC120±2% (バックアップ運転時) 100Vモード:AC100±2%、110Vモード:AC110±2%、115Vモード:AC115±2%、120Vモード:AC120±2%定格入力電圧(V)AC100、AC110、AC115、AC120騒音値(dB)50冷却方式強制空冷出力周波数(Hz)(商用運転時) 同期モード時 入力周波数に同期、非同期モード時 50/60±0.5% (バックアップ運転時) 50/60±0.5%出力波形(商用時/バックアップ時) 正弦波/正弦波インターフェースシリアル通信(RS-232C)/接点湿度範囲使用環境:25~85%RH(無結露)、保管環境:10~90%RH(バッテリ満充電、無結露で保管のこと)相数入力:単相2線(アース付)、出力:単相2線(アース付)切替時間(秒)無瞬断、商用直送:無瞬断入力周波数(Hz)同期運転時:50/60±5.5、非同期運転時:39~71、ECOモード時:50/60±4.5定格出力電圧(V)AC100、AC110、AC115、AC120波形歪6%以下(整流負荷、定格出力時)、3%以下(抵抗負荷、定格出力時)起動電圧範囲(V)AC100/110/115/120発熱量(KJ/h)通常540/充電1080