用途※バッテリ無償提供にはご購入後1ヵ月以内のユーザー登録が必要となります。
※ホットスワップ機能をご使用の場合は、UL規格対象外となります。仕様●入力保護:リセットタイプ過電流保護器●ユーザ側で交換(ホットスワップ)●接点信号ネットワーク●自動シャットダウンソフト無償ダウンロード●LCD表示●出力コンセント制御●コールドスタート対応●SNMP対応可能●オンサイト保守サービスパック無償保証期間延長サービスパック付属品接続ケーブル(RS-232C)、USBタイプ据置型種類小形制御弁式(シール)鉛蓄電池規格ノイズ規制:VCCI クラスA、CE/RoHS対応 、電源ケーブル:UL規格認定品ケーブル長(m)約1.8対応OSWindows 10、Windows 8.1、Windows 8、Windows Server 2012 R2、Windows Storage Server 2012 R2、Windows Server 2012、Windows Storage Server 2012、Windows 7、Windows Vista(Ultimate/Business/Home Premium/Home Basic)、Windows Server 2008 R2、Windows Storage Server 2008 R2、Windows Server 2008、Windows Storage Server 2008 Windows Server2003、Windows Server2003 x64 Editions、Windows XP、Windows XP Professional x64 Edition Windows NT4.0 Linux Mac OS X v10.12/10.11/v10.10/10.9/v10.8/v10.7/v10.6/v10.5、Mac OS X Server v10.12/10.11/v10.10/10.9/v10.8/v10.7/v10.6/v10.5 Unix VMware ESXi Ver5.5 Update2/5.5/5.1/5.0、VMware vSphere Ver4、VMware ESXi Ver4、VMware ESX Ver4.1、VMware ESXi Ver4.1 VMware vCenter Server Ver6.0/5.5(HA構成専用)出力電圧(V)商用運転時:AC90±3~114±3 (入力電圧感度標準) AC84±3~114±3 (入力電圧感度低感度) AC90±3~110±3 (入力電圧感度高感度) 、バックアップ運転時:AC100±6%定格入力電圧(V)AC100運転方式ラインインタラクティブ方式電源コード(m)1.8保存温度(℃)-15~50機能自動バッテリチェック機能、バッテリ寿命カウンタ機能、電源ノイズ/サージ保護機能、UPS自動停止機能、無停止バイパス機能インターフェースシリアル通信(RS-232C)D-sub9pin、(USB)Bコネクタ、リモートON/OFF入力ディスプレイLCD使用温湿度範囲0~40℃、25~85%RH(無結露)使用周囲温度(℃)0~40寿命5年(長寿命)接続ケーブル[長さ]RS-232C(BUC22):約2.2m/USB:約2.2m保管温湿度範囲-15~50℃、10~90%RH (バッテリ満充電、無結露で保管のこと)バッテリー容量(Ah)8.5バッテリー電圧(V)DC12切替時間(秒)10msec.以内安全規格UL1778取得充電時間(時間)8定格出力電圧(V)AC100入力電圧許容範囲(V)AC89±2~118V±2V (標準電圧感度設定時) AC84±2~118V±2V (低電圧感度設定時) AC89±2~113V±2V (高電圧感度設定時)波形歪20%以下(整流負荷、定格出力時) 15%以下(抵抗負荷、定格出力時)起動電圧範囲(V)AC89±2~118±2 (入力電圧感度標準)、AC84±2~118±2 (入力電圧感度低感度)、AC89±2~113±2 (入力電圧感度高感度)入力電圧範囲(V)AC89±2~118±2 (入力電圧感度標準) AC84±2~118±2 (入力電圧感度低感度) AC89±2~113±2 (入力電圧感度高感度)過負荷保護・定格容量以上で警告・5分以上継続で直送切替・出力垂下(バックアップ運転時)切替時間10ms以内使用周囲湿度(%RH)25~85(無結露)電池寿命(年)5(長寿命)保存湿度(%RH)10~90(無結露)