カテゴリ
絞り込み
出力容量(VA)
ブランド
- omron(オムロン)(154)
- APC(シュナイダーエレクトリック)(109)
- オムロンソーシアルソリューションズ(83)
- シュナイダーエレクトリック(73)
- ユタカ電機製作所(59)
- 富士電機(46)
- CyberPower(34)
- 山洋電気(25)
- 三菱電機(11)
- EATON(イートン)(10)
- GSユアサ(7)
- フエニックス・コンタクト(4)
- パワーコムジャパン(4)
- ATEN(4)
- bitstrong(ビットストロング)(4)
- エナジーウィズ(旧昭和電工マテリアルズ)(4)
- QUINT4-UPS(4)
- アイホン(3)
- UPS-BAT(3)
- ブランドをもっと見る
エコロジープロダクト

UPS 小形無停電電源装置 TX100 (1000VA/800W) 1kVA ラインインタラクティブ方式 5年保守モデル
富士電機¥149,800税込¥164,7801台7日以内出荷ラインインタラクティブ給電方式UPS(無停電電源装置)。LCDは日本語で状態表示がわかりやすい。出力コンセント制御で周辺機器とサーバの制御が可能。(サーバ・ストレージに使用する場合は事前検証が必要です。)外部インターフェースは、USBを装備しています。シャットダウンソフトは、ホームページよりダウンロードして電源やUPSの状態監視やスケジュール運転が可能なため、適切な電源管理ができます。標準添付品:USBケーブル。先出しセンドバック保守5年保守モデル(バッテリ付)。
RS-232Cカード BLシリーズ(BL50T、BL75T、BL100T)用
omron(オムロン)¥13,980税込¥15,3781台翌日出荷BL50T、BL75T、BL100TでRS-232C接続する場合のオプション品適合機種BL100T/BL75T/BL50T/BN300RA/BN150RA
Network Management Card 3 オンサイト5年保証
シュナイダーエレクトリック¥149,800税込¥164,7801台8日以内出荷UPSのリモート監視と制御を可能にし、通知機能とロギングにより障害を予防します。AP9640Jの5年オンサイト付き保証モデルです。UPS保守付きモデルとセットでの購入が条件となります。
Network Management Card 3 オンサイト3年保証
シュナイダーエレクトリック¥119,800税込¥131,7801台8日以内出荷UPSのリモート監視と制御を可能にし、通知機能とロギングにより障害を予防します。AP9640Jの3年オンサイト付き保証モデルです。UPS保守付きモデルとセットでの購入が条件となります。
Network Management Card 3 with Environmental Monitoring オンサイト7年保証
シュナイダーエレクトリック¥199,800税込¥219,7801台8日以内出荷UPSのリモート監視と制御を可能にし、通知機能とロギングにより障害を予防します。監視対象機器の周辺温度・湿度の監視機能、また、ドライ接点によるUPSの管理が可能です。AP9641Jの7年オンサイト付き保証モデルです。UPS保守付きモデルとセットでの購入が条件となります。
Network Management Card 3 with Environmental Monitoring オンサイト5年保証
シュナイダーエレクトリック¥189,800税込¥208,7801台翌日出荷UPSのリモート監視と制御を可能にし、通知機能とロギングにより障害を予防します。監視対象機器の周辺温度・湿度の監視機能、また、ドライ接点によるUPSの管理が可能です。AP9641Jの5年オンサイト付き保証モデルです。UPS保守付きモデルとセットでの購入が条件となります。
Network Management Card 3 with Environmental Monitoring オンサイト3年保証
シュナイダーエレクトリック¥159,800税込¥175,7801台8日以内出荷UPSのリモート監視と制御を可能にし、通知機能とロギングにより障害を予防します。監視対象機器の周辺温度・湿度の監視機能、また、ドライ接点によるUPSの管理が可能です。AP9641Jの3年オンサイト付き保証モデルです。UPS保守付きモデルとセットでの購入が条件となります。
Network Management Card 3 with Environmental Monitoring 5年保証
シュナイダーエレクトリック¥129,800税込¥142,7801台8日以内出荷UPSのリモート監視と制御を可能にし、通知機能とロギングにより障害を予防します。監視対象機器の周辺温度・湿度の監視機能、また、ドライ接点によるUPSの管理が可能です。AP9641Jの5年延長保証付きモデルです。UPS保守付きモデルとセットでの購入が条件となります。
Network Management Card 3 EM
シュナイダーエレクトリック¥94,980税込¥104,4781台8日以内出荷セキュリティの強化と処理性能が向上したネットワークカードの最新モデル。各種ネットワーク管理製品によりSNMPベースでの電源管理ができます。またPowerChute Network Shutdownとの併用により、電源障害時にシステムの安全なシャットダウンを行うことができます。WebブラウザでのUPSの監視・管理が可能。製品添付の温度プローブ(AP9335T)で、周辺温度のモニタリングが可能。規格EN 55024、BS EN 55024、EN 61000-4-2、BS EN 61000-4-2、EN 61000-4-3、BS EN 61000-4-3、EN 61000-4-4、BS EN 61000-4-4、EN 61000-4-5、BS EN 61000-4-5、EN 61000-4-6、BS EN 61000-4-6、EN 61000-4-8、BS EN 61000-4-8、EN 61000-4-11、BS EN 61000-4-11、EN 55035、BS EN 55035、EN 62040-2、BS EN 62040-2、EN 61326-2、BS EN 61326-2、ICES-003 class A、VCCI class A、EN 61000-6-3、BS EN 61000-6-3幅(cm)12.1保存温度(℃)-15~65同梱部品温度センサー、ユーザマニュアル、USBケーブル高さ(cm)3.8動作温度(℃)-5~45通信ポートHTTP over secure socketsLayer (HTTPS)SSHFTPHTTPTCP (Transmission Control Protocol)DHCPBOOTP (Bootstrap Protocol)TCP/IP正味質量(kg)0.09相対湿度(%RH)0~95認証マークFCC Class A、AS/NZS、AS/NZS 3548 (C-Tick) クラスA、GOST深さ(cm)11.4
Network Management Card 3 7年保証
シュナイダーエレクトリック¥91,980税込¥101,1781台8日以内出荷UPSのリモート監視と制御を可能にし、通知機能とロギングにより障害を予防します。AP9640Jの7年延長保証付きモデルです。UPS保守付きモデルとセットでの購入が条件となります。
Network Management Card 3 5年保証
シュナイダーエレクトリック¥79,980税込¥87,9781台8日以内出荷UPSのリモート監視と制御を可能にし、通知機能とロギングにより障害を予防します。AP9640Jの5年延長保証付きモデルです。UPS保守付きモデルとセットでの購入が条件となります。
NetBotz Rack Access Pod 175 (pod、13.56 MHz handles、and door contacts for APC SX rack)
シュナイダーエレクトリック¥209,800税込¥230,7801台8日以内出荷NetBotz Rack Access Pod 175はNetBotz 750/755/756のA-Linkポートに接続して使用する電子錠ハンドル、ドアセンサーおよびラックアクセスポッドをバンドルした製品です。本製品を利用してAPC NetShelterラック製品のドアを電子錠にすることが出来ます。電子錠は遠隔、13.56MHz近接センサーカードを使用して開閉することが出来ます。
NetBotz Rack Access Pod 175 (pod、125 kHz handles、and door contacts for APC SX rack)
シュナイダーエレクトリック¥189,800税込¥208,7801台8日以内出荷NetBotz Rack Access Pod 175はNetBotz 750/755/756のA-Linkポートに接続して使用する電子錠ハンドル、ドアセンサーおよびラックアクセスポッドをバンドルした製品です。本製品を利用してAPC NetShelterラック製品のドアを電子錠にすることが出来ます。電子錠は遠隔、125kHz近接センサーカードを使用して開閉することが出来ます。
Legacy Communications SmartSlot Card
シュナイダーエレクトリック¥7,398税込¥8,1381台8日以内出荷Smart-UPS SMX / SMTシリーズ用の管理用アクセサリカードで、従来UPSモデルと同様の管理を可能にします色黒種類通信カード取付方式ラックマウント不可幅(cm)12.1保存温度(℃)-5~45同梱部品RS-232ケーブル、ユーザマニュアル高さ(cm)3.8動作温度(℃)0~45正味質量(kg)0.08相対湿度(%RH)0~95認証マークUK PSTI深さ(cm)11.4
EIA/JIS19インチラックサポートアングル(BA100R用)
omron(オムロン)¥13,980税込¥15,3781台翌日出荷BA100R用EIA/JIS19インチラックサポートアングル適合機種BA100R
BVシリーズ専用USB通信ケーブル(2.2m)
omron(オムロン)¥3,298税込¥3,6281台翌日出荷設定ユーティリティソフトを使用するためのUSB通信ケーブル。BV55REは、自動シャットダウンソフト(PowerAttendant Liteなど)でも使用可能。UPS側BコネクタのUSBケーブル(2.2m)
APC Smart-UPS、Line Interactive、750VA、Tower、120V、6x NEMA 5-15R outlets、SmartConnect Port+SmartSlot、AVR、LCD
シュナイダーエレクトリック¥99,980税込¥109,9781台8日以内出荷LCDディスプレイ、高効率グリーンモード、AVR機能(自動電圧調整機能)、エナジースター、120V入出力に対応した容量750VAのタワー設置型UPS
APC Smart-UPS、Line Interactive、1500VA、Tower、230V、8x IEC C13 outlets、SmartConnect Port+SmartSlot、AVR、LCD
シュナイダーエレクトリック¥199,800税込¥219,7801台8日以内出荷LCDディスプレイ、高効率グリーンモード、AVR機能(自動電圧調整機能)、出力コンセントグループのOn/OFF制御、230V入出力に対応した容量1500VAのタワー設置型UPS
APC Smart-UPS、Line Interactive、1500VA、Tower、120V、8x NEMA 5-15R outlets、SmartConnect Port+SmartSlot、AVR、LCD
シュナイダーエレクトリック¥199,800税込¥219,7801台8日以内出荷LCDディスプレイ、高効率グリーンモード、AVR機能(自動電圧調整機能)、出力コンセントグループのOn/OFF制御、エナジースター、120V入出力に対応した容量1500VAのタワー設置型UPS定格出力容量(VA)1500
APC Smart-UPS、Line Interactive、1500VA、Rackmount 2U、230V、4x IEC C13 outlets、SmartConnect Port+SmartSlot、AVR、LCD
シュナイダーエレクトリック¥319,800税込¥351,7801台8日以内出荷LCDディスプレイ、高効率グリーンモード、AVR機能(自動電圧調整機能)、出力コンセントグループのOn/OFF制御、230V入出力に対応した容量1500VAのラックマウント型UPS
APC Smart-UPS、Line Interactive、1500VA、Rackmount 2U、120V、6x NEMA 5-15R outlets、SmartConnect Port+SmartSlot、AVR、LCD
シュナイダーエレクトリック¥269,800税込¥296,7801台8日以内出荷LCDディスプレイ、高効率グリーンモード、AVR機能(自動電圧調整機能)、出力コンセントグループのOn/OFF制御、エナジースター、120V入出力に対応した容量1500VAのラックマウント型UPS
APC Smart-UPS、Line Interactive、1000VA、Rackmount 2U、120V、6x NEMA 5-15R outlets、SmartConnect Port+SmartSlot、AVR、LCD
シュナイダーエレクトリック¥189,800税込¥208,7801台8日以内出荷LCDディスプレイ、高効率グリーンモード、AVR機能(自動電圧調整機能)、出力コンセントグループのOn/OFF制御、エナジースター、120V入出力に対応した容量1000VAのラックマウント型UPS
APC Smart-UPS X 3000VA Rack/Tower LCD 200V オンサイト5年保証
シュナイダーエレクトリック¥999,800税込¥1,099,7801台8日以内出荷APC Smart-UPS X 3000VA Rack/Tower LCD 200Vは、データセンターやサーバールーム、エッジ環境に配置したITシステムの電源保護に最適なUPSです。本モデルはAC200Vを採用しており、より電力負荷の高いアプリケーションに適しています。本製品は従来モデルより様々な点で機能強化が図られています。UPS本体に日本語対応LCDディスプレイを採用し、稼働状態と設定がUPS単体で行えます。また、バッテリー期待寿命5年(25℃)とし、大幅に延長しました。ラックマウント搭載時の高さも3Uから2Uサイズとし柔軟性が向上しています。最大10台までの拡張バッテリーパック(別売: SMX120RMBPJ2U)接続によるバックアップ時間の延長、SmartSlotスロットによる機能拡張、PowerChuteシャットダウンソフトウェア(別売)連携など、従来モデルの機能はそのままに使い勝手を大幅に向上した最新UPSです。SMX3000RMHV2UJの5年オンサイト保証付きモデルです。
APC Smart-UPS X 3000VA Rack/Tower LCD 200V オンサイト3年保証
シュナイダーエレクトリック¥949,800税込¥1,044,7801台8日以内出荷APC Smart-UPS X 3000VA Rack/Tower LCD 200Vは、データセンターやサーバールーム、エッジ環境に配置したITシステムの電源保護に最適なUPSです。本モデルはAC200Vを採用しており、より電力負荷の高いアプリケーションに適しています。本製品は従来モデルより様々な点で機能強化が図られています。UPS本体に日本語対応LCDディスプレイを採用し、稼働状態と設定がUPS単体で行えます。また、バッテリー期待寿命5年(25℃)とし、大幅に延長しました。ラックマウント搭載時の高さも3Uから2Uサイズとし柔軟性が向上しています。最大10台までの拡張バッテリーパック(別売: SMX120RMBPJ2U)接続によるバックアップ時間の延長、SmartSlotスロットによる機能拡張、PowerChuteシャットダウンソフトウェア(別売)連携など、従来モデルの機能はそのままに使い勝手を大幅に向上した最新UPSです。SMX3000RMHV2UJの3年オンサイト保証付きモデルです。
APC Smart-UPS X 3000VA Rack/Tower LCD 200V 7年保証
シュナイダーエレクトリック¥769,800税込¥846,7801台8日以内出荷APC Smart-UPS X 3000VA Rack/Tower LCD 200Vは、データセンターやサーバールーム、エッジ環境に配置したITシステムの電源保護に最適なUPSです。本モデルはAC200Vを採用しており、より電力負荷の高いアプリケーションに適しています。本製品は従来モデルより様々な点で機能強化が図られています。UPS本体に日本語対応LCDディスプレイを採用し、稼働状態と設定がUPS単体で行えます。また、バッテリー期待寿命5年(25℃)とし、大幅に延長しました。ラックマウント搭載時の高さも3Uから2Uサイズとし柔軟性が向上しています。最大10台までの拡張バッテリーパック(別売: SMX120RMBPJ2U)接続によるバックアップ時間の延長、SmartSlotスロットによる機能拡張、PowerChuteシャットダウンソフトウェア(別売)連携など、従来モデルの機能はそのままに使い勝手を大幅に向上した最新UPSです。SMX3000RMHV2UJの7年延長保証付きモデルです。延長保証には1回の予防バッテリーが付いております。仕様●ラックユニット:2U色黒種類無停電電源装置 (UPS)取付方式ラックマウント式シリーズSmart-UPS定格電力(W)2700ケーブル長(m)2.4幅(cm)43.2定格入力電圧(V)200入力電圧(V)220、230、240、208、200、保存温度(℃)-15~45バッテリー鉛蓄電池プラグNEMA L6-20P同梱部品Smart UPSシグナリング用RS- 232ケーブル、インストールガイド、USBケーブル、ラックマウントブラケット、エンドピース充電時間3hケーブル1本高さ(cm)8.5定格電力(VA)3000定格出力電圧(V)200動作温度(℃)0~40バッテリー数1入力電圧範囲(V)140~280通信ポートスマートスロット取付面位置下方バッテリー寿命3~5年正味質量(kg)39相対湿度(%RH)0~95コントロールパネルステータス監視と制御のための多機能LCD付コンソール、オンライン運転中のLEDステータス表示 : バッテリー運転 : バッテリーと過負荷インジケーターの交換認証マークUL 1778/VCCI クラスAUSB対応深さ(cm)66.7出力コンセント8 IEC 320 C131 IEC 320 C19
APC Smart-UPS X 3000VA Rack/Tower LCD 200V 5年保証
シュナイダーエレクトリック¥729,800税込¥802,7801台8日以内出荷APC Smart-UPS X 3000VA Rack/Tower LCD 200Vは、データセンターやサーバールーム、エッジ環境に配置したITシステムの電源保護に最適なUPSです。本モデルはAC200Vを採用しており、より電力負荷の高いアプリケーションに適しています。本製品は従来モデルより様々な点で機能強化が図られています。UPS本体に日本語対応LCDディスプレイを採用し、稼働状態と設定がUPS単体で行えます。また、バッテリー期待寿命5年(25℃)とし、大幅に延長しました。ラックマウント搭載時の高さも3Uから2Uサイズとし柔軟性が向上しています。最大10台までの拡張バッテリーパック(別売: SMX120RMBPJ2U)接続によるバックアップ時間の延長、SmartSlotスロットによる機能拡張、PowerChuteシャットダウンソフトウェア(別売)連携など、従来モデルの機能はそのままに使い勝手を大幅に向上した最新UPSです。SMX3000RMHV2UJの5年延長保証付きモデルです。
APC Smart-UPS X 3000VA Rack/Tower LCD 200V 3年保証
シュナイダーエレクトリック¥599,800税込¥659,7801台8日以内出荷APC Smart-UPS X 3000VA Rack/Tower LCD 200Vは、データセンターやサーバールーム、エッジ環境に配置したITシステムの電源保護に最適なUPSです。本モデルはAC200Vを採用しており、より電力負荷の高いアプリケーションに適しています。本製品は従来モデルより様々な点で機能強化が図られています。UPS本体に日本語対応LCDディスプレイを採用し、稼働状態と設定がUPS単体で行えます。また、バッテリー期待寿命5年(25℃)とし、大幅に延長しました。ラックマウント搭載時の高さも3Uから2Uサイズとし柔軟性が向上しています。最大10台までの拡張バッテリーパック(別売: SMX120RMBPJ2U)接続によるバックアップ時間の延長、SmartSlotスロットによる機能拡張、PowerChuteシャットダウンソフトウェア(別売)連携など、従来モデルの機能はそのままに使い勝手を大幅に向上した最新UPSです。SMX3000RMHV2UJの3年延長保証付きモデルです。
APC Smart-UPS X 3000VA Rack/Tower LCD 200V
シュナイダーエレクトリック¥519,800税込¥571,7801台翌日出荷APC Smart-UPS X 3000VA Rack/Tower LCD 200Vは、データセンターやサーバールーム、エッジ環境に配置したITシステムの電源保護に最適なUPSです。本モデルはAC200Vを採用しており、より電力負荷の高いアプリケーションに適しています。本製品は従来モデルより様々な点で機能強化が図られています。UPS本体に日本語対応LCDディスプレイを採用し、稼働状態と設定がUPS単体で行えます。また、バッテリー期待寿命5年(25℃)とし、大幅に延長しました。ラックマウント搭載時の高さも3Uから2Uサイズとし柔軟性が向上しています。最大10台までの拡張バッテリーパック(別売: SMX120RMBPJ2U)接続によるバックアップ時間の延長、SmartSlotスロットによる機能拡張、PowerChuteシャットダウンソフトウェア(別売)連携など、従来モデルの機能はそのままに使い勝手を大幅に向上した最新UPSです。出力コンセント形状IEC 320 C13/IEC 320 C19出力コンセント数IEC 320 C13×8個 / IEC 320 C19×1個形状タワー/ラックマウント型出力電圧(V)単相AC200入力電圧(V)単相AC200運転方式ラインインタラクティブ容量(W)2700容量(VA)3000
APC Smart-UPS Ultra On-Line Lithium ion XBP 180V 2U Rack/Tower
シュナイダーエレクトリック¥669,800税込¥736,7801台8日以内出荷Smart-UPS Ultra 5kVA 200V (SRTL5KRM2UJ)用 外部バッテリーパックです。商用電源停止中に運転時間の延長ができます。最大10台まで接続可能で最大負荷時に最大2時間6分まで運転時間の延長ができます。
APC Smart-UPS Ultra On-Line 15ft Extension Cable for SRTL 5K 180V XBP
シュナイダーエレクトリック¥33,980税込¥37,3781台8日以内出荷Smart-UPS Ultra 5kVA 200V (SRTL5KRM2UJ)用 外部バッテリーパック延長ケーブルです。UPSと外部バッテリーパック(SRTL180RM2UBPJ)を離れた位置に設置する場合の延長ケーブル(約4.5m)です。
APC Smart-UPS SRT 96V 2.4kVA Battery Pack
シュナイダーエレクトリック¥359,800税込¥395,7801台8日以内出荷常時インバーターUPS 「APC Smart-UPS SRT 2400VA 100V」用の拡張バッテリーパックです。最大10台の接続ができます。
APC Smart-UPS SRT 72V 1.5kVA Battery Pack
シュナイダーエレクトリック¥179,800税込¥197,7801台8日以内出荷常時インバーターUPS 「APC Smart-UPS SRT 1500VA 100V」用の拡張バッテリーパックです。最大10台の接続ができます。
APC Smart-UPS SRT 48V 1kVA Battery Pack
シュナイダーエレクトリック¥179,800税込¥197,7801台8日以内出荷SRT1000XLJ用の拡張バッテリーキットです。バックアップ時間の延長が必要な場合、最大で10台接続可能です。
APC Smart-UPS SRT 19inch Rail Kit for Smart-UPS SRT 5/6/8/10kVA
シュナイダーエレクトリック¥29,980税込¥32,9781台翌日出荷APC Smart-UPS SRT用 ラックマウントレールキット。APC Smart-UPS SRTシリーズのUPS、SRT192BPJおよびSRT5KTFJをラックに搭載する際に必要になります。
APC Smart-UPS SRT 15ft Extension Cable for 96VDC External Battery Packs 2400VA UPS
シュナイダーエレクトリック¥55,980税込¥61,5781台8日以内出荷拡張バッテリーパック「SRT96BPJ」を常時インバーターUPS 「SRT2400XLJ」に接続する場合の拡張バッテリーパック延長ケーブルです。SRT96BPJの標準ケーブル長(0.5m)では足りない場合、本製品を利用して4.5mまで延長できます。
APC Smart-UPS SRT 15ft Extension Cable for 72VDC External Battery Packs 1500VA UPS
シュナイダーエレクトリック¥55,980税込¥61,5781台8日以内出荷拡張バッテリーパック「SRT72BPJ」を常時インバーターUPS 「SRT1500XLJ」に接続する場合の拡張バッテリーパック延長ケーブルです。SRT72BPJの標準ケーブル長(0.5m)では足りない場合、本製品を利用して4.5mまで延長できます。
APC Smart-UPS SRT 15ft Extension Cable for 192VDC External Battery Packs 8/10kVA UPS
シュナイダーエレクトリック¥69,980税込¥76,9781台8日以内出荷拡張バッテリーパック「SRT192BP2J」を常時インバーターUPS 「SRT8000XLJ」または「SRT10000XLJ」に接続する場合の拡張バッテリーパック延長ケーブルです。SRT192BP2Jの標準ケーブル長(0.5m)では足りない場合、本製品を利用して4.5mまで延長できます。
APC Smart-UPS SRT 1500VA 100V オンサイト7年保証
シュナイダーエレクトリック¥789,800税込¥868,7801台8日以内出荷常時インバーターUPS 「APC Smart-UPS SRT 1500VA 100V」は、無瞬断でクリーンな正弦波を負荷機器に供給し、最大10台の拡張バッテリーパックを接続できるので、保護する機器にあわせた長時間のバックアップが可能です。サーバールーム、ネットワークラック、エッジコンピューティングの電源保護に適しており、ヘルスケア、小売、金融から製造、さらには産業オートメーションまで、さまざまな分野で使用できます。本体のLCDディスプレイ、グリーンモード、出力コンセントグループ、PowerChute Business Edition (別売)にも対応、またネットワークマネージメントカード(別売)を利用して様々な監視、設定に対応します。SRT1500XLJの7年オンサイト付き保証モデルです。オンサイトには1回の予防交換バッテリー並び交換作業が付いております。
APC Smart-UPS SRT 1500VA 100V オンサイト5年保証
シュナイダーエレクトリック¥629,800税込¥692,7801台8日以内出荷常時インバーターUPS 「APC Smart-UPS SRT 1500VA 100V」は、無瞬断でクリーンな正弦波を負荷機器に供給し、最大10台の拡張バッテリーパックを接続できるので、保護する機器にあわせた長時間のバックアップが可能です。サーバールーム、ネットワークラック、エッジコンピューティングの電源保護に適しており、ヘルスケア、小売、金融から製造、さらには産業オートメーションまで、さまざまな分野で使用できます。本体のLCDディスプレイ、グリーンモード、出力コンセントグループ、PowerChute Business Edition (別売)にも対応、またネットワークマネージメントカード(別売)を利用して様々な監視、設定に対応します。SRT1500XLJの5年オンサイト付き保証モデルです。
APC Smart-UPS SRT 1500VA 100V オンサイト3年保証
シュナイダーエレクトリック¥449,800税込¥494,7801台8日以内出荷常時インバーターUPS 「APC Smart-UPS SRT 1500VA 100V」は、無瞬断でクリーンな正弦波を負荷機器に供給し、最大10台の拡張バッテリーパックを接続できるので、保護する機器にあわせた長時間のバックアップが可能です。サーバールーム、ネットワークラック、エッジコンピューティングの電源保護に適しており、ヘルスケア、小売、金融から製造、さらには産業オートメーションまで、さまざまな分野で使用できます。本体のLCDディスプレイ、グリーンモード、出力コンセントグループ、PowerChute Business Edition (別売)にも対応、またネットワークマネージメントカード(別売)を利用して様々な監視、設定に対応します。SRT1500XLJの3年オンサイト付き保証モデルです。
『電源(制御機器)』には他にこんなカテゴリがあります
- 遮断
- 変圧・変換
- 無停電電源装置(UPS)
- 電源コード/コンセント(FA)
- 電磁波対策