サンワダイレクト(1件のレビュー)当日出荷
USBケーブル1本で電源と音源を供給するUSBスピーカーなのでパソコン周りをキレイに接続できます。スタンド機能もあるクリップ構造になっており、ノートパソコンの画面上部に挟んで固定したり、モニタ下の空いたスペースに設置したりなど2WAYで使用できます。実用最大出力6W(3W+3W)で左右2つのスピーカーユニットと中央に低音域を強調するパッシブラジエーターを内蔵。コンパクトサイズながら臨場感のある音源を再現できます。ボリュームコントロールとパワーON・OFFスイッチが分かれているのでスイッチを入れればいつもの音量ですぐに音楽を楽しめます。
付属品取扱説明書(保証書)材質ABS樹脂電源USBポートより供給(DC5V500mA)最大出力(W)6(3W×2)ケーブル長(m)パソコン接続USBケーブル約1.2m外形寸法W205×D36×H68mm(スピーカー本体)センサー1.5インチ(40mm×40mm)周波数特性80Hz~18kHz入力端子USBAコネクタオス(USB2.0・1.1両規格対応)スピーカー密閉型フルレンジスピーカー(非防磁設計)