HACRAY(ハクライ)6日以内出荷
【家具を増やさず、音楽と暮らしを一つに】。30WクラスのBluetoothスピーカーとスマート充電機能を備えた、サイドテーブル一体型のスマートデザイン。限られたスペースでも家具を増やすことなく、くつろぎの時間に音楽と便利さをプラスします。【最大30Wの迫力サウンド】。15mm厚のキャビネットに、3インチのフルレンジスピーカーを左右に2基搭載。最大出力30Wのハイパワー設計で、ナチュラルな響きと奥行きあるサウンドを実現します。【10Wワイヤレス充電+20W有線急速充電】。天面にはQi対応のワイヤレス充電機能を搭載、スマートフォンを置くだけで最大10Wの充電が可能です。背面にはUSB-AとUSB-C(合計20W)ポートを備え、タブレットやミニ加湿器などのUSBデバイスも同時に給電できます。【TWS対応で、映画館のようなステレオサウンドを自宅で】。TWS機能に対応。同モデルを2台ペアリングし、さらに迫力を増したステレオ再生が可能に。左右独立の立体音響が空間に広がり、臨場感あふれるサウンドを楽しめます。【Bluetooth接続でワイヤレス再生】。スマートフォンやタブレットと簡単にペアリングでき、高音質な音楽生成が可能です。※対応OS:iOS8/Android6.0 以降。【8.6Lの大容量引き出しですっきり収納】。メガネやケーブル、リモコンなどの小物をまとめて収納でき、ベッド周りをすっきり整理できます。【15kg耐荷重の広い天板で”飾る”も”置く”も自由自在】。ランプや本、観葉植物などを安心して置ける高耐荷設計。自由なレイアウトでインテリアの幅が広がリます。【誰でも迷わないシンプル操作】。本体には電源・再生/停止・音量+・音量-の4つの物理ボタンを搭載。直感的に操作できるシンプル設計で、家族みんなが迷わず使えます。ボリューム調節を含め、操作はスマートフォンからも可能です。【ハンズフリー通話可能】。本体にマイクが内蔵されており、スマートフォンとBluetooth接続すれば、ハンズフリー通話が可能です。
本体質量(kg)10.3本体寸法(幅W×奥行D×高さH)(mm)480×320×515充電器出力ワイヤレス充電:最大10W、有線充電:最大20Wスピーカー最大出力:30W(15W×2)ポートUSB-A×1、USB-C×1、DC入力ポート×1Bluetoothバージョン:5.0、接続距離:最大10m引出し容量:8.6L