水用フローペットー5Gオーバル8日以内出荷から13日以内出荷
ボイラ給水の計測を主目的とするオーバル流量計です。定評のある高精度と耐久性に専用機としての使いやすさと経済性をプラスした本機は、熱管理用流量計として最適です。電子式計数部は、新デザインのLCD表示器により、積算値、瞬時流量値をモード切替スイッチにより選択モニターできます。また、見やすい向きに上方向90°下方向75°の間で角度が変えられます。電子計数部は、内蔵電池(寿命約8年)が電源供給しますので、外部電源は不要です。従来のEG計数部に比べて表示機能が向上しました。(LCDの高さを10mmから14mmに拡大、瞬時流量が直観的にわかるインジケータを搭載)
用途水用表示機能電池電圧低下警報表示(電池電圧3.0V以下にてバッテリーマーク表示点滅)、LCD7セグメント/文字高さ14mm/背景色(オレンジ)、フローインジケータ(10分割)表示付材質本体:FC250使用温度範囲(℃)流体温度:0~120フランジJIS 10K RF保護構造IP65出力アナログ、パルス電源内蔵電池(寿命約8年)構造非防爆、IP65(但し、軒下設置)最高使用圧力(MPa)1.18(静流水の場合)表示【MODEスイッチにより切換】累積精算表示(8桁)、瞬時流量表示L/h(モード:b1)・L/min(モード:b2)、リセット積算表示(ゼロスタート/ゼロリセット可 モード:C(7桁))精度(%)表わす量の±1以内保護等級IP65最大使用圧力(MPa)1.18(但し、静流水)表示精度積算:±1カウント、瞬時:フルスケールの±1%以内検出方法磁気センサによる交番磁界検出、応答周波数Max.200Hz設置場所軒下設置周囲温度(℃)-10~+60(結露なきこと)RoHS指令(10物質対応)対応