Traco Power の tmdc 60H シリーズ絶縁コンバータは、産業用 DC/DC オフボードモジュールの TMDC ラインで動作します。このコンバータは、2 : 1 の高入力電圧及び 3000 V ac の強化絶縁電圧だけでなく、完全調整型出力も備えています。このモジュールは、完全密閉型プラスチックパッケージに収容されています。電圧範囲は 80 → 160 V dc です 動作温度範
仕様●出力電圧:15V dc●出力電圧調整範囲:-2 → +2%●入力電圧範囲:80→ 160 V dc●入力電圧公称:110 V dc●絶縁電圧:3kV●定格電力:60W●実装タイプ:シャーシマウント●医療規格認定:なし●鉄道用途向けに承認済み:なし●シリーズ:TMDC 60Hアズワン品番65-7216-42
Traco Power の既存の産業用 DC/DC オフボードモジュールの Tmdc シリーズ( 10 W )の最新製品です。伝導ノイズと放射エミッションを制限する一体型フィルタを備え、モジュール EMC イミュニティを高めるこのシリーズは、EMC と絶縁の強化( 3000 V dc I/O 絶縁)が求められる過酷な産業用途に適しています。このモジュールは、3.11 インチ x 1.34 インチ
出力電圧 = 24V dc出力電流 = 4.2A定格電力 = 100W出力数 = 1入力電圧 = 187 → 264 V ac, 90 → 132 V ac実装タイプ = シャーシマウントパッケージタイプ = オープンフレーム長さ = 101.6mm幅 = 50.8mm組み込み式 = なし奥行き = 31.8mmシリーズ = TOP 100%最高温度 = +70℃TRACOPOWER AC/DC Power Supply The TRACOPOWER TOP-100 series 100W single output AC to DC embedded switch mode power supply has an output current rating of 4.2A at 24VDC. It has the universal input supply voltage ratings from 90VAC to 132VAC and 187VDC to 264VDC. Its design provides extremely high efficiency of greater than 90% that eliminates the need for a dedicated power supply cooling fan. It provides high reliability because of its industrial quality grade components and excellent thermal management. Features and Benefits Adjustable output voltage Connection via Molex PCB terminals Convection cooling High power density Highly reliable Input and output isolation is 4kVAC Low leakage current is 250μA maximum Operating temperature ranges between -25℃ and 50℃ Overload and overvoltage protection Short circuit protection Switch mode power supply has dimension of 2x4in footprint Applications Commercial use Consumer products Industrial IT systemsCertificationsCB certified Class l and class ll CSA approved CSA C22.2 No. 60950-1-03 EN 55022 class B (EMI) EN 60950-1 EN61000-3-2 class A (power factor correction) IEC 60950-1 SIQ approved UL 60950-1 UL approved
出力電圧 = ±5V dc入力電圧範囲 = 9 → 18 V dc定格電力 = 1W入力電圧公称 = 12 V dc出力電流 = ±100mA実装タイプ = スルーホール分離式 = あり出力数 = 2パッケージ = SIP絶縁電圧 = 1.6kV dc幅 = 11mmシリーズ = TRN 1ロードレギュレーション = 0.01最低温度 = -40℃The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.
出力電圧 = 12V dc入力電圧範囲 = 4.5 → 13.2 V dc定格電力 = 3W入力電圧公称 = 9 V dc出力電流 = 250mA実装タイプ = スルーホール分離式 = あり出力数 = 1パッケージ = SIP絶縁電圧 = 1.6kV dc幅 = 11mmシリーズ = TRN 3ロードレギュレーション = 0.01最低温度 = -40℃The TRN 3 Series comprises 3 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 85℃ environment temperature. With 1’600 VDCI/Oisolation. voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.
出力電圧 = ±5V dc入力電圧範囲 = 4.5 → 13.2 V dc定格電力 = 1W入力電圧公称 = 9 V dc出力電流 = ±100mA実装タイプ = スルーホール分離式 = あり出力数 = 2パッケージ = SIP絶縁電圧 = 1.6kV dc幅 = 11mmシリーズ = TRN 1ロードレギュレーション = 0.01最低温度 = -40℃The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.
TEN 40E は、Traco Power の既存の 40 W 製品シリーズを四捨五入しています。このシリーズは、現在の市場トレンドに基づいて開発され、1 つの製品で品質とコスト効率を最大限に高めることを目的としています。TEN 40E は新しい設計アプローチを採用しているため、品質や信頼性の面で妥協することなく、従来の製品と比較して仕様を改善することができ、コス
仕様●出力電圧:±15V dc●出力電圧調整範囲:-10 → 20%●入力電圧範囲:18 36 V dc●入力電圧公称:24 V dc●絶縁電圧:1.131 kV dc, 1.6 kV dc●定格電力:40W●出力電流:1.33A●実装タイプ:スルーホール●出力数:2●効率:91 (Typ.)%●パッケージ:2インチ x 1インチケース●ロードレギュレーション:0.5%●シリーズ:TEN 40Eアズワン品番65-7221-58
仕様●出力電圧:±12V dc●入力電圧範囲:18 → 36 V dc●入力電圧公称:24 V dc●絶縁電圧:1kV dc●定格電力:10W●出力電流:±416mA●実装タイプ:スルーホール●出力数:2●効率:87%●パッケージ:DIP●最低温度:-40℃●最高温度:+85℃アズワン品番65-7211-03
仕様●出力電圧:±12V dc●入力電圧範囲:10.8 → 13.2 V dc●入力電圧公称:12 V dc●絶縁電圧:1.5kV dc●定格電力:2W●出力電流:±80mA●実装タイプ:スルーホール●出力数:2●効率:83%●パッケージ:SIP●最低温度:-40℃●幅:7.6mmアズワン品番65-7211-23
仕様●出力電圧:±5V dc●入力電圧範囲:4.5 → 5.5 V dc●入力電圧公称:5 V dc●絶縁電圧:3kV dc●定格電力:1W●出力電流:±100mA●実装タイプ:スルーホール●出力数:2●効率:79%●パッケージ:SIP●最低温度:-40℃●幅:6mm●コード番号:187-4560アズワン品番65-7218-93
仕様●入数:1チューブ(10個入り)●出力電圧:±12V dc●入力電圧範囲:4.5 → 5.5 V dc●入力電圧公称:5 V dc●絶縁電圧:1.5kV dc●定格電力:2W●出力電流:±80mA●実装タイプ:スルーホール●出力数:2●効率:82%●パッケージ:SIP●最低温度:-40℃●幅:7.6mmアズワン品番65-7211-40
仕様●出力電圧:5.1V dc●入力電圧範囲:18 → 36 V dc●入力電圧公称:24 V dc●絶縁電圧:1kV dc●定格電力:10W●出力電流:2A●実装タイプ:スルーホール●出力数:1●効率:83%●パッケージ:DIP●最低温度:-40℃●シリーズ:TEL 10アズワン品番65-7211-41
仕様●出力電圧:±15V dc●入力電圧範囲:4.5 → 5.5 V dc●入力電圧公称:5 V dc●絶縁電圧:1.5kV dc●定格電力:2W●出力電流:±65mA●実装タイプ:スルーホール●出力数:2●効率:82%●パッケージ:SIP●最低温度:-40℃●幅:7.6mmアズワン品番65-7211-51
TRACO POWER TEN 60WIR は、高耐久性の 60 W 鉄道認定 DC/DC コンバータシリーズで、4 : 1 の幅広い入力電圧範囲に対応し、電磁干渉、衝撃 / 振動、熱衝撃に対する耐性を高めています。標準バージョンには、この 2 インチ x 1 インチの金属パッケージコンバータ用に特別に設計された組み立て済みヒートシンクが付属しています。最大 92 % の高効率とともに、このコンバータは -40+70 ℃ の有効な動作温度範囲をディレーティングなしで実現します。動作温度範囲: -40 → +90℃ I/O絶縁: 3,000 V dc 効率: 92% 電圧低下ロックアウト回路 調整可能な出力電圧とリモートオン / オフ 鉄道用途では EN50155 及び EN61373 の認定を受けています EN45545-2 準拠の火災挙動に対する認定を取得しています
仕様●出力電圧調整範囲:-10 → +20%●入力電圧範囲:9 → 36 V dc●入力電圧公称:24 V dc●絶縁電圧:3kV●定格電力:60W●実装タイプ:スルーホール●医療規格認定:なし●鉄道用途向けに承認済み:あり●シリーズ:TEP 60WIR●コード番号:210-2521アズワン品番65-7214-18
TRACO POWER TEP 60UIR は、12 : 1 の超ワイド入力電圧範囲に対応する高性能 60 W 鉄道 DC/DC コンバータシリーズで、小型 ブリック( 2.3 インチ x 1.45 インチ x 0.5 インチ)金属製パッケージを特長としています。超ワイド入力により、このコンバータは、同じ用途で異なる電圧範囲をカバーする必要がある場合にオールインワンソリューションとして機能
仕様●出力電圧調整範囲:-20 → +10%●入力電圧範囲:9 → 75 V dc●入力電圧公称:36 V dc●絶縁電圧:3kV●定格電力:60W●実装タイプ:スルーホール●医療規格認定:なし●鉄道用途向けに承認済み:あり●シリーズ:TEP 60UIR
Traco THN 10WIR シリーズ ± 12 V / 10 W DC/DC コンバータは、過酷な環境で最高の信頼性を実現できるように設計されています。電磁干渉、振動、熱衝撃に対する耐性が向上しており、6 面シールドの 1 インチ x 1 インチ金属パッケージに収められています。動作温度範囲: 40 → +80℃ (ディレーティングなし) 最大90 %の高効率 3000 V ac I/O絶縁 過負荷及
仕様●出力電圧調整範囲:-10 → +10%●入力電圧範囲:9 36 V dc●入力電圧公称:-12 V dc, +12 V dc●絶縁電圧:3kV dc●定格電力:10W●実装タイプ:スルーホール●医療規格認定:なし●鉄道用途向けに承認済み:あり●シリーズ:THN 10WIRアズワン品番65-7215-83