送風機用インバーター三相Panasonic(パナソニック)3日以内出荷
1)多彩な外部制御。外部からの運転/停止はもとより、DC0~5V・DC0~10V・DC4~20mAによる周波数変更が可能です。2)低騒音運転。高キャリア正弦波PWM方式により、商用電源駆動時に匹敵する低騒音での運転が可能です。3)遠隔からの運転モードの設定。簡易型遠隔風量調整スイッチ(オプション)により、運転/停止および周波数変更が遠隔から行えます。4)周波数ジャンプの設定が最大3点。特定周波数で共振が生じた場合、その周波数を最大3点まで回避設定ができます。5)送風機に適したパラメータに初期設定。送風機に適したパラメータに初期設定しているため、余分な設定をする必要はありません。(一部設定は必要)。6)運転周波数を記憶。電源を一度遮断しても、前回運転した周波数を記憶しています。