800MHz帯ヘッドセット型マイクロホンユニペックス(UNI-PEX)当日出荷
付属品取扱説明書(保証書付)×1、BNCコネクター×2、取付金具×1、固定ねじ(M3×10)×2、蝶ナット(W5/16)×1、平ワッシャー×1、防水キャップ×1性能防滴:IEC60529 IPX4(JIS C 0920 保護等級4(防まつ形))質量(g)約102(本体)、約137(取付金具、蝶ナット、平ワッシャー、固定ねじ、防水キャップを含む)使用温度範囲(℃)-10~+50接続BNCコネクター外形寸法(幅W×高さH×奥行D)(mm)50×228×24.5使用電源(V)DC9.3V/10.7V/12V(同軸ケーブルに重畳)消費電流(mA)35以下出力インピーダンス(Ω)50~75動作表示電源表示:(POWER):赤外装本体(ASA樹脂) マンセルN9.5近似色 ホワイト、アンテナロッド(エラストマー)マンセルN9.5近似色 ホワイト受信周波数806MHz~810MHzアンテナ方式1/2波長ダイポールアンテナ
800MHz帯ワイヤレスヘッドセット型マイクロホンユニペックス(UNI-PEX)7日以内出荷
付属品取扱説明書(保証書付)×1、BNCコネクター×2、取付金具×1、固定ねじ(M3×10)×2、蝶ナット(W5/16)×1、平ワッシャー×1、防水キャップ×1性能防滴:IEC60529 IPX4(JIS C 0920 保護等級4(防まつ形))質量(g)約102(本体)、約137(取付金具、蝶ナット、平ワッシャー、固定ねじ、防水キャップを含む)使用温度範囲(℃)-10~+50接続BNCコネクター外形寸法(幅W×高さH×奥行D)(mm)50×228×24.5使用電源(V)DC9.3V/10.7V/12V(同軸ケーブルに重畳)消費電流(mA)35以下出力インピーダンス(Ω)50~75動作表示電源表示:(POWER):赤外装本体(ASA樹脂) マンセルN9.5近似色 ホワイト、アンテナロッド(エラストマー)マンセルN9.5近似色 ホワイト受信周波数806MHz~810MHzアンテナ方式1/2波長ダイポールアンテナ
800MHz帯ワイヤレスマイク 2ピースタイプユニペックス(UNI-PEX)7日以内出荷
付属品取扱説明書(保証書付)×1、BNCコネクター×2、取付金具×1、固定ねじ(M3×10)×2、蝶ナット(W5/16)×1、平ワッシャー×1、防水キャップ×1性能防滴:IEC60529 IPX4(JIS C 0920 保護等級4(防まつ形))質量(g)約102(本体)、約137(取付金具、蝶ナット、平ワッシャー、固定ねじ、防水キャップを含む)使用温度範囲(℃)-10~+50接続BNCコネクター外形寸法(幅W×高さH×奥行D)(mm)50×228×24.5使用電源(V)DC9.3V/10.7V/12V(同軸ケーブルに重畳)消費電流(mA)35以下出力インピーダンス(Ω)50~75動作表示電源表示:(POWER):赤外装本体(ASA樹脂) マンセルN9.5近似色 ホワイト、アンテナロッド(エラストマー)マンセルN9.5近似色 ホワイト受信周波数806MHz~810MHzアンテナ方式1/2波長ダイポールアンテナ
『安全用品/防災・防犯用品/安全標識』には他にこんなカテゴリがあります
SコーンバーCONDOR(山崎産業)税込¥846~¥769~