GCデスクパネルヒーターグリーンクロス(1件のレビュー)欠品中
『GCデスクパネルヒーター』は、冬のオフィスや事務所などのデスクワーク時に冷えた足元を、デスクの下からポカポカと暖めてくれるパネルヒーターです。付属の脚をパネル下部に取り付けて転倒を防止します。万が一転倒しても、自動で電源がオフになる安全装置付きです。温度は弱、中、強の3段階で調節可能となっております。3面発熱仕様で、前面と左右面の方向から暖かさを感じることができます。収納時は折りたたむことができてとてもコンパクトで、収納場所に困りません。コードの長さは1.5mで、比較的自由に設置場所を選択できます。
用途オフィスや事務所、作業現場、寒い季節や場所のデスクワークに。家庭でのリモートワークに。定格電力(W)200±10定格電圧(V)AC100~120(50/60Hz)温度(℃)45-65コード長さ(m)約1.5パネルサイズ(mm)正面:幅400×高さ530、側面:幅280×高さ530機能通電停止傾け角度45度~設定温度(℃)【強】65(±5)【中】55(±5)【弱】45(±5)本体寸法(全長×高さ)(mm)960×530温度設定強、中、弱