Solid Tantalum Surface Mount Chip Capacitors, Molded Case, 0805 SizeSmall size, suitable for high-density packaging Terminations: 100 % matte tin APPLICATIONS Industrial Audio and visual equipment General purpose
仕様●入数:1リール(3000個入り)●テクノロジー:タンタル●静電容量:10μF●電圧:10V dc●実装タイプ:表面実装●パッケージ/ケース:2012-12●等価直列抵抗:5.9Ω●許容差:±10%●長さ:2mm●奥行き:1.25mm●高さ:1.2mm●寸法:2 x 1.25 x 1.2mm●シリーズ:TMCP●動作温度 Max:+125℃●末端仕様:はんだアズワン品番65-7036-39
仕様●テクノロジー:タンタル●静電容量:10μF●電圧:10V dc●実装タイプ:表面実装●パッケージ/ケース:2012-12●等価直列抵抗:5.9Ω●許容差:±10%●長さ:2mm●奥行き:1.25mm●高さ:1.2mm●寸法:2 x 1.25 x 1.2mm●シリーズ:TMCP●動作温度 Max:+125℃●許容差(マイナス):-10%アズワン品番65-7036-40