The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 440 Vac voltage and 20 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:440V ac●kvar 50 Hz:20kvar●相数:3●静電容量:3 x 109.6μFアズワン品番65-7079-12
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 525 Vac voltage and 15 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:525V ac●kvar 50 Hz:15kvar●相数:3●静電容量:3 x 57.7μFアズワン品番65-7071-15
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 660 Vac voltage and 30 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:660V ac●kvar 50 Hz:20kvar●相数:3●静電容量:3 x 48.7μFアズワン品番65-7079-43
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 440 Vac voltage and 14.1 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up
仕様●電圧:440V ac●kvar 50 Hz:14.1kvar●相数:3●静電容量:3 x 77.0μFアズワン品番65-7073-96
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 400 Vac voltage and 10 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:400V ac●kvar 50 Hz:10kvar●相数:3●静電容量:3 x 66.3μFアズワン品番65-7079-10
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 525 Vac voltage and 13.8 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up
仕様●電圧:525V ac●kvar 50 Hz:13.8kvar●相数:3●静電容量:3 x 53.1μFアズワン品番65-7074-17
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 660 Vac voltage and 15 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:660V ac●kvar 50 Hz:15kvar●相数:3●静電容量:3 x 36.5μFアズワン品番65-7070-12