絞り込み
ブランド
  • TELEMECANIQUE SENSORS
  • RS PRO(23)
  • ハネウェル(7)
  • VISHAY(7)
  • XP POWER(7)
  • シュナイダーエレクトリック(7)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(4)
  • SICK(3)
  • LONG(2)
  • OKW(2)
  • omron(オムロン)(1)
  • 3M(スリーエム)(1)
  • ワゴジャパン(1)
  • ハーティング(1)
  • TRACO POWER(1)
  • EATON(イートン)(1)
  • EBM PAPST(1)
  • VISATON(1)
  • SPARKFUN(1)
商品レビュー
  • 以上(0)
  • 以上(0)
  • 以上(0)
  • 以上(0)
価格
  • 1,500-10,000円(2)
  • ~
価格で絞り込む
出荷目安
  • 当日
  • 翌日以内
  • 翌々日以内
  • 3日以内
  • 4日以内
当日・翌日以内・翌々日以内・3日以内・4日以内
その他
  • 取扱い終了商品を除く
  • 個人購入不可商品を除く

制御機器 :「DUSTER」の検索結果

シュナイダーエレクトリック特設サイト 詳しくはこちら
2件中 12
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
近接センサ ブロック形 検出範囲 12 mm 埋込型 1kHz TELEMECANIQUE SENSORS近接センサ ブロック形 検出範囲 12 mm 埋込型 1kHzTELEMECANIQUE SENSORS
9,098税込10,008
1個
7日以内出荷
Telemecanique Inductive Proximity Sensors XS Flat form (block)Telemecanique Inductive Proximity Sensors OsiSense XS series allow you to detect all types of objects in various applications providing high detection performance for metal objectsThis inductive sensor range with industry recognised high performing technology provide non-contact detection of material up to 20 mmInductive proximity sensors are available in flush and non-flush models (shielded and non-shielded)Styles AvailableFlush and Non-Flush (shielded and non-shielded)Short and long bodyPNP and NPN versions (compatible with PLCs and controllers)2 Wire DC, AC or AC/DC versions (available to be installed as a limit switch)How do they work and where can I use them Inductive proximity sensors contain a coil and an oscillator, these create an electromagnetic field close to the sensing surfaceWhen metal enters this field, a change occurs in the oscillating amplitudeThis, in turn, changes the sensor output, showing you and equipment that metal has been sensedInductive proximity sensors are suitable for use most industriesInductive sensors are unaffected by oil, dirt or surface finish and can be used in high vibration and high shock areas.誘導型センサXS7 15 x 32 x 8 - PBT - Sn5 mm - 12 → 24 V dc - M12 0.15 m ApplicationsRailway, Mobile equipment, Lifts and escalators, HoistingMaterial handling, conveying, logisticsMaterial working, machine tools, PackagingFood and beverage, Pharmaceutical, RoboticsXS7C1A1PAL01M12 General Purpose Inductive Proximity Sensor (XS)XS7 SensorGeneral PurposeFlat form (block) 40 x 40 x 15Size 15 mmFixed body, Flush mountablePlastic (PBT), PBT FrontDiscrete signal, 3-wireOutput 1 NO, DC circuit, PNP4 pins M12 remote male connector, (0.15 m cable length)[Us] rated supply voltage 12 to 24 V dcFront detection1 LED, yellow outputDepth 15 mmHeight 40 mmWidth 40 mmIP67 double insulation conforming to IEC 60529CE markedCertificatesUL, CSA, C-Tick, Ecolab.
仕様●センサ技術:誘導●本体形状:ブロック形●出力タイプ:PNP●検出範囲:12 mm●接続方式:4ピンM12コネクタ●電源電圧:10 36 V dc、12 24 V dc●長さ:40mm●幅:15mm●奥行き:46.8mm●最大DC電圧:24 V, 36V●実装タイプ:埋込型●出力開閉電流:200 mA●材質:PPS●短絡過負荷保護:あり●コード番号:195-1879アズワン品番65-7336-25
近接センサ バレル形 検出範囲 4 mm ねじの呼び M12 x 1 埋込型 2500Hz TELEMECANIQUE SENSORS近接センサ バレル形 検出範囲 4 mm ねじの呼び M12 x 1 埋込型 2500HzTELEMECANIQUE SENSORS
8,498税込9,348
1個
7日以内出荷
Telemecanique Inductive Proximity Sensors OsiSense XSTelemecanique Inductive Proximity Sensors OsiSense XS series allow you to detect all types of objects in various applications providing high detection performance for metal objectsThis inductive sensor range with industry recognised high performing technology provide non-
仕様●センサ技術:誘導●ねじの呼び:M12 x 1●出力タイプ:PNP●検出範囲:4 mm●接続方式:4ピンM12コネクタ●電源電圧:10 → 36 V dc●長さ:49.95mm●幅:17mm●最大DC電圧:36V●実装タイプ:埋込型●出力開閉電流:10 mA●材質:真鍮製●動作温度 Min:-25℃アズワン品番65-7309-99

制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります

制御機器