誘導型センサ XS1 M8 - L50MM - STAINLESS-SN1.5MM - 12 → 24 V dc - ケーブル 2M
仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:PNP●検出範囲:1.5 mm●接続方式:ケーブル●電源電圧:10 36 V dc、12 24 V dc●長さ:50.2mm●最大DC電圧:24 V, 36V●実装タイプ:埋込型●出力開閉電流:200 mA●最大スイッチング周波数:5kHz●短絡過負荷保護:あり●コード番号:195-1814アズワン品番65-7336-68
誘導型センサ XS6 M8-L51MM-STAINLESS-SN2.5MM-12 → 48 V dc - ケーブル 2M
仕様●センサ技術:誘導●ねじの呼び:M8 x 1●検出範囲:2.5 mm●接続方式:ケーブル●電源電圧:10 58 V dc、12 48 V dc●長さ:50.2mm●最大DC電圧:48 V, 58V●実装タイプ:埋込型●出力開閉電流:100 mA●動作温度 Max:+70℃●短絡過負荷保護:ありアズワン品番65-7336-76
仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:PNP●検出範囲:2.5 mm●接続方式:ケーブル●電源電圧:10 36 V dc、12 24 V dc●長さ:33.2mm●最大DC電圧:24 V, 36V●実装タイプ:埋込型●出力開閉電流:200 mA●材質:黄銅ニッケルめっき、PPS●動作温度 Min:-25℃アズワン品番65-7321-28
誘導型センサ XS5 M8-L51MM-STAINLESS-SN1.5MM-12 → 48 V dc - ケーブル 5 m
仕様●センサ技術:誘導●ねじの呼び:M8 x 1●検出範囲:1.5 mm●接続方式:ケーブル●電源電圧:10 58 V dc、12 48 V dc●長さ:50.2mm●最大DC電圧:48 V, 58V●実装タイプ:埋込型●出力開閉電流:100 mA●材質:ステンレススチール(エンクロージャ)、PPS (前面)●短絡過負荷保護:あり●コード番号:195-1842アズワン品番65-7336-85
誘導型センサXS1 M8 - L33 mm - 黄銅 - Sn2.5 mm - 12 → 24 V dc - ケーブル2 m
仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:PNP●検出範囲:2.5 mm●接続方式:ケーブル●電源電圧:12 24 V dc●長さ:33.2mm●最大DC電圧:24 V, 36V●実装タイプ:埋込型●出力開閉電流:200 mA●材質:黄銅ニッケルめっき、PPS●短絡過負荷保護:あり●コード番号:195-1809アズワン品番65-7319-68
誘導型センサ XS1 O 6.5 - L42MM - BRASS - SN2MM - 12 → 24 V dc - M8
仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:PNP●検出範囲:2.5 mm●接続方式:3ピンM8コネクタ●電源電圧:10 36 V dc、12 24 V dc●長さ:42mm●最大DC電圧:24 V, 36V●実装タイプ:埋込型●出力開閉電流:200 mA●動作温度 Max:+70℃●動作温度 Min:-25℃●コード番号:195-1806アズワン品番65-7336-06
誘導型センサXS1 M8 - L45 mm - 黄銅 - Sn2 mm - 12 → 24 V dc M8
仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:NPN●検出範囲:2.5 mm●接続方式:3ピンM8コネクタ●電源電圧:10 36 V dc、12 24 V dc●長さ:42mm●最大DC電圧:24 V, 36V●実装タイプ:埋込型●出力開閉電流:200 mA●材質:黄銅ニッケルめっき、PPS●動作温度 Min:-25℃アズワン品番65-7307-75
仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:PNP常時閉●検出範囲:1.5 mm●電源電圧:12 24 V dc●長さ:43mm●最大DC電圧:24V●実装タイプ:埋込型●出力開閉電流:200 mA●材質:黄銅ニッケルめっき、PPS●動作温度 Min:-25℃●コード番号:195-1844アズワン品番65-7318-12
Telemecanique Inductive Proximity Sensors XS Flat form (block)Telemecanique Inductive Proximity Sensors OsiSense XS series allow you to detect all types of objects in various applications providing high detection performance for metal objectsThis inductive sensor range with industry recognised high performing technology provide non-contact detection of material up to 20 mmInductive proximity sensors are available in flush and non-flush models (shielded and non-shielded)Styles AvailableFlush and Non-Flush (shielded and non-shielded)Short and long bodyPNP and NPN versions (compatible with PLCs and controllers)2 Wire DC, AC or AC/DC versions (available to be installed as a limit switch)How do they work and where can I use them Inductive proximity sensors contain a coil and an oscillator, these create an electromagnetic field close to the sensing surfaceWhen metal enters this field, a change occurs in the oscillating amplitudeThis, in turn, changes the sensor output, showing you and equipment that metal has been sensedInductive proximity sensors are suitable for use most industriesInductive sensors are unaffected by oil, dirt or surface finish and can be used in high vibration and high shock areas.誘導型センサXS7 15 x 32 x 8 - PBT - Sn5 mm - 12 → 24 V dc - M12 0.15 m ApplicationsRailway, Mobile equipment, Lifts and escalators, HoistingMaterial handling, conveying, logisticsMaterial working, machine tools, PackagingFood and beverage, Pharmaceutical, RoboticsXS7C1A1PAL01M12 General Purpose Inductive Proximity Sensor (XS)XS7 SensorGeneral PurposeFlat form (block) 40 x 40 x 15Size 15 mmFixed body, Flush mountablePlastic (PBT), PBT FrontDiscrete signal, 3-wireOutput 1 NO, DC circuit, PNP4 pins M12 remote male connector, (0.15 m cable length)[Us] rated supply voltage 12 to 24 V dcFront detection1 LED, yellow outputDepth 15 mmHeight 40 mmWidth 40 mmIP67 double insulation conforming to IEC 60529CE markedCertificatesUL, CSA, C-Tick, Ecolab.
仕様●センサ技術:誘導●本体形状:ブロック形●出力タイプ:PNP●検出範囲:12 mm●接続方式:4ピンM12コネクタ●電源電圧:10 36 V dc、12 24 V dc●長さ:40mm●幅:15mm●奥行き:46.8mm●最大DC電圧:24 V, 36V●実装タイプ:埋込型●出力開閉電流:200 mA●材質:PPS●短絡過負荷保護:あり●コード番号:195-1879アズワン品番65-7336-25
誘導型センサXS4 M18 - L45 mm - 黄銅 - Sn2 mm - 12 → 24 V dc M12
仕様●センサ技術:誘導●ねじの呼び:M18 x 1●出力タイプ:PNP●検出範囲:8 mm●接続方式:4ピンM12コネクタ●電源電圧:10 36 V dc、12 24 V dc●長さ:50.2mm●最大DC電圧:24 V, 36V●実装タイプ:非点滅●出力開閉電流:200 mA●動作温度 Max:+70℃●逆極性保護:ありアズワン品番65-7339-07
誘導型センサ XS4 M18 - L34MM - PPS - SN8MM - 12 → 24 V dc - ケーブル 2M
仕様●センサ技術:誘導●ねじの呼び:M18 x 1●出力タイプ:PNP●検出範囲:8 mm●接続方式:ケーブル●電源電圧:10 36 V dc、12 24 V dc●長さ:40.15mm●最大DC電圧:24 V, 36V●実装タイプ:非点滅●出力開閉電流:200 mA●材質:PPS●短絡過負荷保護:ありアズワン品番65-7335-92
誘導型センサXS6 M18 - L55 mm - 黄銅 - Sn15 mm - 12 → 24 V dc M12
仕様●センサ技術:誘導●ねじの呼び:M18 x 1●検出範囲:8 mm●接続方式:4ピンM12コネクタ●電源電圧:10 36 V dc、12 24 V dc●長さ:50.2mm●最大DC電圧:24 V, 36V●実装タイプ:埋込型●出力開閉電流:100 mA●動作温度 Max:+70℃●逆極性保護:ありアズワン品番65-7336-66
誘導型センサ XS4 M18 - L60MM - PPS - SN8MM - 12 → 48 V dc - ケーブル 10 m
仕様●センサ技術:誘導●ねじの呼び:M18 x 1●出力タイプ:PNP●検出範囲:8 mm●接続方式:ケーブル●電源電圧:10 58 V dc、12 48 V dc●長さ:62mm●最大DC電圧:48 V, 58V●実装タイプ:非点滅●出力開閉電流:200 mA●材質:PPS●短絡過負荷保護:ありアズワン品番65-7335-91
誘導型センサXS1 M18 - L45 mm - 黄銅 - Sn2 mm - 12 → 24 V dc M12
仕様●センサ技術:誘導●ねじの呼び:M18 x 1●出力タイプ:PNP●検出範囲:8 mm●接続方式:4ピンM12コネクタ●電源電圧:10 36 V dc、12 24 V dc●長さ:50.2mm●最大DC電圧:24 V, 36V●実装タイプ:埋込型●出力開閉電流:200 mA●動作温度 Max:+70℃●逆極性保護:ありアズワン品番65-7336-60
Schneider Electric XS シリーズの誘導型近接センサは、金属物体の検出専用です。基本的には、検出面を構成する巻線を持つオシレータで構成されます。巻線の前に交流磁場が発生します。 金属物体がセンサによって生成される磁場内に配置されると、その電流によって追加の負荷が誘導され、振動が停止します。これにより、出力ドライバが動作し、センサのタ
仕様●センサ技術:誘導●ねじの呼び:M18 x 1●出力タイプ:PNP●検出範囲:8 mm●接続方式:ケーブル●電源電圧:10 58 V dc、12 48 V dc●長さ:62mm●最大DC電圧:48 V, 58V●実装タイプ:埋込型●出力開閉電流:200 mA●材質:黄銅ニッケルめっき、PPS●短絡過負荷保護:ありアズワン品番65-7338-12
誘導型センサXS1 M30 - L39 mm - 黄銅 - Sn8 mm - 12 → 24 V dc - ケーブル2 m
仕様●センサ技術:誘導●ねじの呼び:M30 x 1.5●出力タイプ:PNP●検出範囲:20 mm●接続方式:ケーブル●電源電圧:10 36 V dc、12 24 V dc●長さ:43mm●最大DC電圧:24 V, 36V●実装タイプ:埋込型●出力開閉電流:200 mA●材質:黄銅ニッケルめっき、PPS●短絡過負荷保護:ありアズワン品番65-7336-72