スプリング式レールマウント端子台870シリーズワゴジャパン¥22,980税込¥25,278
1パック(100個)
5日以内出荷
取付方式DINレール結線方式スクリューレス端子間ピッチ(mm)5定格電流(UL)(A)20(300V)/5(600V)定格電圧(V)500定格電流(A)24適合電線(mm2)単線:0.08~2.5(28~12AWG)、可とうより線:0.08~4(28~12AWG)準拠規格IEC/EN60947-7-1インパルス電圧(V)6
スプリング式レールマウント端子台280シリーズワゴジャパン¥28,980税込¥31,878
1パック(100個)
5日以内出荷
取付方式DINレール結線方式スクリューレス端子間ピッチ(mm)5定格電流(UL)(A)20定格電圧(V)800定格電流(A)24適合電線(mm2)単線・可とうより線:0.08~2.5(28~12AWG)準拠規格IEC/EN60947-7-1インパルス電圧(V)8
スプリング式レールマウント端子台870シリーズワゴジャパン¥25,980税込¥28,578
1パック(100個)
5日以内出荷から86日以内出荷
取付方式DINレール結線方式スクリューレス端子間ピッチ(mm)5定格電流(UL)(A)20(300V)/5(600V)定格電圧(V)500定格電流(A)24適合電線(mm2)単線:0.08~2.5(28~12AWG)、可とうより線:0.08~4(28~12AWG)準拠規格IEC/EN60947-7-1インパルス電圧(V)6
スプリング式レールマウント端子台281シリーズワゴジャパン¥21,980税込¥24,178
1パック(50個)
5日以内出荷から36日以内出荷
取付方式DINレール結線方式スクリューレス端子間ピッチ(mm)6定格電流(UL)(A)20定格電圧(V)800定格電流(A)26適合電線(mm2)単線・可とうより線:0.08~4(28~12AWG)準拠規格IEC/EN60947-7-1インパルス電圧(V)8
中継用端子台(スプリング式)264シリーズ スナップインフット付端子台ワゴジャパン¥68,980税込¥75,878
1パック(100個)
5日以内出荷
取付方式DINレール結線方式スクリューレス端子間ピッチ(mm)6定格電流(UL)(A)20定格電圧(V)800定格電流(A)24適合電線(mm2)単線・可とうより線:0.08~2.5(28~12AWG)インパルス電圧(V)8
スプリング式レールマウント端子台281シリーズワゴジャパン¥15,980税込¥17,578
1パック(50個)
4日以内出荷から5日以内出荷
取付方式DINレール結線方式スクリューレス端子間ピッチ(mm)6定格電流(UL)(A)20定格電圧(V)800定格電流(A)32適合電線(mm2)単線・可とうより線:0.08~4(28~12AWG)準拠規格IEC/EN60947-7-1インパルス電圧(V)8
スプリング式レールマウント端子台282シリーズワゴジャパン¥15,980税込¥17,578
1パック(25個)
4日以内出荷から5日以内出荷
取付方式DINレール結線方式スクリューレス端子間ピッチ(mm)8定格電流(UL)(A)30定格電圧(V)800定格電流(A)41適合電線(mm2)単線・可とうより線:0.2~6(24~10AWG)準拠規格IEC/EN60947-7-1インパルス電圧(V)8
スプリング式レールマウント端子台280シリーズワゴジャパン¥33,980税込¥37,378
1パック(100個)
4日以内出荷から5日以内出荷
取付方式DINレール結線方式スクリューレス定格電圧(V)800定格電流(A)20適合電線(mm2)単線・可とうより線:0.08~2.5(28~12AWG)準拠規格IEC/EN60947-7-1インパルス電圧(V)8
DINレール端子台ワゴジャパン6日以内出荷
端子間ピッチ(mm)6仕様3線中継端子台;4(mm2);E×i用途に適合;中央マーキング;DIN35×15レールおよび35×7.5レール;CAGECLAMP色青質量(g)10.192取付方式DINレール定格電圧(V)800定格電流(A)32適合電線(mm2)単線・可とうより線:0.08~4(28~12AWG)準拠規格IEC/EN60947-7-1インパルス電圧(V)8結線方式スクリューレスRoHS指令(10物質対応)対応定格電流(UL)(A)20
『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります