仕様●センサ技術:誘導●ねじの呼び:M30 x 1.5●出力タイプ:PNP●検出範囲:23 mm●接続方式:ケーブル●電源電圧:10→ 30 V dc●長さ:60.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:埋込型●出力開閉電流:16 mA●動作温度 Max:+70℃●逆極性保護:あり●コード番号:188-9100アズワン品番65-7350-22
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy