アルミ個体コンデンサ(25V/100μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)5高さ(mm)装着時(最大)/8定格電圧(V)25端子間ピッチ(mm)2寿命3000時間@105℃許容差±20%RoHS指令(10物質対応)対応動作温度範囲(℃)-55~105パッケージスルーホール、D5×L8mm等価直列抵抗(mΩ)(ESR)30@100kHzリップル電流(A)1.1@100kHz静電容量(μF)100
アルミ個体コンデンサ(16V/470μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)5高さ(mm)取り付け時(最大)/11定格電圧(V)16端子間ピッチ(mm)2寿命3000時間@105℃許容差±20%RoHS指令(10物質対応)対応動作温度範囲(℃)-55~105パッケージスルーホール、D5×L11mm等価直列抵抗(mΩ)(ESR)18@100kHzリップル電流(A)3.5@100kHz静電容量(μF)470
アルミ電解コンデンサ(100V/4.7μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)5高さ(mm)取り付け時(最大)/11定格電圧(V)100端子間ピッチ(mm)2許容差±20%RoHS指令(10物質対応)対応パッケージスルーホール、D5×L11mm静電容量(μF)4.7
アルミ電解コンデンサ(50V/100μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)8高さ(mm)取り付け時(最大)/12定格電圧(V)50端子間ピッチ(mm)3.5寿命2000時間@105℃許容差±20%RoHS指令(10物質対応)対応パッケージスルーホール、D8×L12mm静電容量(μF)100
アルミ電解コンデンサ(50V/2200μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)16高さ(mm)取り付け時(最大)/30定格電圧(V)50端子間ピッチ(mm)7.5寿命2000時間@105℃許容差±20%RoHS指令(10物質対応)対応パッケージスルーホール、D16×L30mm静電容量(μF)2200
アルミ電解コンデンサ(50V/1000μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)13高さ(mm)取り付け時(最大)/25定格電圧(V)50端子間ピッチ(mm)5寿命2000時間@105℃許容誤差±20%RoHS指令(10物質対応)対応パッケージスルーホール、D13×L25mm静電容量(μF)1000
アルミ電解コンデンサ(50V/220μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)10高さ(mm)取り付け時(最大)/13定格電圧(V)50端子間ピッチ(mm)5寿命2000時間@105℃許容誤差±20%RoHS指令(10物質対応)対応パッケージスルーホール、D10×L13mm静電容量(μF)220
アルミ個体コンデンサ(16V/100μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)5高さ(mm)取り付け時(最大)/6定格電圧(V)16端子間ピッチ(mm)2寿命105℃で2000時間許容差±20%RoHS指令(10物質対応)対応動作温度範囲(℃)-55~105パッケージスルーホール、D5×L6mm等価直列抵抗(mΩ)(ESR)18@100KHzリップル電流(A)2.3@100KHz静電容量(μF)100
アルミ電解コンデンサ(50V/470μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)10高さ(mm)取り付け時(最大)/20定格電圧(V)50端子間ピッチ(mm)5寿命2000時間@105℃許容差±20%RoHS指令(10物質対応)対応パッケージスルーホール、D10×L20mm静電容量(μF)470
アルミ電解コンデンサ(50V/3300μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)18高さ(mm)取り付け時(最大)/30定格電圧(V)50端子間ピッチ(mm)7.5寿命2000時間@105℃許容差±20%RoHS指令(10物質対応)対応パッケージスルーホール、D18×L30mm静電容量(μF)3300
アルミ電解コンデンサ(100V/47μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)8高さ(mm)取り付け時(最大)/12定格電圧(V)100端子間ピッチ(mm)3.5許容差±20%RoHS指令(10物質対応)対応パッケージスルーホール、D8×L12mm静電容量(μF)47
アルミ個体コンデンサ(6.3V/1000μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)6.3高さ(mm)取り付け時(最大)/10定格電圧(V)6.3端子間ピッチ(mm)2.5寿命2000時間@105℃許容誤差±20%RoHS指令(10物質対応)対応動作温度範囲(℃)-55~105パッケージスルーホール、D6.3×L10mm静電容量(μF)1000
アルミ電解コンデンサ(100V/10μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)6.3高さ(mm)取り付け時(最大)/11定格電圧(V)100端子間ピッチ(mm)2.5寿命1000時間@105℃許容誤差±20%RoHS指令(10物質対応)対応パッケージスルーホール、D6.3×L11mmリップル電流(mA)61@120Hz静電容量(μF)10
アルミ電解コンデンサ(100V/470μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)16高さ(mm)装着時(最大)/25定格電圧(V)100端子間ピッチ(mm)7.5許容差±20%RoHS指令(10物質対応)対応パッケージスルーホール、D16×L25mm静電容量(μF)470
アルミ個体コンデンサ(6.3V/470μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)6.3高さ(mm)装着時(最大)/8定格電圧(V)6.3許容差±20%RoHS指令(10物質対応)対応動作温度範囲(℃)-55~105パッケージスルーホール、D6.3×L8mm静電容量(μF)470
アルミ個体コンデンサ(16V/220μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)5高さ(mm)取り付け時(最大)/9定格電圧(V)16端子間ピッチ(mm)2寿命3000時間@105℃許容差±20%RoHS指令(10物質対応)対応動作温度範囲(℃)-55~105パッケージスルーホール、D5×L9mm等価直列抵抗(mΩ)(ESR)19@100kHzリップル電流(A)2.69@100kHz静電容量(μF)220
アルミ電解コンデンサ(100V/100μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)10高さ(mm)取り付け時(最大)/17定格電圧(V)100端子間ピッチ(mm)5寿命2000時間@105℃許容誤差±20%RoHS指令(10物質対応)対応パッケージスルーホール、D10×L17mm静電容量(μF)100
アルミ個体コンデンサ(6.3V/1500μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)6.3高さ(mm)装着時(最大)/14定格電圧(V)6.3許容誤差±20%RoHS指令(10物質対応)対応動作温度範囲(℃)-55~105パッケージスルーホール、D6.3×L14mm静電容量(μF)1500
アルミ個体コンデンサ(25V/220μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)5高さ(mm)取り付け時(最大)/9定格電圧(V)25端子間ピッチ(mm)2寿命3000時間@105℃許容差±20%RoHS指令(10物質対応)対応動作温度範囲(℃)-55~105パッケージスルーホール、D5×L9mm等価直列抵抗(mΩ)(ESR)18@100kHzリップル電流(A)1.9@100kHz静電容量(μF)220
アルミ電解コンデンサ(50V/4700μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)18高さ(mm)装着時(最大)/40定格電圧(V)50端子間ピッチ(mm)7.5許容差±20%RoHS指令(10物質対応)対応パッケージスルーホール、D18×L40mm静電容量(μF)4700
アルミ個体コンデンサ(25V/330μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)6.3高さ(mm)実装時(最大)/14定格電圧(V)25端子間ピッチ(mm)2.5寿命2000時間@105℃許容差±20%RoHS指令(10物質対応)対応動作温度範囲(℃)-55~105パッケージスルーホール、D6.3×L14mm静電容量(μF)470
アルミ個体コンデンサ(16V/270μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)6.3高さ(mm)装着時(最大)/9定格電圧(V)16端子間ピッチ(mm)2.5寿命3000時間@105℃許容差±20%RoHS指令(10物質対応)対応動作温度範囲(℃)-55~105パッケージスルーホール、D6.3×L9mm等価直列抵抗(mΩ)(ESR)12@100kHzリップル電流(A)2.9@100kHz静電容量(μF)270
アルミ個体コンデンサ(16V/330μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)6.3高さ(mm)取り付け時(最大)/9定格電圧(V)16端子間ピッチ(mm)2.5寿命3000時間@105℃許容差±20%RoHS指令(10物質対応)対応動作温度範囲(℃)-55~105パッケージスルーホール、D6.3×L9mm等価直列抵抗(mΩ)(ESR)20@100kHzリップル電流(A)3.1@100kHz静電容量(μF)330
アルミ電解コンデンサ(50V/680μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)13高さ(mm)取り付け時(最大)/20定格電圧(V)50端子間ピッチ(mm)5寿命1000時間@105℃許容誤差±20%RoHS指令(10物質対応)対応動作温度範囲(℃)-40~+105パッケージスルーホール、D13×L20mm静電容量(μF)680
アルミ電解コンデンサ(100V/680μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)16高さ(mm)取り付け時(最大)/35.5定格電圧(V)100端子間ピッチ(mm)7.5寿命2000時間@105℃許容差±20%RoHS指令(10物質対応)対応パッケージスルーホール、D16×L35.5mm静電容量(μF)680
アルミ個体コンデンサ(16V/150μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)5高さ(mm)座面(最大)7定格電圧(V)16寿命2000時間@105℃許容差±20%RoHS指令(10物質対応)対応パッケージスルーホール、D5×L7mm静電容量(μF)150
アルミ個体コンデンサ(6.3V/560μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)8高さ(mm)装着時(最大)/9定格電圧(V)6.3許容差±20%RoHS指令(10物質対応)対応動作温度範囲(℃)-55~105パッケージスルーホール、D8×L9mm静電容量(μF)560
アルミ電解コンデンサ(100V/330μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)12.5高さ(mm)取り付け時(最大)/25定格電圧(V)100端子間ピッチ(mm)5寿命4000時間@105℃許容差±20%RoHS指令(10物質対応)対応パッケージスルーホール、D12.5×L25mm静電容量(μF)330
アルミ個体コンデンサ(25V/470μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)6.3高さ(mm)取り付け時(最大)/10定格電圧(V)25端子間ピッチ(mm)2寿命3000時間@105℃許容差±20%RoHS指令(10物質対応)対応動作温度範囲(℃)-55~105パッケージスルーホール、D6.3×L10mm等価直列抵抗(mΩ)(ESR)16@100kHzリップル電流(A)3.5@100kHz静電容量(μF)470
アルミ個体コンデンサ(16V/180μF/105℃品)Asian Brand5日以内出荷
高さ(mm)座面(最大)8定格電圧(V)16許容誤差±20%RoHS指令(10物質対応)対応動作温度範囲(℃)-55~105パッケージスルーホール、D5×L8mm静電容量(μF)180
アルミ電解コンデンサ(50V/330μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)10高さ(mm)取り付け時(最大)/17定格電圧(V)50端子間ピッチ(mm)5寿命2000時間@105℃許容誤差±20%RoHS指令(10物質対応)対応パッケージスルーホール、D10×L17mmリップル電流(mA)589@120Hz静電容量(μF)330
アルミ個体コンデンサ(6.3V/680μF/105℃品)Asian Brand5日以内出荷
高さ(mm)座面(最大)/12定格電圧(V)6.3許容差±20%RoHS指令(10物質対応)対応動作温度範囲(℃)-55~105パッケージスルーホール、D5×L12mm静電容量(μF)680
アルミ電解コンデンサ(100V/220μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)13高さ(mm)取り付け時(最大)/25定格電圧(V)100端子間ピッチ(mm)5寿命2000時間@105℃許容誤差±20%RoHS指令(10物質対応)対応パッケージスルーホール、D13×L25mm静電容量(μF)220
『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります
インバータ富士電機税込¥40,678~¥36,980~