仕様電話/ネットワーク回線保護:単一回線用 交換ジャックまたはネットワーク用(RJ-11、RJ-45共用)自動シャットダウン機能:対応(USB接続)付属品変換プラグ(2P-3Pアダプタ)、電話モジュラーケーブル、専用電源管理ソフトウェア(USBケーブル付き)質量(kg)約2.3外形寸法(幅W×奥行D×高さH)(mm)110×330×82コンセント出力6個(バックアップコンセント3個/サージ保護のみコンセント3個)出力周波数(Hz)50/60±0.5(バックアップ運転時)出力波形矩形波バッテリー【タイプ】小型シール鉛蓄電池、【容量】DC12V3Ah×1、【90%までの充電時間(負荷50%時)】<12時間、【バッテリー通常寿命(交換時期と使用温度)】3.0年(5~20℃)/1.7年(30℃)、【交換用バッテリー型番】BP3-12出力容量最大10A(コンセント)最大1000W(定格)AC100V±5%(バックアップ運転時)相数単相2線式(アース付き)使用環境最大高度1500メートル(5000フィート)、湿度0~95%、0~40℃(結露のないこと)入力周波数(Hz)50/60(自動選定)安全規格UL、VCCI Class B Compliance、PSE入力仕様定格入力電圧:入力ケーブル長出力仕様バッテリーバックアップ:700VA/350Wコンセント最大出力容量:1000W出力停止までの最大時間:30分(負荷0~40W)サージ・ノイズフィルタ:EMI/RFIフィルタ保管環境最大高度3000メートル(10000フィート)湿度0~95%、-15~40℃(結露のないこと)ケーブル長(cm)197プラグ形状(入力)NEMA 5-15P