TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))7日以内出荷
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:2kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6918-42