多機能充電式LEDライトCL28RFENIX(フェニックス)当日出荷
三脚に取り付けることも、吊り下げることもできるため、工業用だけではなくカーキャンプなどのアウトドア、停電時にも最適です。2つのロータリースイッチにより、ホワイトライトとレッドライトの明るさを無段階に調節できます。360°回転するハンドルで全方位照射可能です。ランタンのハンドルにはマグネットが付いており、金属面に取り付け可能です。USB Type-C充電ポートには充電表示と低電圧警告機能が搭載されており、管理がしやすいです。USB-AおよびUSB-C充電ポートは、パワーバンクとして使用可能です。360度回転式ハンドルで、全方向への照射が可能です。マグネットがついているため、ハンドルを金属面に取り付けることが可能です。デュアルロータリースイッチで明るさと色温度を自由に調整可能です。
用途調色、磨き、傷・仕上がり確認などに。アウトドア・夜間・庫内など暗所での作業に。災害備蓄品として。付属品USBType-C充電ケーブル、キーチェーントラスコ品番595-2962幅(mm)100色黒高さ(mm)97タイプ充電式(USBType-Cポート)奥行(mm)41電源5V/9V/12Vバッテリー容量(Ah)10光源色白色・赤色充電時間(時間)約4明るさ(Lm)明るさ/点灯時間:2000lm/約9時間(白色ライトHIGH)、1000lm/約10時間(白色ライトMED)、10lm/約360時間(白色ライトLOW)、9lm/約170時間(赤色ライトCONSTANT)、9lm/約340時間(赤色ライトFLASH)