仕様リサイクル/RoHS10物質:対応/閾値以下(除外項目除く)付属品[ケーブル]HDMIケーブル(1.5m)/DisplayPortケーブル(1.8m)/USBType-C-Cケーブル(1.0m)/USBケーブル(1.0m)/電源コード(1.8mAC100V用)[その他]スタンドベース(ネジ付き)、スタンドネック、L型ドライバー、VESAプレート、セーフティー&クイックスタートガイド保証書(クイックスタートガイド内)質量(kg)[スタンド含む]5.3[スタンド含まず]3.4消費電力(W)[標準]20(最大135)[スタンバイモード時]0.5(最大)適合規格VCCI、PSE表面処理ノングレア対応J-Moss:グリーンマーク外形寸法(幅W×高さH×奥行D)(mm)538.5×373.5~500×209.5保存温度(℃)-20~60機能プラグ&プレイ:VESA DDC2B(TM)電源(AC V)100~240、50/60Hz定格入力電流(A)1.5コントラスト比1300:1(標準)/80000000:1(Adv.Contrast機能時)スタンド【昇降機能(高さ調整)】可動範囲上下150mm【スウィーベル機能(左右首振り)】左右各60°【ピボット機能(画面縦回転)】左右回転各90°【チルト機能(画面角度調整)】上向き23°/下向き5°最大解像度1920×1080表示範囲(mm)(最大)水平:596.7/垂直:335.7保証期間3年間保証使用環境温度(℃)5~35視野角左右各89°、上下各89°(標準)走査周波数(水平)30~110KHz走査周波数(垂直)55~100KHz応答速度1ms(MPRT)VESAマウント(mm)100×100スピーカー2W×2コネクタ(デジタル)信号入力:USBType-C(AltMode・PD65W e-marker対応)×1/HDMI×1/DisplayPort×1駆動方式a-Si TFT アクティブマトリックス保存湿度(%)10~90※結露なきことセキュリティ盗難防止ロック用ホール使用環境湿度(%)10~90※結露なきことポートLAN:RJ45(1000BASE-T)画素ピッチ(H×V)(mm)0.275×0.275対角(mm)605アスペクト比16:9入出力端子USB Type-C、 USB Type-A、HDMI、DisplayPort、RJ45、Φ3.5mmステレオミニジャックモニターサイズ23.8型パネル駆動方式IPS最大表示色約1677万輝度(cd/m2)300インターフェイス-ダウンストリームType-A(DC5V/900mA)×3、Type-C(DC5V/1.5A)×1USB規格USB3.2 Gen 1(5Gbps)、USB Power Delivery(65W)