Meltec(大自工業)4日以内出荷
急速充電(QC)30分で約50%充電が可能!。時間がない時には急速充電のクイックチャージで充電時間が短縮されます。。静音タイプ。インバーター内の熱を逃がす、静音熱冷却ファン付。。バッテリーチェッカー機能付。【電圧チェック目安】。良好:12.5V以上/充電間近:12.4V~12V/要充電:11.9V~11.7V/即充電:11.6V以下。。コンセント&USB充電&バッテリーチェッカーの3つの機能が1つに!。。4つ保護機能。・低電圧・過電圧・過負荷・温度保護機能で安全に使用頂けます。
質量(g)約195出力USB Type-A/4口(合計4.8A)・USB Type-C/1口(USB PD対応最大出力18w)・USB Quick Charge3.0/ 1口(最大出力18w)出力電圧(V)AC100(矩形波)入力電圧(V)DC12(バッテリー電圧チェック機能付き)定格出力(W)100(AC100V、Type-C、QC3.0、Type-A 4口合計)寸法(幅W×高さH×奥行D)(mm)約78×60×60出力周波数(Hz)55変換効率(%)70保護機能低電圧、過電圧、過負荷、温度瞬間出力(W)最大:200