その他電磁弁の一次側にはストレーナーを付けて下さい形状ストレート材質(本体)CAC408(青銅鋳物)種類電磁弁形式準直動式使用温度範囲(℃)5~180(温水の場合100以下)電圧(V)AC100/200(50/60Hz)、AC110/220(60Hz共用)保護構造防塵・防滴(屋外で使用する場合、端子箱を併用してください)定格電圧(V)AC100/200(50/60Hz)、AC110/220(60Hz共用)最高使用圧力(MPa)1接続方式ねじ込み形使用流体蒸気・水・空気・油(灯油・軽油程度)絶縁種別H種(シリコンモールド)ハンドル形状なし耐圧性(MPa[kgf/cm2])水圧:2[20]取付姿勢コイルを上にした垂直から水平までの取付姿勢で縦横配管に使用適合流体蒸気・水・空気・油(灯油・軽油程度)周囲温度(℃)5~60弁前後の最小差圧(MPa)0(コイルが水平の場合は0.03)端接続JIS Rcねじ材質(弁体)SUS(ステンレス鋼)材質(ディスク)PTFE許容漏洩量蒸気、水、油:なし(圧力計目視)、空気:50mL/min以下(0.05~1.0MPa{0.5~10kgf}時)作動通電時開形適合圧力(MPa)0~1.0流体粘度(cSt)20以下RoHS指令(10物質対応)対応