Y-SK11当日出荷
中級・上級者にも満足の本格派木工旋盤です。低速ギアーモーター採用で高精度・静音設計です。棒、筒状の加工はもちろん、付属の板プラスやスクロールチャックを使ってお椀やお盆の製作も可能です。速度2段調整(ベルト式)で工程に合わせた最適な回転数で作業できます。切れ味に優れた替刃式ハイスバイトが標準付属です(平丸1本)。別売の延長ベッド300mmを継ぎ足せば最大長さ600mmまで加工できます。
用途各種木・竹の加工茶托・菓子器花瓶・うき・サラダボール・小物入れなどの加工。電源単相交流100(50/60Hz共用)消費電力(W)368/333電流(A)5.5/4.8コード長さ(m)約2.3セット内容100mm板プラス・六角棒レンチ・スパナ2本・主軸四ツ爪・ロックピン・100mmスクロールチャック(Y-2101)・替刃式手バイト(Y-1211)・シャフトロックピン主軸回転数(min-1[r.p.m])(高速)50Hz:1060/60Hz:1280、2段ベルト掛換(低速)50Hz:547/60Hz:660定格時間連続加工寸法(mm)(最大)径300・長さ300