カテゴリ
- メカニカル部品(18)
- バイク純正部品(2)
- 制御機器(2)
- 切削工具(1)
絞り込み
ブランド
エコロジープロダクト
「63/28c4」の検索結果

深溝玉軸受 6300番台 開放形
NTN(エヌティーエヌ)(84件のレビュー)¥339~税込¥373~1個当日出荷から3日以内出荷ベアリングの中で最も多方面に活用されている深みぞ玉軸受。深溝玉軸受は、内輪・外輪とも軌道は円弧状の深い溝になっておりラジアル荷重、両方向のアキシアル荷重、又はそれらの組合せである合成荷重を受けることができ、高速回転にも適しています。シールド形は、金属のシールド板を外輪に固定し、内輪シール面のV溝とのラビリンスすきまを形成しています。材質(本体)高炭素クロム軸受鋼JIS等級0シールド形状開放形荷重方向ラジアル外輪タイプフラット軌道輪形状深溝玉軸受軌道輪列数単列転動体材質高炭素クロム軸受鋼
深溝玉軸受 6300番台 LLU (両側接触ゴムシール形)
NTN(エヌティーエヌ)(158件のレビュー)¥419~税込¥461~1個当日出荷から3日以内出荷ベアリングの中で最も多方面に活用されている深みぞ玉軸受。深溝玉軸受は、内輪・外輪とも軌道は円弧状の深い溝になっておりラジアル荷重、両方向のアキシアル荷重、又はそれらの組合せである合成荷重を受けることができ、高速回転にも適しています。シールド形は、鋼板に合成ゴムを固着したシール板を外輪に固定しシール先端部は内輪シール面のV溝側面に接触している。材質(本体)高炭素クロム軸受鋼JIS等級0シールド形状両側接触シール形荷重方向ラジアル外輪タイプフラット軌道輪形状深溝玉軸受軌道輪列数単列転動体材質高炭素クロム軸受鋼
単列深溝玉軸受 6300番台 開放形
NSK(日本精工)(9件のレビュー)¥119~税込¥131~1個当日出荷から5日以内出荷単列深溝玉軸受は、転がり軸受の中で最も代表的な形式であり、その用途は広い。内輪・外輪に設けられた軌道の溝は、転動する玉の半径より、わずかに大きい半径の円弧の横断面をなしている。ラジアル荷重のほかに、両方向のアキシアル荷重を負荷することができます。摩擦トルクが小さく、高速回転する箇所や低騒音、低振動が要求される用途にも適しています。シールド形状開放形軌道輪形状深溝玉軸受外輪タイプフラット軌道輪列数単列材質(本体)高炭素クロム軸受鋼JIS等級0荷重方向ラジアル転動体材質高炭素クロム軸受鋼
深溝玉軸受 6300番台 LLU C3/5K
NTN(エヌティーエヌ)(28件のレビュー)¥449~税込¥494~1個当日出荷から6日以内出荷材質(本体)高炭素クロム軸受鋼内部すきま予圧記号C3グリース記号5K(マルテンプSRL、共同油脂)軌道輪形状深溝玉軸受ベアリング番台6300
深溝玉軸受 6300番台 開放形 C3隙間
NTN(エヌティーエヌ)(41件のレビュー)¥359~税込¥395~1個当日出荷から6日以内出荷ラジアル内部すきまC3 重荷重、衝撃荷重を負荷し、しめしろが大きい材質(本体)高炭素クロム軸受鋼内部すきま予圧記号C3JIS等級0シールド形状開放形荷重方向ラジアル外輪タイプフラット軌道輪形状深溝玉軸受軌道輪列数単列転動体材質高炭素クロム軸受鋼
単列深溝玉軸受 6300番台 DDU (両側接触ゴムシール形)
NSK(日本精工)(51件のレビュー)¥459~税込¥505~1個当日出荷から翌々日出荷単列深溝玉軸受は、転がり軸受の中で最も代表的な形式であり、その用途は広い。内輪・外輪に設けられた軌道の溝は、転動する玉の半径より、わずかに大きい半径の円弧の横断面をなしている。ラジアル荷重のほかに、両方向のアキシアル荷重を負荷することができます。摩擦トルクが小さく、高速回転する箇所や低騒音、低振動が要求される用途にも適しています。材質(本体)高炭素クロム軸受鋼
深溝玉軸受 6300番台 ZZ
NTN(エヌティーエヌ)(71件のレビュー)¥379~税込¥417~1個当日出荷から翌々日出荷ベアリングの中で最も多方面に活用されている深みぞ玉軸受。深溝玉軸受は、内輪・外輪とも軌道は円弧状の深い溝になっておりラジアル荷重、両方向のアキシアル荷重、又はそれらの組合せである合成荷重を受けることができ、高速回転にも適しています。シールド形は、金属のシールド板を外輪に固定し、内輪シール面のV溝とのラビリンスすきまを形成しています。材質(本体)高炭素クロム軸受鋼JIS等級0シールド形状両側シールド形荷重方向ラジアル外輪タイプフラット軌道輪形状深溝玉軸受軌道輪列数単列転動体材質高炭素クロム軸受鋼
深溝玉軸受 6300番台 開放形
(26件のレビュー)¥169~税込¥186~1個当日出荷ベアリングの中で最も多方面に活用されている深みぞ玉軸受。深溝玉軸受は、内輪・外輪とも軌道は円弧状の深い溝になっておりラジアル荷重、両方向のアキシアル荷重、又はそれらの組合せである合成荷重を受けることができ、高速回転にも適しています。材質(本体)高炭素クロム軸受鋼JIS等級0シールド形状開放形荷重方向ラジアル外輪タイプフラット軌道輪形状深溝玉軸受軌道輪列数単列転動体材質高炭素クロム軸受鋼ベアリング番台6300
深溝玉軸受 6300番台 接触シール形(LLU) C3隙間
NTN(エヌティーエヌ)(58件のレビュー)¥569~税込¥626~1個当日出荷から6日以内出荷材質(本体)高炭素クロム軸受鋼内部すきま予圧記号C3グリース記号-
深溝玉軸受 6200番台 開放形
(52件のレビュー)¥139~税込¥153~1個当日出荷ベアリングの中で最も多方面に活用されている深みぞ玉軸受。深溝玉軸受は、内輪・外輪とも軌道は円弧状の深い溝になっておりラジアル荷重、両方向のアキシアル荷重、又はそれらの組合せである合成荷重を受けることができ、高速回転にも適しています。シールド形状開放形材質(本体)高炭素クロム軸受鋼JIS等級0荷重方向ラジアル外輪タイプフラット軌道輪形状深溝玉軸受軌道輪列数単列転動体材質高炭素クロム軸受鋼
深溝玉軸受 6200番台 開放形
NTN(エヌティーエヌ)(144件のレビュー)¥239~税込¥263~1個当日出荷から3日以内出荷ベアリングの中で最も多方面に活用されている深みぞ玉軸受。深溝玉軸受は、内輪・外輪とも軌道は円弧状の深い溝になっておりラジアル荷重、両方向のアキシアル荷重、又はそれらの組合せである合成荷重を受けることができ、高速回転にも適しています。シールド形は、金属のシールド板を外輪に固定し、内輪シール面のV溝とのラビリンスすきまを形成しています。材質(本体)高炭素クロム軸受鋼JIS等級0シールド形状開放形荷重方向ラジアル外輪タイプフラット軌道輪形状深溝玉軸受軌道輪列数単列転動体材質高炭素クロム軸受鋼
単列深溝玉軸受 6300番台 VV (両側非接触ゴムシール形)
NSK(日本精工)(30件のレビュー)¥459~税込¥505~1個当日出荷から4日以内出荷単列深溝玉軸受は、転がり軸受の中で最も代表的な形式であり、その用途は広い。内輪・外輪に設けられた軌道の溝は、転動する玉の半径より、わずかに大きい半径の円弧の横断面をなしている。ラジアル荷重のほかに、両方向のアキシアル荷重を負荷することができます。摩擦トルクが小さく、高速回転する箇所や低騒音、低振動が要求される用途にも適しています。材質(本体)高炭素クロム軸受鋼JIS等級0シールド形状両側非接触シール形荷重方向ラジアル外輪タイプフラット軌道輪形状深溝玉軸受軌道輪列数単列転動体材質高炭素クロム軸受鋼ベアリング番台6300
深溝玉軸受 6200番台 ZZ
NTN(エヌティーエヌ)(194件のレビュー)¥279~税込¥307~1個当日出荷から6日以内出荷ベアリングの中で最も多方面に活用されている深みぞ玉軸受。深溝玉軸受は、内輪・外輪とも軌道は円弧状の深い溝になっておりラジアル荷重、両方向のアキシアル荷重、又はそれらの組合せである合成荷重を受けることができ、高速回転にも適しています。シールド形は、金属のシールド板を外輪に固定し、内輪シール面のV溝とのラビリンスすきまを形成しています。材質(本体)高炭素クロム軸受鋼JIS等級0シールド形状両側シールド形荷重方向ラジアル外輪タイプフラット軌道輪形状深溝玉軸受軌道輪列数単列転動体材質高炭素クロム軸受鋼
深溝玉軸受 6300番台 LLB (両側非接触ゴムシール形)
NTN(エヌティーエヌ)(35件のレビュー)¥439~税込¥483~1個当日出荷から6日以内出荷ベアリングの中で最も多方面に活用されている深みぞ玉軸受。深溝玉軸受は、内輪・外輪とも軌道は円弧状の深い溝になっておりラジアル荷重、両方向のアキシアル荷重、又はそれらの組合せである合成荷重を受けることができ、高速回転にも適しています。シールド形は、鋼板に合成ゴムを固着したシール板を外輪に固定しシール先端部は内輪シール面のV溝に沿ってラビリンスすきまを形成。材質(本体)高炭素クロム軸受鋼JIS等級0シールド形状両側非接触シール形荷重方向ラジアル外輪タイプフラット軌道輪形状深溝玉軸受軌道輪列数単列転動体材質高炭素クロム軸受鋼ベアリング番台6300
深溝玉軸受 6300番台 開放形 C3隙間
NSK(日本精工)(10件のレビュー)¥359~税込¥395~1個当日出荷から6日以内出荷シールド形状開放形軌道輪形状深溝玉軸受外輪タイプフラット軌道輪列数単列材質(本体)高炭素クロム軸受鋼内部すきま予圧記号C3JIS等級0荷重方向ラジアル転動体材質高炭素クロム軸受鋼
単列深溝玉軸受 6300番台 ZZ
NSK(日本精工)(16件のレビュー)¥399~税込¥439~1個当日出荷から6日以内出荷単列深溝玉軸受は、転がり軸受の中で最も代表的な形式であり、その用途は広い。内輪・外輪に設けられた軌道の溝は、転動する玉の半径より、わずかに大きい半径の円弧の横断面をなしている。ラジアル荷重のほかに、両方向のアキシアル荷重を負荷することができます。摩擦トルクが小さく、高速回転する箇所や低騒音、低振動が要求される用途にも適しています。
深溝玉軸受 6200番台 LLU (両側接触ゴムシール形)
NTN(エヌティーエヌ)(333件のレビュー)¥319~税込¥351~1個当日出荷から3日以内出荷ベアリングの中で最も多方面に活用されている深みぞ玉軸受。深溝玉軸受は、内輪・外輪とも軌道は円弧状の深い溝になっておりラジアル荷重、両方向のアキシアル荷重、又はそれらの組合せである合成荷重を受けることができ、高速回転にも適しています。シールド形は、鋼板に合成ゴムを固着したシール板を外輪に固定しシール先端部は内輪シール面のV溝側面に接触している。材質(本体)高炭素クロム軸受鋼JIS等級0シールド形状両側接触ゴムシール形荷重方向ラジアル外輪タイプフラット軌道輪形状深溝玉軸受軌道輪列数単列転動体材質高炭素クロム軸受鋼
深溝玉軸受 6300番台 LLU CM/5K
NTN(エヌティーエヌ)(7件のレビュー)¥479~税込¥527~1個当日出荷から6日以内出荷ベアリングの中で最も多方面に活用されている深みぞ玉軸受。深溝玉軸受は、内輪・外輪とも軌道は円弧状の深い溝になっておりラジアル荷重、両方向のアキシアル荷重、又はそれらの組合せである合成荷重を受けることができ、高速回転にも適しています。シールド形は、金属のシールド板を外輪に固定し、内輪シール面のV溝とのラビリンスすきまを形成しています。材質(本体)高炭素クロム軸受鋼内部すきま予圧記号CMJIS等級0シールド形状両側接触シール形荷重方向ラジアル外輪タイプフラット軌道輪形状深溝玉軸受軌道輪列数単列転動体材質高炭素クロム軸受鋼
Microchip マイコン, 28-Pin SPDIP PIC16C63A-04/SP
MICROCHIP¥15,980税込¥17,5781セット(15個)7日以内出荷PIC16C63A/65B/73B/74B 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C63A/65B/73B/74B family of microcontrollers is based upon Microchip ’s mid-range architecture with an level hardware stack and 35 14-bit instructions. These MCUs provide up to MIPS, Kbytes program memory with data memory of 192 bytes RAM. On board is RC oscillator with ±1% accuracy. Features. 35 Instructions Level Hardware Stack 22 I/O Pins PIC16C63A/73B 33 I/O Pins PIC16C65B/74B Capture, Compare, PWM (CCP) Module Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C73B only Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C74B only Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C Universal Synchronous Asynchronous Receiver Transmitter (USART/SCI) Parallel Slave Port PIC16C65B/74B only Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP)仕様ファミリー名 = PIC16Cパッケージタイプ = SPDIP実装タイプ = スルーホールピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 4 K x 14ワード最大周波数 = 4MHzRAMサイズ = 192 BUSBチャンネル = 0PWMユニット数 = 2SPIチャンネル数 = 1USARTチャネルの数 = 1長さ = 35.18mmRoHS指令(10物質対応)対応