東芝6日以内出荷
40Wスピーカーシステムを搭載し、音の繊細なディティールを再現するハイレゾ再生に対応。CDやMP3などの圧縮音源をハイレゾ音源相当の高解像度音質に変換するアップコンバート機能を搭載し、臨場感のあるサウンドを実現しました。またBluetoothは送受信機能を搭載。これにより、本機でスマホ等の音源を聴くことも、ラジオ等をイヤホンや離れた場所のスピーカーで聴くことも可能。スピードコントロールやリピート・プログラムなど多彩な再生機能を搭載た、高音質多機能な1台です。
仕様【CD部】2チャンネルステレオ、サンプリング周波数:44.1kHz、対応メディア:CD、CD-R/RW(CD-DA/MP3フォーマット)、【SDカード部】再生形式:MP3(MPEG-1 Audio Layer3(~192kbps))/FLAC/WAV、対応メモリー:32MB~32GB SD・SDHCカード(別売り)、再生可能SDカード:SDA規格認定品(Class2、Class4)、【USBカード部】再生形式:MP3(MPEG-1 Audio Layer3(~192kbps))/FLAC/WAV、対応メモリー:USBフラッシュメモリー32MG~32GB(別売り)、再生可能USBメモリー:USB-IF 規格認定品(USB1.1、USB2.0)、【カセットテープ部】4トラック 2チャンネル、録音方式:ACバイアス録音、消去:交流バイアス消去、早送り・巻き戻し時間:約3分(C60分)、推奨テープ:ノーマルカセットC60、【ラジオ部】受信周波数:FM:76.0~108.0MHz(0.1MHzステップ) AM:531~1,710kHz(9kHzステップ)その他声くっきり機能、ハイレゾ対応、アップコンバート機能付属品電源コード、リモコン(リチウム電池付属)、AMループアンテナ、取扱説明書(保証書付き)、周波数一覧表、ヘッドクリーニングキット寸法(mm)幅350×高さ126×奥行218(突起部含まず)質量(kg)3色シルバー電源(V)AC100 50/60Hz消費電力(W)22最大出力(W)【実用】 20+20スピーカーΦ6.4cmコーン型+Φ2cmドーム型×2BluetoothVer.5.3、対応プロファイル:AD2P・AVRCP、見通し距離10m入出力端子外部入力:Φ3.5mmステレオミニジャック、マイク入力:Φ3.5mmモノラルミニジャック、ヘッドホン出力:Φ3.5mmステレオミニジャック、SDカード挿入口:SD規格に準拠した入力端子、USBメモリー挿入口:USB1.1、USB2.0、DC5V 0.5A