21件中 1~21件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ROYAL(ロイヤル)[建築金物]木棚用押さえ
RoHS
仕様ベッカー取付不可 材質スチール 厚さ(mm)3 ねじ径×ピッチ(mm)M5×0.8 RoHS指令(10物質対応)対応
1個
209 税込230
当日出荷から8日以内出荷
バリエーション一覧へ (8種類の商品があります)

スプロケットとチェーンのローラーとの相性を最適化し、互いの耐久性が最大限発揮される様に開発された製品。カシメジョント付属
1本
7,990 税込8,789
3日以内出荷
バリエーション一覧へ (189種類の商品があります)

USB5734 USB 3.0 Hub Controllers. From Microchip the USB5734 is a 3.0 compliant (also known as USB 3.1 Gen 1) and supports all the defined USB speeds up to the 5 Gbps SuperSpeed (SS) data rate on all enabled downstream ports. The device integrates a USB 2.0 controller to decouple SuperSpeed data from slower USB 2.0 traffic to avoid bottlenecks slower USB 2.0 traffic can create. The USB5734 integrates functions that would typically be associated with a separate MCU or processor; as such Microchip classifies this device as a ’Smart Hub ’. For example the device can communicate to peripherals via I2C, SPI, GPIOs or UART in addition to USB. Also a downstream device can take control of the host system by swapping roles to become the host port, with the Smart Hub switching between two different hosts if required. 特長. Four downstream USB 3.0 (USB 3.1 Gen1)/2.0 ports Integrated Hub Feature Controller (HFC) enabling I/O bridging and FlexConnect I/O Bridging: Host communication to external peripherals - USB to I2C/UART/SPI/GPIO FlexConnect: Host port swapping and switching to downstream devices Battery Charging: USB-IF revision 1.2 support on downstream ports (DCP, CDP, SDP) Simultaneous data transfer for 2500 mA of high speed charging Port Configuration Straps: Predefined configuration of port settings Battery Charging, Non-Removable, Disable Application Straps: Predefined configuration of GPIOs for specific Use Cases including Mixed Mode, FlexConnect Mode, Port Speed mode, Port BC Mode and UART Mode. ProTouch2: Configuration tool to enable enhanced OEM configuration options through either One-Time Programmable (OTP) (8Kbit) or external SPI ROM Manufacturing line programming tool and field update capabilities USB Link Power Management (LPM) support IETF RFC 4122 compliant 128-bit UUID Compatible with MicrosoftR WindowsR 8/8.1 and other major OS ’s
仕様トランシーバ数 = 1データレート = 5Gbit/sプロトコルサポート = USB 3.0電源タイプ = 単一電源ESD保護 = あり標準シングル供給電圧 = 1.2 V、3.3 V実装タイプ = 表面実装パッケージタイプ = SQFNピン数 = 64寸法 = 9 x 9 x 1mm高さ = 1mm長さ = 9mm動作温度 Max = +85 ℃動作温度 Min = -40 ℃mm RoHS指令(10物質対応)対応
1個
1,398 税込1,538
5日以内出荷


<コンディション> Pavement <テクノロジー&特徴> Supple tubeless casing allows for lower pressure and improved traction High volume road casing enables comfortable ride Dual Compound Rubber means a fast rolling tire with great corning traction Smooth tread for the ultimate on-road performance
用途アドベンチャーロード、グラベル TAN サイズ700×36c 質量(g)351 ケーシングTCS / Light コンパウンドDistance+ ビードRoad TCS
1本
9,598 税込10,558
7日以内出荷

Festo Pneumatic Roundline Cylinder, 10 mm Bore, 10 mm Stroke, Double-Acting - DSNU Series - DSNU-10-10-P-A This roundline cylinder from Festo provides linear motion in automation systems。Its well-suited for pick-and-place and open/close functions for small loads at low speeds。Both the rod and barrel are constructed from high-alloy stainless steel, so you can be confident of a long service life。Elastomer cushioning on either end quickly and effectively reduces impact forces when the cylinder rod reaches the end position。Because its a double-acting cylinder, you can use it with machinery that needs more than one movement。This also lets it extend and retract without needing a spring. No adjustment needed for cushioning Flexible installation options Wide operating temperature range of -20℃ to +80℃, for use in tough industrial settings Supplied with standard M5 pneumatic connections, so its easy to fit into modular systems Application Information Construction sector Manufacturing Food processing linesFesto 規格ベースのシリンダは近接検出に使用し、フレキシブルなクッションリングで両端を調整できます。追加取り付け部品の有無にかかわらず、さまざまな取り付けオプションがあります。ピストンロッドねじは M4 で、ストロークサイズは 10 mm です。 What cover material is used in this unit 周囲温度: -20 → 80 ℃ シリンダバレルに使用される高合金鋼材料This unit uses plain anodised wrought aluminium alloy, which is lightweight and moderately corrosion-resistant。Can this cylinder be used for position sensing Yes, the piston rod is magnetic, so it can be used for position-sensing.
仕様●ストローク:10mm●ボア:10mm●動作:ダブル●メーカーシリーズ:DSNU●空圧接続:M5●ピストンロッドねじジェンダー:オス●クッションタイプ:エラスティック●寸法:15 x 96mm●長さ:96mm●幅:19mm●最高使用圧力:10バール●ISO規格:ISO 6432●コード番号:202-1781 アズワン品番65-8031-11
1個
11,980 税込13,178
7日以内出荷

SKF(日本エスケイエフ)ボールベアリング180mm225mm 深溝
。SKF Ball Bearing, 180 mm ID, 225 mm OD - 61836 This single-row, deep-groove ball bearing from SKF is suited to high rotational speeds in demanding industrial applications。Its slim design is space-saving and lightweight for optimal operating efficiency of the unit。Stainless steel construction makes the bearing extremely corrosion-resistant, so it wont rust in the presence of moisture and most chemicals。Its an open-end type and has no seals, which allows old lubricant to be easily flushed out as new grease is applied to the bearing. Cylindrical bore type Deep-groove design for low friction torque Low noise and vibration Race width of 22 mm Dynamic load rating of 62.4 kN Limiting speed of 3400 r/min Application Information Automotive industry Mining and mineral processing Printing Textile manufactureSKF スラストボールベアリングは、単方向又はダブル方向のスラストボールベアリングとして製造されています。この製品は、軸方向の荷重にのみ対応するように設計されており、半径方向の荷重に晒さないでください。内径 180 mm、外径 225 mm となっています。 What makes SKF ball bearings long-lasting ベアリングはスチール製です 円筒穴タイプThe internal geometry of the SKF range of deep-groove ball bearings has been optimised for improved seal attachment, low friction and increased ability to accommodate slight misalignments。All these elements reduce wear and tear on the bearings and improve their working life while maintaining reliability and precision.
仕様●内径:180mm●外径:225mm●ボールベアリングタイプ:深溝●レース幅:22mm●エンドタイプ:オープン●行数:1●静定格荷重:81.5kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●動定格荷重:62.4kN●コード番号:207-7011 アズワン品番65-7926-66
1個
189,800 税込208,780
7日以内出荷

黄銅ゲートバルブ. This RS PRO gate valve gives you total control over the start and stop of your water flow. It stops liquid from flowing into a section of your pipeline, letting you isolate parts of the pipes for cleaning or maintenance without the need to redirect the water. Its non-rising stem means it doesn't move down or up as the valve is turned to close or open. This fixed position makes it more compact than rising stem valves, so it's a good choice for areas that have limited space, like underground piping networks. This kind of gate valve is commonly used in offshore applications, power plants and water treatment facilities. It's suitable for controlling water in high-pressure systems thanks to its maximum working pressure of 20 bar. Features and Benefits. 高品質の潤滑を施したパッキング ノンライジング式ステム 圧力下で再パッキング可能 黄銅ソリッドウェッジ BSIカイトマーク取得済み: ライセンス番号KM-06045 グラビティダイキャストによる黄銅ボディ: 品番 ; 261-0340 261-0340 及び ; 261-0356 261-0356. Applications. These RS PRO brass gates valves are seen is many versatile applications including the oil and gas industry, manufacturing and automotive, examples include: Power plants Water treatment Mining and Offshore applications. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too. Approvals. BSI Kitemark License No. KM 06045. Standards. BS5154 - PN20; BS21
仕様接続 = 1-1/2 in BSPT最大使用圧力 = 20バールセンタからのハンドル高さ = 145mmボディ材質 = 真鍮接続サイズ = 1-1/2インチ接続ねじの種類 = BSPT メス
1個
12,980 税込14,278
7日以内出荷

黄銅ゲートバルブ. This RS PRO gate valve gives you total control over the start and stop of your water flow. It stops liquid from flowing into a section of your pipeline, letting you isolate parts of the pipes for cleaning or maintenance without the need to redirect the water. Its non-rising stem means it doesn't move down or up as the valve is turned to close or open. This fixed position makes it more compact than rising stem valves, so it's a good choice for areas that have limited space, like underground piping networks. This kind of gate valve is commonly used in offshore applications, power plants and water treatment facilities. It's suitable for controlling water in high-pressure systems thanks to its maximum working pressure of 20 bar. Features and Benefits. 高品質の潤滑を施したパッキング ノンライジング式ステム 圧力下で再パッキング可能 黄銅ソリッドウェッジ BSIカイトマーク取得済み: ライセンス番号KM-06045 グラビティダイキャストによる黄銅ボディ: 品番 ; 261-0340 261-0340 及び ; 261-0356 261-0356. Applications. These RS PRO brass gates valves are seen is many versatile applications including the oil and gas industry, manufacturing and automotive, examples include: Power plants Water treatment Mining and Offshore applications. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too. Approvals. BSI Kitemark License No. KM 06045. Standards. BS5154 - PN20; BS21
仕様接続 = 1 in BSPT最大使用圧力 = 20バールセンタからのハンドル高さ = 110mmボディ材質 = 真鍮接続サイズ = 1インチ接続ねじの種類 = BSPT メス
1個
6,398 税込7,038
7日以内出荷

黄銅ゲートバルブ. This RS PRO gate valve gives you total control over the start and stop of your water flow. It stops liquid from flowing into a section of your pipeline, letting you isolate parts of the pipes for cleaning or maintenance without the need to redirect the water. Its non-rising stem means it doesn't move down or up as the valve is turned to close or open. This fixed position makes it more compact than rising stem valves, so it's a good choice for areas that have limited space, like underground piping networks. This kind of gate valve is commonly used in offshore applications, power plants and water treatment facilities. It's suitable for controlling water in high-pressure systems thanks to its maximum working pressure of 20 bar. Features and Benefits. 高品質の潤滑を施したパッキング ノンライジング式ステム 圧力下で再パッキング可能 黄銅ソリッドウェッジ BSIカイトマーク取得済み: ライセンス番号KM-06045 グラビティダイキャストによる黄銅ボディ: 品番 ; 261-0340 261-0340 及び ; 261-0356 261-0356. Applications. These RS PRO brass gates valves are seen is many versatile applications including the oil and gas industry, manufacturing and automotive, examples include: Power plants Water treatment Mining and Offshore applications. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too. Approvals. BSI Kitemark License No. KM 06045. Standards. BS5154 - PN20; BS21
仕様接続 = 3/4 in BSPT最大使用圧力 = 20バールセンタからのハンドル高さ = 95mmボディ材質 = 真鍮接続サイズ = 3/4インチ接続ねじの種類 = BSPT メス
1個
4,298 税込4,728
7日以内出荷

黄銅ゲートバルブ. This RS PRO gate valve gives you total control over the start and stop of your water flow. It stops liquid from flowing into a section of your pipeline, letting you isolate parts of the pipes for cleaning or maintenance without the need to redirect the water. Its non-rising stem means it doesn't move down or up as the valve is turned to close or open. This fixed position makes it more compact than rising stem valves, so it's a good choice for areas that have limited space, like underground piping networks. This kind of gate valve is commonly used in offshore applications, power plants and water treatment facilities. It's suitable for controlling water in high-pressure systems thanks to its maximum working pressure of 20 bar. Features and Benefits. 高品質の潤滑を施したパッキング ノンライジング式ステム 圧力下で再パッキング可能 黄銅ソリッドウェッジ BSIカイトマーク取得済み: ライセンス番号KM-06045 グラビティダイキャストによる黄銅ボディ: 品番 ; 261-0340 261-0340 及び ; 261-0356 261-0356. Applications. These RS PRO brass gates valves are seen is many versatile applications including the oil and gas industry, manufacturing and automotive, examples include: Power plants Water treatment Mining and Offshore applications. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too. Approvals. BSI Kitemark License No. KM 06045. Standards. BS5154 - PN20; BS21
仕様接続 = 1/2 in BSPT最大使用圧力 = 20バールセンタからのハンドル高さ = 85mmボディ材質 = 真鍮接続サイズ = 1/2インチ接続ねじの種類 = BSPT メス
1個
3,500 税込3,850
7日以内出荷

黄銅ゲートバルブ. This RS PRO gate valve gives you total control over the start and stop of your water flow. It stops liquid from flowing into a section of your pipeline, letting you isolate parts of the pipes for cleaning or maintenance without the need to redirect the water. Its non-rising stem means it doesn't move down or up as the valve is turned to close or open. This fixed position makes it more compact than rising stem valves, so it's a good choice for areas that have limited space, like underground piping networks. This kind of gate valve is commonly used in offshore applications, power plants and water treatment facilities. It's suitable for controlling water in high-pressure systems thanks to its maximum working pressure of 20 bar. Features and Benefits. 高品質の潤滑を施したパッキング ノンライジング式ステム 圧力下で再パッキング可能 黄銅ソリッドウェッジ BSIカイトマーク取得済み: ライセンス番号KM-06045 グラビティダイキャストによる黄銅ボディ: 品番 ; 261-0340 261-0340 及び ; 261-0356 261-0356. Applications. These RS PRO brass gates valves are seen is many versatile applications including the oil and gas industry, manufacturing and automotive, examples include: Power plants Water treatment Mining and Offshore applications. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too. Approvals. BSI Kitemark License No. KM 06045. Standards. BS5154 - PN20; BS21
仕様接続 = 1-1/4 in BSPT最大使用圧力 = 20バールセンタからのハンドル高さ = 125mmボディ材質 = 真鍮接続サイズ = 1-1/4インチ接続ねじの種類 = BSPT メス
1個
8,998 税込9,898
7日以内出荷

既設シーケンサの配線を最大限に活用し、置換えシーケンサへの更新作業時間および配線ミスの削減を実現します。S
用途リニューアル機器 仕様●接続機器:シーケンサ●接続機器シリーズ:MELSEC iQ-R、他社PLC●置換え選定(1):置換え前(端子台20点):JAMSC-B2501A、置換え後(端子台18点):RX10●置換え選定(2):置換え前(端子台20点):JAMSC-B2601、置換え後(端子台18点):RX40C7,RX70C4●置換え選定(3):置換え前(端子台20点):JAMSC-B2500、置換え後(端子台18点):RY20S6 スロット1スロットタイプ 製品分類区分MEMOCON-SC GLシリーズ → MELSEC iQ-Rシリーズ用 変換アダプタ
1個
13,980 税込15,378
12日以内出荷

既設シーケンサの配線を最大限に活用し、置換えシーケンサへの更新作業時間および配線ミスの削減を実現します。S
用途リニューアル機器 仕様●接続機器:シーケンサ●接続機器シリーズ:MELSEC iQ-R、他社PLC●置換え選定(1):置換え前(端子台20点):JAMSC-B2600、置換え後(端子台18点):RY40NT5P スロット1スロットタイプ 製品分類区分MEMOCON-SC GLシリーズ → MELSEC iQ-Rシリーズ用 変換アダプタ
1個
13,980 税込15,378
12日以内出荷

既設シーケンサの配線を最大限に活用し、置換えシーケンサへの更新作業時間および配線ミスの削減を実現します。S
用途リニューアル機器 スロット2スロットタイプ 製品分類区分MEMOCON-SC GLシリーズ → MELSEC iQ-Rシリーズ用 変換アダプタ
1個
25,980 税込28,578
12日以内出荷から22日以内出荷
バリエーション一覧へ (2種類の商品があります)

既設シーケンサの配線を最大限に活用し、置換えシーケンサへの更新作業時間および配線ミスの削減を実現します。S
用途リニューアル機器 仕様●接続機器:シーケンサ●接続機器シリーズ:MELSEC iQ-R、他社PLC●置換え選定(1):置換え前(コネクタ40P×2):JAMSC-B2605,JAMSC-B2615、置換え後(コネクタ40P×2台):RX41C4×2台,RX41C6HS×2台,RX71C4×2台●置換え選定(2):置換え前(コネクタ40P×2):JAMSC-B2625、置換え後(コネクタ40P×2台):RX61C6HS×2台,RX71C4×2台 スロット1スロットタイプ 製品分類区分MEMOCON-SC GLシリーズ → MELSEC iQ-Rシリーズ用 変換アダプタ
1個
16,980 税込18,678
12日以内出荷

既設シーケンサの配線を最大限に活用し、置換えシーケンサへの更新作業時間および配線ミスの削減を実現します。S
用途リニューアル機器 仕様●接続機器:シーケンサ●接続機器シリーズ:MELSEC iQ-R、他社PLC●置換え選定(1):置換え前(MDRコネクタ40P):JAMSC-120DDI35400、置換え後(コネクタ40P):RX41C4,RX41C6HS,RX71C4 スロット1スロットタイプ 製品分類区分MEMOCON-SC GLシリーズ → MELSEC iQ-Rシリーズ用 変換アダプタ
1個
18,980 税込20,878
12日以内出荷

既設シーケンサの配線を最大限に活用し、置換えシーケンサへの更新作業時間および配線ミスの削減を実現します。S
用途リニューアル機器 仕様●接続機器:シーケンサ●接続機器シリーズ:MELSEC iQ-R、他社PLC●置換え選定(1):置換え前(端子台38点):JAMSC-B2602A、置換え後(コネクタ40P):RY41NT2P,RY41NT2H●置換え選定(2):置換え前(端子台38点):JAMSC-B2606、置換え後(コネクタ40P):RY41NT2P,RY41NT2H スロット1スロットタイプ 製品分類区分MEMOCON-SC GLシリーズ → MELSEC iQ-Rシリーズ用 変換アダプタ
1個
16,980 税込18,678
12日以内出荷

既設シーケンサの配線を最大限に活用し、置換えシーケンサへの更新作業時間および配線ミスの削減を実現します。S
用途リニューアル機器 仕様●接続機器:シーケンサ●接続機器シリーズ:MELSEC iQ-R、他社PLC●置換え選定(1):置換え前(コネクタ40P):JAMSC-120DDO36410、置換え後(コネクタ40P×2台):RY41NT2P × 2台 スロット1スロットタイプ 製品分類区分MEMOCON-SC GLシリーズ → MELSEC iQ-Rシリーズ用 変換アダプタ
1個
18,980 税込20,878
22日以内出荷

既設シーケンサの配線を最大限に活用し、置換えシーケンサへの更新作業時間および配線ミスの削減を実現します。S
用途リニューアル機器 仕様●接続機器:シーケンサ●接続機器シリーズ:MELSEC iQ-R、他社PLC●置換え選定(1):置換え前(MDRコネクタ40P):JAMSC-120DDO35410、置換え後(コネクタ40P):RY41NT2P スロット1スロットタイプ 製品分類区分MEMOCON-SC GLシリーズ → MELSEC iQ-Rシリーズ用 変換アダプタ
1個
18,980 税込20,878
22日以内出荷

既設シーケンサの配線を最大限に活用し、置換えシーケンサへの更新作業時間および配線ミスの削減を実現します。S
用途リニューアル機器 仕様●接続機器:シーケンサ●接続機器シリーズ:MELSEC iQ-R、他社PLC●置換え選定(1):置換え前(コネクタ40P):JAMSC-120DDI36400、置換え後(コネクタ40P×2台):RX41C4 × 2台,RX41C6HS × 2台,RX71C4 × 2台 スロット1スロットタイプ 製品分類区分MEMOCON-SC GLシリーズ → MELSEC iQ-Rシリーズ用 変換アダプタ
1個
18,980 税込20,878
22日以内出荷

関連キーワード