カテゴリ
- コンプレッサー・空圧機器・ホース(111)
- 制御機器(1)
- 建築金物(1)
絞り込み
エコロジープロダクト

ドアハンガー ニュートン40複車
ダイケン¥12,980税込¥14,2781個当日出荷ベアリングを内臓し、車の外周に樹脂を使用しているため、静かに軽く走行します。フレキシブルに動くボルトで常に各車輪に均等に荷重がかかり、カーブレールでも走行可能です。車の外周に樹脂使い、静かに軽く走行します。用途扉を吊る車として。トラスコ品番855-8688材質スチール(SPHC)質量(kg)0.62品名ドアハンガー用複車耐荷重(kg)200適合レールN40-HR2018年トラスコ掲載ページ2 1096
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1DN40TN-75Z1-}
SMC¥15,980~税込¥17,578~1個当日出荷から25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)75取付支持形式クレビス形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5磁石内蔵有無磁石内蔵付ポートねじの種類NPTロッド先端ねじロッド先端おねじオートスイッチ有無あり
可変速ドライブ ATV320 380 → 500 V ac 4 kW Altivar Machine ATV320 イーサネット
シュナイダーエレクトリック¥339,800税込¥373,7801個7日以内出荷Altivar ATV320 シリーズ Altivar Machine ATV320可変速ドライブは、シンプルながら各所が強化されています。これらは、OEM メーカー向けに設計されており、0.18 → 15 kW の三相同期及び非同期モータのシンプルかつ Advanced な要件に適合します。 このタイプの VFD は、各種用途で機械の実効性を向上させるのに最適なソリューションです。 特長と利点:仕様●許容入力:4 kW●相数:3●電源電圧:380 → 500 V ac●許容電流値:10.6 A●出力周波数:0.1 → 599Hz●併用可能製品:Altivar Machine ATV320●シリーズ:ATV320●IP保護等級:IP65●フィールドバス通信タイプ:CANopen、Modbus●STO:あり●実装タイプ:壁面取り付け●インターフェイス:イーサネットアズワン品番65-7266-57
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1DN40-200FZ1-}
SMC¥17,980~税込¥19,778~1個14日以内出荷から25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)200取付支持形式クレビス形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Rcロッド先端ねじロッド先端めねじロッド先端金具金具なしオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1DN40-300Z1-}
SMC¥18,980~税込¥20,878~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)300取付支持形式クレビス形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Rcロッド先端ねじロッド先端おねじオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1DN40-250FZ1-}
SMC¥17,980~税込¥19,778~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)250取付支持形式クレビス形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Rcロッド先端ねじロッド先端めねじロッド先端金具金具なしオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1DN40-125FZ1-}
SMC¥16,980~税込¥18,678~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)125取付支持形式クレビス形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Rcロッド先端ねじロッド先端めねじロッド先端金具金具なしオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1TN40-250FZ1-}
SMC¥17,980~税込¥19,778~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)250取付支持形式ヘッド側トラニオン形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Rcロッド先端ねじロッド先端めねじロッド先端金具金具なしオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1TN40-150FZ1-}
SMC¥16,980~税込¥18,678~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)150取付支持形式ヘッド側トラニオン形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Rcロッド先端ねじロッド先端めねじロッド先端金具金具なしオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1TN40-125FZ1-}
SMC¥16,980~税込¥18,678~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)125取付支持形式ヘッド側トラニオン形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Rcロッド先端ねじロッド先端めねじロッド先端金具金具なしオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1TN40-100FZ1-}
SMC¥15,980~税込¥17,578~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)100取付支持形式ヘッド側トラニオン形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Rcロッド先端ねじロッド先端めねじロッド先端金具金具なしオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1TN40-100Z1-}
SMC¥15,980~税込¥17,578~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)100取付支持形式ヘッド側トラニオン形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Rcロッド先端ねじロッド先端おねじオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1TN40-50Z1-}
SMC¥15,980~税込¥17,578~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)50取付支持形式ヘッド側トラニオン形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Rcロッド先端ねじロッド先端おねじオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1TN40-25Z1-}
SMC¥14,980~税込¥16,478~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)25取付支持形式ヘッド側トラニオン形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Rcロッド先端ねじロッド先端おねじオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1DN40-300FZ1-}
SMC¥18,980~税込¥20,878~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)300取付支持形式クレビス形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Rcロッド先端ねじロッド先端めねじロッド先端金具金具なしオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1DN40-125Z1-}
SMC¥16,980~税込¥18,678~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)125取付支持形式クレビス形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Rcロッド先端ねじロッド先端おねじオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1DN40-75Z1-}
SMC¥15,980~税込¥17,578~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)75取付支持形式クレビス形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Rcロッド先端ねじロッド先端おねじオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1DN40-25Z1-}
SMC¥14,980~税込¥16,478~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)25取付支持形式クレビス形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Rcロッド先端ねじロッド先端おねじオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1TN40-300Z1-}
SMC¥18,980~税込¥20,878~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)300取付支持形式ヘッド側トラニオン形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Rcロッド先端ねじロッド先端おねじオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1TN40-250Z1-}
SMC¥17,980~税込¥19,778~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)250取付支持形式ヘッド側トラニオン形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Rcロッド先端ねじロッド先端おねじオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1TN40-200FZ1-}
SMC¥17,980~税込¥19,778~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)200取付支持形式ヘッド側トラニオン形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Rcロッド先端ねじロッド先端めねじロッド先端金具金具なしオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1TN40-75FZ1-}
SMC¥15,980~税込¥17,578~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)75取付支持形式ヘッド側トラニオン形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Rcロッド先端ねじロッド先端めねじロッド先端金具金具なしオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1TN40-25FZ1-}
SMC¥14,980~税込¥16,478~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)25取付支持形式ヘッド側トラニオン形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Rcロッド先端ねじロッド先端めねじロッド先端金具金具なしオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1UN40-}
SMC¥14,980~税込¥16,478~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応取付支持形式ロッド側トラニオン形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Rcオートスイッチ有無あり耐粉塵仕様強力スクレーパ付
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1DN40-200Z1-}
SMC¥17,980~税込¥19,778~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)200取付支持形式クレビス形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Rcロッド先端ねじロッド先端おねじオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1DN40-100Z1-}
SMC¥15,980~税込¥17,578~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)100取付支持形式クレビス形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Rcロッド先端ねじロッド先端おねじオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1DN40-50Z1-}
SMC¥15,980~税込¥17,578~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)50取付支持形式クレビス形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Rcロッド先端ねじロッド先端おねじオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1DN40-25FZ1-}
SMC¥14,980~税込¥16,478~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)25取付支持形式クレビス形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Rcロッド先端ねじロッド先端めねじロッド先端金具金具なしオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1TN40-300FZ1-}
SMC¥18,980~税込¥20,878~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)300取付支持形式ヘッド側トラニオン形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Rcロッド先端ねじロッド先端めねじロッド先端金具金具なしオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1TN40-200Z1-}
SMC¥17,980~税込¥19,778~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)200取付支持形式ヘッド側トラニオン形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Rcロッド先端ねじロッド先端おねじオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1DN40-250Z1-}
SMC¥17,980~税込¥19,778~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)250取付支持形式クレビス形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Rcロッド先端ねじロッド先端おねじオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1DN40-150FZ1-}
SMC¥16,980~税込¥18,678~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)150取付支持形式クレビス形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Rcロッド先端ねじロッド先端めねじロッド先端金具金具なしオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1DN40-150Z1-}
SMC¥16,980~税込¥18,678~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)150取付支持形式クレビス形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Rcロッド先端ねじロッド先端おねじオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1DN40-100FZ1-}
SMC¥15,980~税込¥17,578~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)100取付支持形式クレビス形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Rcロッド先端ねじロッド先端めねじロッド先端金具金具なしオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1DN40-75FZ1-}
SMC¥15,980~税込¥17,578~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)75取付支持形式クレビス形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Rcロッド先端ねじロッド先端めねじロッド先端金具金具なしオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1DN40-50FZ1-}
SMC¥15,980~税込¥17,578~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)50取付支持形式クレビス形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Rcロッド先端ねじロッド先端めねじロッド先端金具金具なしオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1TN40-150Z1-}
SMC¥16,980~税込¥18,678~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)150取付支持形式ヘッド側トラニオン形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Rcロッド先端ねじロッド先端おねじオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1TN40-125Z1-}
SMC¥16,980~税込¥18,678~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)125取付支持形式ヘッド側トラニオン形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Rcロッド先端ねじロッド先端おねじオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1TN40-75Z1-}
SMC¥15,980~税込¥17,578~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)75取付支持形式ヘッド側トラニオン形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Rcロッド先端ねじロッド先端おねじオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1TN40-50FZ1-}
SMC¥15,980~税込¥17,578~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)50取付支持形式ヘッド側トラニオン形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Rcロッド先端ねじロッド先端めねじロッド先端金具金具なしオートスイッチ有無あり
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら