セット内容VALERチンカバーラチェット(L/R)×1セット、ビス(小)×4本
1個
¥369
税込¥406
9日以内出荷
AFFID/AFFID-J/VALER/VALER-J対応シールドラチェットセット
セット内容VALERラチェットセット(L/R)×1セット
1個
¥379
税込¥417
6日以内出荷
AFFID/AFFID-J/VALER/VALER-J対応カラービスセット
セット内容カラービス×2本
1個
¥299
税込¥329
9日以内出荷
AFFID/VALER対応チンカバーラチェットビスセット
セット内容チンカバーラチェットビス(小)×4本
1個
¥159
税込¥175
9日以内出荷
ECE規格R4カテゴリー2a、2bの認証を取得したLEDナンバーランプです(Approval number : E13□4R00/19□35417□00)。2020年6月15日以降に新規登録車両には、ECE R4の技術基準を満足した番号灯の装着が義務付けになります。本体はABS、レンズはアクリル樹脂を採用し、軽量でコンパクト!。小型で明るいので、室内灯・作業灯・路肩灯などナンバーランプ以外にも使用できます
用途電装パーツ
仕様電流値(A)(12V/24V):0.17/0.1(2.2W)
型番LSL-1014AV
定格入力電圧(V)12/24(DC)
LEDCREE1.5W白LED×3
光束(Lm)91.8
寸法(奥行D×幅W×高さH)(mm)37×150×28
関連資料(0.4MB) 専用取付ステー(0.49MB)
取扱説明書(0.22MB)
1個
¥3,198
税込¥3,518
当日出荷
ハイタイプキッズチェア【ヴァレリオ-VALERIO-】(キッズ チェア 椅子)場所を取らないコンパクトサイズのキッズチェア!。丈夫な天然パイン材フレームで安心設計!。座面と足置きは3段階調節可能!。カラーは選べる6色展開!
用途キッズスペース、保育所、幼稚園の椅子として
質量(kg)4.5
耐荷重(kg)座面: 約40、足置き: 約25
材質(フレーム)天然木(パイン材)、ウレタン塗装
寸法(幅W×奥行D×高さH)(cm)35×40.5×74
組立時間15~30分
材質(座面)ウレタンフォーム、PVC
ナンバーランプの配線をコネクター化。専用ハーネス(掲載の関連商品案内参照)を使用することによって、ナンバーランプ取付時の配線・防水処理作業が短縮でき、工数削減に繋がります。ECE規格R4カテゴリー2a、2bの認証を取得したLEDナンバーランプの防水コネクター仕様。Approval number : E13*4R00/19*35417*00。2020年9月15日以降の新規登録車両には、ECE R4の技術基準を満した番号灯の装着が義務付けになります
用途電装パーツ
品番JB品番:9893344C
電流(A)12V時:0.17/24V時:0.1
消費電力(W)2.2
入力電圧(V)DC12/24
LED色ホワイト
使用環境温度(℃)-20~50
入力電圧許容範囲(V)DC10~40
光束(Lm)91.8
LED使用数(個)CREE社製 1.5W 3個搭載
関連資料(0.63MB) (0.49MB)
防水性IP65
1個
¥3,698
税込¥4,068
当日出荷
ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operat
仕様●アクチュエータタイプ:プランジ ャー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●リリース力:0.25N●動作温度範囲:-25 → +125℃●コード番号:515-745
アズワン品番65-7840-05
1個
¥629
税込¥692
7日以内出荷
場所を取らないコンパクトサイズのキッズチェア!。座面と足置きは3段階調節可能!
丈夫な天然パイン材フレームで安心設計!
PVC座面はお手入れ簡単
用途キッズスペース、保育所、幼稚園の椅子として。
質量(kg)(約)4.5
耐荷重(kg)座面: 約45、足置き: 約20
寸法(幅W×奥行D×高さH)(cm)(約)35×40.5×74
塗装ウレタン塗装
素材フレーム:天然木(パイン材)/座面:ウレタンフォーム、PVC
NERVロゴオーナメント(Φ12mm)を装着したバルブキャップでさりげなくエヴァを演出してみてはいかがでしょうか
本体は、軽合金製アルマイト仕上げのバルブキャップです。
アルミホイールのアクセントにお勧めなアイテムです。
全長(mm)17
外径(Φmm)14
RoHS指令(10物質対応)対応
Leveractuatorswitches,600Hand600NHseries.Switchesforstop/startfunctiononpowerassemblies.Twoversionsavailable:standardwithmetallever(H)anddouble-insulatedwiththermoplasticlever(NH).
接点構成SPST
端子形状タブ
材質(アクチュエータ)真鍮ニッケルめっき
材質(コンタクト)銀ニッケル合金
機能動作(ON)-OFF-(ON)
動作温度(℃)(Max)+55
RoHS指令(10物質対応)対応
アクチュエータ長さ(mm)17.5
実装タイプパネルマウント
コンタクト定格電流(A)5@25Vdc
1個
¥1,898
税込¥2,088
5日以内出荷
防爆記号:Class I, II, Division 1, Groups A, B, C, D, E, F, G; Class III; Class 1, Zone 0, Group IIC, Exia; T-Code/T4(approved for use with Energizer E92, Duracell MN2400, Rayovac NO.824, and Panasonic LR03PA). MSHA Permissible Flashlight, Approval No. 20-A190001-0.(日本国内の防爆規格は取得しておりません。)。強力保持&強粘着のデュアルロックファスナー付で、バンドを併用せずに直接ヘルメットへ取付できます。集光照射と散光照射の同時照射モードで、さらに視界が広がります
寸法(mm)56.8×38.1×50.8(H)
質量(g)99.2(電池含む)
バンド幅(mm)ゴム製・布製ともに25
光源白色LED球2灯
電池寿命(時間)集光照射+散光照射/4.75、集光照射/5、散光照射/5
使用電池単4電池×3本(付属)
耐衝撃性2m
アズワン品番64-7915-32
明るさ(Lm)集光照射+散光照射/235、集光照射/160、散光照射/160
防水保護等級IPX7(水深1m/30分)
照射距離(m)集光照射/73、散光照射/20
1個
¥6,720
税込¥7,392
翌日出荷
Festo Monostable Solenoid Valve, 5/2, G 1/8 - VUVG Series - VUVG-L14-M52-MT-G18-1P3 Combining a compact build with high performance and durability, this Festo solenoid valve suits high-flow systems that need to be scaled。Its 5/2 configuration means the
仕様●メーカーシリーズ:VUVG●取り付け方法:マニホールド●機能:5/2 Monostable●接続ポートのネジ:G 1/8●動作タイプ:電気仕様●ボディ材質:鍛造アルミ合金●最大流量率:780L/min●最低使用圧力:3バール●動作温度 Min:-5℃●最高使用圧力:8バール●ネジ規格:G●コード番号:202-1512
アズワン品番65-8031-04
1個
¥21,980
税込¥24,178
6日以内出荷
耐久性・高性能・長寿命を実現。アイドリングストップ車だけでなく、従来車に搭載しても安定性を高めて寿命性能がアップできます。製品保証:24ヵ月または4万km 保証(何れかの早期到達保証)。適用車種:アイドリングストップ車及び高級輸入セダン。※VRLAバッテリー(valve-regulated lead-acid battery/制御弁式鉛蓄電池・密閉型鉛蓄電池)
幅(mm)174
定格電圧(V)12
箱高(mm)190
総高さ(mm)190
Mobil 1(TM)FS X2 5W-50は、優れた保護性能を発揮する先進の高性能合成オイルです。Mobil 1(TM)FS X2 5W-50は、暑い油膜が求められるターボ及びスーパーチャージャーを搭載したエンジンに推奨されます。5W-50という高い粘度は、高回転、高温の条件下で優れた性能を発揮します。特に、高性能や頻繁に停止・発信を繰り返す過酷な条件下での使用に適しています。Mobil 1(TM)FS X2 5W-50は、最新のオイル規格に適合するだけでなく、幾つかの主要な自動車メーカー承認も取得しています。レースでも通常走行でも、Mobil 1(TM)FS X2 5W-50は、高出力エンジンの性能を引き出すと同時にエンジンを保護し、快適な走行を推奨します。規格及び承認。下記の要求に適合しています。API:SP、ACEA:A3/B4 。下記のメーカー規格の承認を取得しています。Approval:MB-Approval 229.3 Porsche A40 Lexus LFA Service Fill 。下記に相当します。API CF相当
用途推奨車種。高性能スポーツ車、ターボ車、メーカー承認オイルの使用が推奨されているヨーロッパ車
粘度5W-50
危険等級Ⅲ
危険物の類別第四類
危険物の品名第四石油類
APISP/CF相当
ベースオイル合成油
ACEAA3/B4
各種認証MB-Approval 229.3 Porsche A40 Lexus LFA Service Fill
危険物の性状非水溶性
The RS Pro oil seal typemetric nitrile double has 8mm internal diameter, 15mm outer diameter and 5mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 8mm外径 = 15mmシールタイプ = 回転シャフトシール厚さ = 5mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,998
税込¥2,198
7日以内出荷
The RS Pro oil seal typemetric nitrile double has 17mm internal diameter, 25mm outer diameter and 4mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 17mm外径 = 25mmシールタイプ = 回転シャフトシール厚さ = 4mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,998
税込¥2,198
7日以内出荷
RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 20 mm 、外径 40 mm 、厚さ 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 20mm外径 = 40mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,998
税込¥2,198
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 24 mm 、外径 36 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 24mm外径 = 36mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,898
税込¥2,088
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 10 mm 、外径 16.5 mm 、厚さmm となっています。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 10mm外径 = 16.5mmシールタイプ = 回転シャフトシール厚さ = 4mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,498
税込¥1,648
7日以内出荷
RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプのメトリックニトリルダブルは、内径 27 mm 、外径 41 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 27mm外径 = 41mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥2,198
税込¥2,418
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 15 mm 、外径 25 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 15mm外径 = 25mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,498
税込¥1,648
7日以内出荷
RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径mm 、外径 14 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 8mm外径 = 14mmシールタイプ = 回転シャフトシール厚さ = 5mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,998
税込¥2,198
7日以内出荷
1個
¥739
税込¥813
5日以内出荷
1個
¥199,800
税込¥219,780
31日以内出荷
1個
¥15,980
税込¥17,578
31日以内出荷
1個
¥15,980
税込¥17,578
31日以内出荷
1個
¥15,980
税込¥17,578
31日以内出荷
1個
¥15,980
税込¥17,578
31日以内出荷
1個
¥15,980
税込¥17,578
31日以内出荷
1個
¥13,980
税込¥15,378
31日以内出荷
1個
¥15,980
税込¥17,578
31日以内出荷
1個
¥1,498
税込¥1,648
31日以内出荷
1個
¥1,498
税込¥1,648
31日以内出荷
関連キーワード
1
2
3
4
5
6
7
8
9
10
...
次へ