ウィンドシールド America II | 0319
色クリア
適合車種【DAELI】M,VS 125 EVOLUTION (1999-2004),VT 125 EVOLUTION (2000-2005)【HARLEY DAVIDSON】SOFTAIL BLAC【KL】INE FXS (2011-2013),SPORTSTER 1200 CUSTOM XL1200C (2004-2019),SPORTSTER 1200 NIGHTSTER XL1200N (2008-2012),SPORTSTER 883 IRON XL883N (2009-2012),SPORTSTER 883 SUPERLOW XL883L (2011-2019),SPORTSTER FORTY-EIGHT 48 SPECIAL XL1200XS (2018-2019),SPORTSTER FORTY-EIGHT 48 XL1200X (2010-2019)【HONDA】CMX 250 REBEL (1997-1999),CMX 500 REBEL (2017-2023),CMX 500 REBEL S (2020-2022),REBEL 500 SE (2021-2021),VT750 SPIRIT (2007-2013),VT750C2S SHADOW (2013-2016),VT750DC BLACK WIDOW (2001-2003)【KAWASAKI】ELIMINATOR 125 (1998-2007),EN500 (1996-2003),VN900 CUSTOM (2007-2016)【KYMCO】ZING 125 (1996-2007)【SUZUKI】GN250 (1984-1999),GZ 125 MARAUDER (1998-2001),GZ 250 MARAUDER (1998-2001),LS 650 SAVAGE (1986-2001),VL125 INTRUDER (1999-2007),VL250 LC INTRUDER (2000-2001),VS 1400 INTRUDER (1987-1995)【UNIVERSAL】【UNIVERSAL】 【YAMAHA】SR125 (1996-2001),VMAX (1985-2002),XV535DX VIRAGO (1996-2003),XV535S VIRAGO (1996-2003),XV950 (2014-2018),XV950 RACER (2016-2016),XV950R (2014-2019),XVS 125 DRAGSTAR (2000-2009),XVS 250 DRAGSTAR (2001-2009)
内容量1個