| 12842500 | #0-80X1/16 | 1袋(2個) | (呼び径-山数/1インチあたり)UNF #0-80 | 1/16 | | |
|
| 12842509 | #0-80X1/4 | 1袋(2個) | (呼び径-山数/1インチあたり)UNF #0-80 | 1/4 | | |
|
| 12842518 | #0-80X1/8 | 1袋(2個) | (呼び径-山数/1インチあたり)UNF #0-80 | 1/8 | | |
|
| 12842527 | #0-80X3/16 | 1袋(2個) | (呼び径-山数/1インチあたり)UNF #0-80 | 3/16 | | |
|
| 12842536 | #10-32X2" | 1個 | (呼び径-山数/1インチあたり)UNF #10-32 | 2" | | |
|
| 12842545 | #10-32X7/8 | 1袋(7個) | (呼び径-山数/1インチあたり)UNF #10-32 | 7/8 | | |
|
| 12842561 | #1-72X1/16 | 1袋(2個) | (呼び径-山数/1インチあたり)UNF #1-72 | 1/16 | | |
|
| 12842570 | #1-72X1/4 | 1袋(2個) | (呼び径-山数/1インチあたり)UNF #1-72 | 1/4 | | |
|
| 12842579 | #1-72X1/8 | 1袋(2個) | (呼び径-山数/1インチあたり)UNF #1-72 | 1/8 | | |
|
| 12842588 | #2-64X1/4 | 1個 | (呼び径-山数/1インチあたり)UNF #2-64 | 1/4 | | |
|
| 12842597 | #3-56X1/4 | 1個 | (呼び径-山数/1インチあたり)UNF #3-56 | 1/4 | | |
|
| 12842606 | #3-56X3/16 | 1個 | (呼び径-山数/1インチあたり)UNF #3-56 | 3/16 | | |
|
| 12842615 | #4-48X1/8 | 1袋(8個) | (呼び径-山数/1インチあたり)UNF #4-48 | 1/8 | | |
|
| 12842631 | #4-48X3/16 | 1袋(8個) | (呼び径-山数/1インチあたり)UNF #4-48 | 3/16 | | |
|
| 12842640 | #4-48X3/8 | 1袋(8個) | (呼び径-山数/1インチあたり)UNF #4-48 | 3/8 | | |
|
| 12842649 | #6-40X1/8 | 1袋(8個) | (呼び径-山数/1インチあたり)UNF #6-40 | 1/8 | | |
|
| 12842658 | #8-36X1/2 | 1袋(6個) | (呼び径-山数/1インチあたり)UNF #8-36 | 1/2 | | |
|
| 12842667 | #8-36X1/8 | 1袋(6個) | (呼び径-山数/1インチあたり)UNF #8-36 | 1/8 | | |
|
| 12842676 | 1/2-20X1/2 | 1袋(2個) | (呼び径-山数/1インチあたり)UNF 1/2-20 | 1/2 | | |
|
| 12842685 | 1/2-20X3" | 1個 | (呼び径-山数/1インチあたり)UNF 1/2-20 | 3" | | |
|
| 12842701 | 1/2-20X4" | 1個 | (呼び径-山数/1インチあたり)UNF 1/2-20 | 4" | | |
|
| 12842710 | 1/2-20X7/8 | 1個 | (呼び径-山数/1インチあたり)UNF 1/2-20 | 7/8 | | |
|
| 12842719 | 1/4-28X7/8 | 1袋(4個) | (呼び径-山数/1インチあたり)UNF 1/4-28 | 7/8 | | |
|
| 12842728 | 3/4-16X3/4 | 1個 | (呼び径-山数/1インチあたり)UNF 3/4-16 | 3/4 | | |
|
| 12842737 | 3/8-24X7/8 | 1個 | (呼び径-山数/1インチあたり)UNF 3/8-24 | 7/8 | | |
|
| 12842746 | 5/8-18X1" | 1個 | (呼び径-山数/1インチあたり)UNF 5/8-18 | 1" | | |
|
| 12842755 | 5/8-18X2" | 1個 | (呼び径-山数/1インチあたり)UNF 5/8-18 | 2" | | |
|