容量(mL)丸型270
小判型310
正角型330
長角型460
長角型500
質量(g)丸型270ml:53g
小判型310ml:63g
正角型330ml:70g
長角型460ml:85g
長角型500ml:95g
材質本体・フタ:耐熱ポリプロピレン樹脂寸法(mm)丸型270ml×1 (103×92×62) / 小判型310ml×1 (126×88×62) / 正角型330ml×1 (112×93×62) / 長角型460ml×1 (133×105×62) / 長角型500ml×1 (148×104×62)