内容量1個仕様オス・メス:メス●IP保護等級:IP67●IP67, UL94-V0, IP2X. Never attempt to uncouple a connector when under load. 400 and 600 amp connectors are interconnectable, which is not advisable in a power network, caution must be applied when building a network to ensure the power handling capabilities of connectors are not exceeded. Line Source Connectors 400A. ITT VEAM PowerLock line source connectors are field installable power distribution connectors which serve a broad industry base including generator distribution connectors at carnivals, outdoor concerts, sporting events and many other heavy industry applications that require a robust and hard wearing power connector. ITT VEAM PowerLock Line source connectors are single pole cable mounted connectors that plug directly into a line drain or panel drain connector of the same colour coding as part of the power supply daisy chain. Supplied with male contact Rigid IP2X finger proof nose A slot for the secondary locking pin and a cable gland Contacts secured in housing with a nylon cotter pin注文コード49296818品番PCLS-5-M40A/S