SparkFun Educator Lab Pack for micro:bit v2

商品レビューを投稿する
33日以内出荷返品不可 33日以内出荷とは
お気に入りに追加
内容量1個 注文コード64125007 品番LAB-17361
参考基準価格(税別)¥116,000 販売価格(税込) ¥120,780
販売価格(税別)
109,800

Description
The micro:bit v2 Educator's Lab Pack includes 10 micro:bit v2 boards and everything you need to get you started with the new learning platform. The Lab Pack has everything you need, including micro:bits, cables, battery packs and a few parts to experiment with. This package provides an easy way to introduce your students to the micro:bit without any difficulty or parts hunting.
SparkFun packages everything educators need to get started with the micro:bit in a variety of classroom settings and learning environments. The hardware boards, cables and extra parts come pre-packaged. Examples and curriculum materials are available from SparkFun and micro:bit, as well as from other educators involved in this growing maker education movement.
Lab Packs are your classroom entry point. By combining our kits, popular boards and other educational tools with support materials(to be updated), SparkFun brings all the power of the open source community to the classroom. We've also updated the battery pack to be closer to what is in other micro:bit kits. It now requires 2xAAA batteries.
The micro:bit is a pocket-sized computer that lets you get creative with digital technology. Between the micro:bit and our shield-like bit boards you can do almost anything while coding, customizing and controlling your micro:bit from almost anywhere! You can use your micro:bit for all sorts of unique creations, from robots to musical instruments and more. At half the size of a credit card, this versatile board has vast potential!
Features
Micro:bit 2.0:64 MHz Arm Cortex-M4 with FPU
512KB Flash
128KB RAM
5x5 Red LED Array
Two Programmable Buttons, one touch sensitive logo
MEMS microphone and LED indicator
Onboard Light, Compass, Accelerometer, Temp Sensors and Speaker
2.4 Ghz Micro:bit Radio/BLE 5.0 Smart Antenna
25-pin Edge Connector
4 dedicated GPIO, PWM, i2c, SPI, and ext. power
Three Digital/Analog Input/Output Rings
Two Power Rings --- 3V and GND
Dedcated I2C bus for peripherals
MicroUSB Connector(5V)
JST-PH Battery Connector(
Not
JST-XH)(3V)
Power/reset Button with Status LED
200 mA available for accessories
Program with C++, MakeCode, Python, Scratch

アズワン品番67-0424-92

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「理科/技術/科学工作」にはこんなカテゴリがあります

シェアする