Grove - Mouse Encoder

商品レビューを投稿する
33日以内出荷返品不可 33日以内出荷とは
お気に入りに追加
内容量1個 注文コード64294154 品番103020030
参考基準価格(税別)¥2,000 販売価格(税込) ¥2,198
販売価格(税別)
1,998

Grove - Mouser Encoder is mechanical incremental rotary encoder(A、B channel)with feedback of direction and speed[1]. It features standard Grove interface that will save your lots of work in wiring and programming. Also、it is well adapted to heavy duty and a harsh environment. This product can be applied in toys、robots、and consumer input devices.
Note that the rotating speed is designed to be less 1000 rad/min(radian per minute).
Features:Versatile for different environment.
Well adapted for heavy duty and harsh environment.
With detents and a nice feel.
Standard Grove interface for easier programming and wiring.
Accurate and reliable.
Operating voltage(V):3.3〜5.5
Operating current(mA):10〜13
Duty(constant speed):50%
Phase difference(constant speed):π/4
Pulse per circle:12

アズワン品番67-0461-84

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「理科/技術/科学工作」にはこんなカテゴリがあります

シェアする