Grove - High Temperature Sensor

商品レビューを投稿する
33日以内出荷返品不可 33日以内出荷とは
お気に入りに追加
内容量1個 注文コード65801778 品番111020002
参考基準価格(税別)¥4,770 販売価格(税込) ¥4,948
販売価格(税別)
4,498


Description
Thermocouples are very sensitive, requiring a good amplifier with a cold - compensation reference. The Grove - Temperature Sensor USES a K type thermocouple Temperature detection, with a Thermistor to detect The ambient Temperature as Temperature compensation. The detectable range of this Sensor is -50-600℃ , and The accuracy is ±(2.0% + 2℃).
Specifications
Voltage:3.3 〜 5V
Max power rating at 25℃:300mW
Operating temperature range:-40 〜 +125 ℃
The temperature measurement range is(-50 〜 +600℃)
Amplifier output voltage range(0 〜 3.3 V)mv
Cold junction compensation(environment temperature measurement)
Thermocouple temperature measurement accuracy of + / - 2.0%(+ 2 ℃)
Package Include:Grove - High Temperature Sensor x1
Thermocouple Temperature Sensor x1
24AWG Grove Cable - 4P-4P-2.0-200mm x1

アズワン品番67-0476-99

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「理科/技術/科学工作」にはこんなカテゴリがあります

シェアする