Load Cell - 5kg, Straight Bar TAL220B

商品レビューを投稿する
返品不可
お気に入りに追加
内容量1個 注文コード65815035 品番SEN-14729
大変申し訳ございませんが、只今品切れしております。
2026年7月上旬より順次出荷を予定しています。
参考基準価格(税別)¥5,580 販売価格(税込) ¥6,048
販売価格(税別)
5,498


Description
This straight bar load cell(sometimes called a strain gauge)can translate up to 5kg of pressure(force)into an electrical signal. Each load cell is able to measure the electrical resistance that changes in response to, and proportional of, the strain(e.g. pressure or force)applied to the bar. With this gauge you will be able to tell just how heavy an object is, if an object's weight changes over time, or if you simply need to sense the presence of an object by measuring strain or load applied to a surface.
Each straight bar load cell is made from an aluminum-alloy and is capable of reading a capacity of 5kg. These load cells have four strain gauges that are hooked up in a wheatstone bridge formation. The color code on the wiring is as follows:red = Exc+, green = Sig+, black = Exc-, and white = Sig-. Additionally, these load cells offer an IP65 protection rating and features two M5 sized through-holes for mounting purposes.
Get Started with the Load Cell Guide
Features
Capacity:5kg
Material:Aluminum-Alloy
Parallel Beam Type
IP65 Rating
55mm×12.7mm×12.7mm, 200mm Wire

アズワン品番67-0426-84

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「理科/技術/科学工作」にはこんなカテゴリがあります

シェアする