V-Bit Cutter - 0.5" Diameter, 90 Degree, #301 2 Pack

商品レビューを投稿する
33日以内出荷返品不可 33日以内出荷とは
お気に入りに追加
内容量1個 注文コード65833174 品番TOL-14858
参考基準価格(税別)¥25,300 販売価格(税込) ¥27,478
販売価格(税別)
24,980


Description
This is a two pack of V-Bit mills from Carbide 3D that are perfect for engraving intricate patterns and fine details. Each mill in this pack features a cutting diameter of 0.5 inches, a shank diameter of 0.25 inches, and a cutting angle of 90℃. These cutters really are great for precision 3D machining and fabrication.
Each cutter is made of solid carbide to ensure long lasting use.
Note:If you are using these cutters with a Nomad, you will also need a 0.25in collet.
Features
Cutting Diameter:0.5"
Cutting Length:0.25"
Shank Diameter:0.25"
90℃ Cutting Angle
2 Flute

アズワン品番67-0428-51

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「理科/技術/科学工作」にはこんなカテゴリがあります

シェアする