Molex Flexible GNSS Antenna - U.FL Adhesive

商品レビューを投稿する
返品不可
お気に入りに追加
内容量1個 注文コード68501249 品番GPS-15246
大変申し訳ございませんが、只今品切れしております。
2026年7月上旬より順次出荷を予定しています。
参考基準価格(税別)¥2,350 販売価格(税込) ¥2,528
販売価格(税別)
2,298

Description
The Molex GNSS Flex antenna is a great option for basic GNSS applications and will work with any of our GNSS boards equipped with a U.FL at a fraction of the cost of many of its big brothers. This antenna supports GPS, Galileo, BeiDou, and GLONASS in three different frequency bands(1561 +/-3MHz, 1575 +/-3MHz, 1602 +/-3MHz).
The Molex Flexible GNSS Antenna has an incredibly small footprint at 40.40mm×15.40mm, while the adhesive pad is a bit bigger at 56.40mm×20mm. Even better, the antenna is only 0.1mm thick(or about the thickness of a piece of paper). Simply remove the backing and stick this to any surface, or leave the backing on(just be careful of the fragile U.FL connector).
Features
Cable length:50mm
Connector:U.FL
Radiation Pattern:Omnidirectional
Polarization:Linear
Weight:0.466 g
Mounting Style:Adhesive
Protocol:BeiDou, Galileo, GLONASS, GPS
Return Loss:< -8dB
Peak Gain(Max):1.1 dBi+
Efficiency:>74%
Input Impedance 50 Ohms

アズワン品番67-0423-78

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「理科/技術/科学工作」にはこんなカテゴリがあります

シェアする