Description This is a simple 〜140RPM(no load), DC planetary gearmotor. This motor is great for various applications such as robotics, electric locks, household automation, and small actuators. The supply voltage range is 6VDC - 24VDC with the polari