仕様-
内径(Φmm)125
寸法A(mm)-
寸法D(mm)-
寸法W(mm)-
寸法J(mm)30
寸法MM(mm)-
寸法CD(mm)-
寸法LE(mm)75
寸法BL(mm)183
寸法CP(mm)-
寸法CA(mm)-
寸法CB(mm)-
寸法CW(mm)40
寸法AE(mm)-
寸法AF(mm)-
寸法CC(mm)-
寸法CL(mm)160
寸法CM(mm)80(0.1〜0.6)
寸法CR(mm)63
寸法CV(mm)18
寸法SD(mm)-
寸法CE(mm)160
寸法CK(mm)Φ63H10/f8
寸法CN(mm)-
寸法CT(mm)-
寸法KKM64×2
寸法DA(mm)-
寸法ED(mm)120
寸法RA(mm)223
寸法PL(mm)-
寸法FW(mm)-
寸法CF(mm)-