SparkFun Inventor's Kit Bridge Pack for micro:bit

商品レビューを投稿する
33日以内出荷返品不可 33日以内出荷とは
お気に入りに追加
内容量1個 注文コード68643839 品番KIT-14719
参考基準価格(税別)¥16,200 販売価格(税込) ¥17,578
販売価格(税別)
15,980

Description
Do you own micro:bit or micro:bit Go Bundle and want to expand your skills with the new microcontroller? You are in luck! The SparkFun Inventor's Kit Bridge Pack for micro:bit was designed to provide you with an easy way to transform your m:b into full fledged learning kit! Each Bridge Pack includes all of the parts found in the SIK for micro:bit that aren't included with the Go Bundle. With the SIK Bridge Pack for micro:bit you will be able to complete circuits that will teach you how to read sensors, move motors, build Bluetooth(R)devices and more.
The micro:bit is pocket-sized computer that lets you get creative with digital technology. Between the micro:bit and our shield-like bit boards you can do almost anything while coding, customizing and controlling your micro:bit from almost anywhere! You can use your micro:bit for all sorts of unique creations, from robots to musical instruments and more. At half the size of credit card, this versatile board has vast potential!
Note:The Bridge Pack is NOT full SparkFun Inventor's Kit and only includes the parts to complement micro:bit Go Bundle or standalone board. That also means that this kit does
not
include micro:bit, which will need to be purchased separately.
Get started with the micro:bit SIK Experiment Guide
Examples
Circuit 0:Hello, micro:bit!
Circuit 1:Blinking an LED
Circuit 2:Reading Potentiometer
Circuit 3:Reading Photoresistor
Circuit 4:Driving an RGB LED
Circuit 5:Reading an SPDT Switch
Circuit 6:Reading Button Press
Circuit 7:Reading the Temperature Sensor
Circuit 8:Using Servo Motor
Circuit 9:Using Buzzer
Circuit 10:Using the Accelerometer
Circuit 11:Using the Compass

アズワン品番67-0424-21

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「理科/技術/科学工作」にはこんなカテゴリがあります

シェアする