RFM69HCW Wireless Transceiver - COMシリーズ

商品レビューを投稿する
返品不可
お気に入りに追加
内容量1個 注文コード69060059 品番COM-13909
大変申し訳ございませんが、只今品切れしております。
2026年7月上旬より順次出荷を予定しています。
参考基準価格(税別)¥2,850 販売価格(税込) ¥3,078
販売価格(税別)
2,798

Description
The RFM69HCW uses an SPI(Serial Peripheral Interface)to communicate with a host microcontroller, and several good Arduino libraries are available. It supports up to 256 networks of 255 nodes per network, features AES encryption to keep your data private, and transmits data packets up to 66 bytes long.
Features
+20 dBm - 100 mW Power Output Capability
High Sensitivity:down to -120 dBm at 1.2 kbps
High Selectivity:16-tap FIR Channel Filter
Bullet-proof front end:IIP3 = -18 dBm, IIP2 = +35 dBm,80 dB Blocking Immunity, no Image Frequency response
Low current:Rx = 16 mA, 100nA register retention
Programmable Pout:-18 to +20 dBm in 1dB steps
Constant RF performance over voltage range of module
FSK Bit rates up to 300 kb/s
Fully integrated synthesizer with a resolution of 61 Hz
FSK, GFSK, MSK, GMSK and OOK modulations
Built-in Bit Synchronizer performing Clock Recovery
Incoming Sync Word Recognition
115 dB+ Dynamic Range RSSI
Automatic RF Sense with ultra-fast AFC
Packet engine with CRC-16, AES-128, 66-byte FIFO
Built-in temperature sensor
This is the 915MHz base RFM69HCW Wireless Transceiver that is found on our RFM69 Breakout. The RFM69HCW is an inexpensive and versatile radio module that operates in the unlicensed ISM(Industry, Science and Medicine)band, a set of frequencies set aside for low-power, short-range, license-free radios. It's perfect for building inexpensive short-range wireless networks of sensors and actuators for home automation, citizen science and more.。This RFM69HCW module operates on the 915MHz frequency and is capable of transmitting at up to 100mW and up to 300kbps, but you can change both of those values to fit your application. For example, you can maximize range by increasing the transmit power and reducing the data rate, or you can reduce both for short-range sensor networks that sip battery power. At full power and with simple wire antennas, we can get messages from one side of a large office building to the other through numerous internal walls. In open air you can reach 500 meters or more. With more complex antennas and modulation schemes, similar parts have successfully transmitted from space to the ground(by very smart amateur radio enthusiasts; your mileage may vary)!。SparkFun sells two versions of the RFM69HCW:this 915MHz version and a 434MHz version. Although the ISM band is license-free, the band itself is different in different areas. Very roughly, 915MHz is for use in the Americas, and the 434MHz version is for use in Europe, Asia and Africa. Check your local regulations for other areas.。

アズワン品番67-0420-85

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「理科/技術/科学工作」にはこんなカテゴリがあります

シェアする