Actuonix PQ12-100-6-R Micro-Actuator

商品レビューを投稿する
返品不可
お気に入りに追加
内容量1個 注文コード69080395 品番ROB-18591
大変申し訳ございませんが、只今品切れしております。
2026年7月上旬より順次出荷を予定しています。
参考基準価格(税別)¥48,400 販売価格(税込) ¥52,778
販売価格(税別)
47,980

Description
The PQ12 series of micro linear actuators are ideal for applications requiring precise positioning and compact size. Weighing in at just 22 grams, the PQ12 is incredibly light as well as compact. The affordably-priced PQ12 is the most powerful actuator of it's size. This is why it has become a popular choice for OEM manufacturers as well as Arduino and RC hobbyists. Some industries where the PQ12 are in use include:prosthetics, robotics, medical, simulation.
The PQ12-R series of linear servos operate as a direct replacement for standard rotary servos. They use the same standard 3 wire connector, ground power and control. Regardless of how you drive your servos, be it with an RC receiver, an Arduino board, or a VEX micro-controller, the PQ12-R servo will function in place of a regular servo, but with the added benefit of providing linear motion. The PQ12-R is available in a 20mm stroke coupled with gear ratio options of 30:1, 63:1 and 100:1 cover a large variety of applications.
The PQ12-100-6-R has:a 100:1 gear ratio for maximum lifting force; 6VDC operating voltage; and a servo(PWM)interface. This powerful little actuator can lift 50N(〜5kg)!
The datasheet doesn't mention a minimum operating voltage, but we've tested this actuator at 5VDC and it seems to work just fine. The maximum force and movement speed are reduced of course.
Features
Gearing Option:100:1
Peak Power Point:40N @ 6mm/s
Peak Efficiency Point:20N @ 8mm/s
Max Speed(no load):10mm/s
Max Force(lifted):50N
Max Side Load:10N
Back Drive Force:35N
Stroke:20 mm
Input Voltage:6 VDC
Stall Current:550mA @ 6V
Mass:22g
Operating Temperature -10℃ to +50℃
Positional Repeatability:±0.1mm
Mechanical Backlash:0.25 mm
Audible Noise:55dB @ 45cm
Ingress Protection:IP-54
Maximum Duty Cycle:20%
PWM(Servo)signal:Fully retracted:2.0ms @ 50Hz
Fully extended:1.0ms @ 50Hz

アズワン品番67-0426-44

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「理科/技術/科学工作」にはこんなカテゴリがあります

シェアする