Booster-B24V2A5 Brushed DC Motor Controller/Dual H-bridge

商品レビューを投稿する
取扱い終了
お気に入りに追加
内容量1個 注文コード69091148 品番105990025
大変申し訳ございませんが、この商品は取り扱いを終了いたしました。
参考基準価格(税別)¥9,830

Strictly speaking、Booster-B24V2A5 is a dual H-bridge power driver、which integrates 24 N-Channel MOSFETs(with low Drain-Source On-Resistance、RDS(ON)<3mΩ)and various protections(reliable and flexible). It can be used for controlling the brushed DC motor、high-power LED and so on. In addition、it integrates RS485 and I2C into one connector、and they share the same user register、so it can be used via any one of the two interfaces at any time. All functions can be performed by reading or writing the user register、except for a few special operations(please refer to the corresponding communication protocols for details)、which is similar to the MCU operation.
Features:It integrates various protections(Under-Voltage、Over-Voltage、Over-Temperature、Over-Current、Out-Of-Control and Power-Reverse). The response-time of the Over-Current protection can be flexibly set and performed by hardware(comparator)、which makes the protection more timely and reliable.
There are 18 control modes for different applications(see below).
It integrates a stable and high-efficiency RS485、and the baud rate can be detected automatically. There is no instruction packet loss when the baud rate is not higher than 28800bps、otherwise the first instruction packet will be discarded. Furthermore、it is recommended to send the sync bytes(0xff 0xff 0xff 0xff)first when the baud rate is higher than 28800bps.
It integrates a stable and high-efficiency I2C.
Specification:Supply Voltage:DC 6 〜 24V
Continuous Current:2 5A / 1 10A(Just limited by D-Sub connector、210A / 115A for mosfets and sampling resistors.)
Baudrate Range:1200 〜 115200bps
I2C Speed:100KHz
Size:54.5mm 50mm 30.5mm(LWH)
We have adapters for this controller:GDA-HLB1,GDA-HLU1 and GDD-FAN.

仕様●項目1:組込み(完成機能)●項目2:モーター●項目4:コントローラ アズワン品番67-0462-20

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「理科/技術/科学工作」にはこんなカテゴリがあります

シェアする