GPS/GNSS Embedded Antenna - 1m SMA

商品レビューを投稿する
返品不可
お気に入りに追加
内容量1個 注文コード69110985 品番GPS-14987
大変申し訳ございませんが、只今品切れしております。
2026年7月上旬より順次出荷を予定しています。
参考基準価格(税別)¥30,800 販売価格(税込) ¥32,978
販売価格(税別)
29,980

Description
This tri-band GNSS antenna is ideal for GPS L1, GLONASS L1, and Beidou B2 reception. At 45x45mm it is a
large
ceramic antenna with an incredible 38dB LNA gain.
This antenna works well with the GPS-RTK providing reception of Beidou satellites where other more basic GPS antennas cannot. We've chosen to have the antenna manufactured without an enclosure to decrease the weight(45g including cable)making this antenna more ideal for rover and quad-copter applications. Additionally, the cable length has been reduced to 1m to reduce weight and to make a more clean installation.
We recommend this antenna for RTK use when combined with the ground plate. This antenna is ideal for advanced raw, RTK, and post-processed measurements of GPS, GLONASS, and Beidou constellations. If all you need is GPS and GLONASS(basic GNSS)consider our lower cost magnetic mount GNSS antenna.
Antenna is terminated with a standard SMA connector. Check out the related items below for any conversion cables you may need.
Features
Dimensions:45x45x9mm
Weight:45g including 1m cable
Frequency Range:1558 - 1615MHz
LNA Voltage:3.3 to 15VDC
Primary Antenna Gain:4dB
LNA Gain:38dB
LNA Current:<= 35mA
Termination Connector:SMA
Impedance:50Ω
Right hand polarization
Cable Length:1 meter

アズワン品番67-0423-73

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「理科/技術/科学工作」にはこんなカテゴリがあります

シェアする